AC Braided Disc (Mata Poles Nilon)

Sebelum PPN:
Rp2.099.900
Spesifikasi
Maximum Working Rotation Speed (rpm)10500
Grain Size (#)Equivalent to 36
Outer DiameterxThicknessxHole Diameter (mm)75x13x6
Purpose of UseRust and coating removal, paint, lacquer, and sticker removal. Removal of gaskets and light spatter. Black skin (oxidized coating)removal.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-Uses a super strong and supple material made by sintering a special nylon non-woven fabric abrasive is used.
-It is ideal for rust removal on metal surfaces and work of cleaning only the surface without digging into the base material such as with removal
-Rust and coating removal, paint, lacquer, and sticker removal.
-Removal of gaskets and light spatter.
-Black skin(oxidized coating)removal.
Warning
- Plase mount on the separately sold arbor for the braid wheel.

Ulasan Produk

Tidak ada ulasan