TRUSCO Buff Wheel (Calico) (Mata Poles Kain)

Kondisi Barang:
Sebelum PPN:
Rp73.900
Spesifikasi
Thickness (mm)2.5
Finishing MaterialCotton cloth
Weight (g)About38
Hole Diameter (phi mm)9.53
Usage ToolStraight grinder double-edged grinder buff grinder
Maximum Rotation Speed (rpm)11000
Outer Diameter d (mm)75
Purpose of UseMirror surface finishing of aluminum, brass, and zinc. Working Tool: Straight-type grinder, double ended grinder, buff grinder.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
It is flexible and has good strength.It is almost of the same size as the conventional even though 50m is curled and so it is convenient to keep and use.

Ulasan Produk

Tidak ada ulasan