Beli Mata Bor Besi Pagoda di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BOSCH HSS-Co Metal Drill Bits DIN338 (Mata Bor Lurus)Deskripsi:- Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
- TRUSCO Step Drill 2 Flute (Mata Bor Pagoda)atribut:
- Material: SKH-55 (cobalt high-speed steel)
- Number of Steps: 13
- Surface Processing: Titanium coating
- Shank Diameter (mm): 10
- Stage Width (mm): 3.0
- Accessories: Cutting Oil
- Maximum Rotation Speed (rpm): 203
- Purpose of Use: Work Material: Iron Plate, Copper Plate (up to 2mm), Aluminium Plate, Wood, Resin (up to 3 to 4mm), Stainless Steel Plate (up to 1mm).
- Shaft Diameter (mm): 10phi shank
- TRUSCO Step Drill Nice Mighty (Titanium Coating) (Mata Bor Pagoda)atribut:
- Material: Cobaltheiss
- Set Contents: Cutting oil
- Layer Width (mm): 5
- Number of Shelves: 5
- Hole Dimensions (Φmm): 4,6,8,10,12
- Surface Treatment: Titanium coating
- Accessories: Cutting Oil
- Purpose of Use: Work Material: Iron Plate, Copper Plate (up to 2mm), Aluminium Plate, Wood, Resin (up to 3 to 4mm), Stainless Steel Plate (up to 1mm).
- Shank Diameter (mm): 6.35
- TRUSCO Step Drill Nice Mighty (Titanium Coating) (Mata Bor Pagoda)atribut:
- Material: SKH-55 (Cobalt HSS)
- Number of Steps: 8
- Surface Processing: Titanium coating
- Stage Width (mm): 4
- Accessories: Cutting Oil
- Maximum Rotation Speed (rpm): 35
- Purpose of Use: Work Material: Iron Plate, Copper Plate (up to 2mm), Aluminium Plate, Wood, Resin (up to 3 to 4mm), Stainless Steel Plate (up to 1mm).
- Shaft Diameter (mm): 6.35 (hexagonal axis)
- TRUSCO Step Drill Nice Mighty (Cobalt High Speed Steel) (Mata Bor Pagoda)Deskripsi:-The surface is treated with black dye to prevent the blade from rusting.-Since it comes with leading edge thinning, biting is light and there is no point misalignment.-Work Material: Iron Plate, Copper Plate (up to 2mm), Aluminum Plate, Wood, Resin (up to 3 to 4mm), Stainless Steel Plate (up to 1mm).-Cutting Oilatribut:
- Accessories: Cutting Oil
- TRUSCO Step Drill Nice Mighty (Cobalt High Speed Steel) (Mata Bor Pagoda)atribut:
- Accessories: Cutting Oil
- Material: SKH-55 (Cobalt HSS)
- Number of Steps: 5
- Work Material: Iron plate, copper plate (up to 2mm), aluminum board, wood, resin (3 - up to 4mm) stainless steel plate (up to 1mm)
- Surface Processing: Blackening
- Stage Width (mm): 4
- Drilling Dimensions (mm): 4/6/8/10/12
- Purpose of Use: Work Material: Iron Plate, Copper Plate (up to 2mm), Aluminium Plate, Wood, Resin (up to 3 to 4mm), Stainless Steel Plate (up to 1mm).
- Shaft Diameter (mm): 6.35 (hexagonal axis)
- TRUSCO Step Drill Nice Mighty (Titanium Coated Cobalt-High Speed Steel) (Mata Bor Pagoda)Deskripsi:-Consists of sizes for electrical and equipment construction.-Since it comes with leading edge thinning, biting is light and there is no point misalignment.-Work material: Iron plate(2mm), stainless steel plate(up to 1mm).-Cutting Oilatribut:
- Number of Stages: 9stage
- Shank Diameter: 6.35mm
- Accessories: Cutting Oil
- Purpose of Use: Work material: Iron plate (2mm), stainless steel plate (up to 1mm).
- TRUSCO Step Drill Three Piece Blade Spiral Nice Mighty 3SNMS Series (Mata Bor Pagoda)Deskripsi:-With 3 blades, the burden on the cutting edge is reduced and the blade life becomes longer. The discharge of chips is quick and welding is reduced.-3 edge blades, with no center deviation in thinning processing, penetration is quick.-Work material: Iron plate/copper plate, galvalume(up to 2mm), aluminum plate/wood/resin(up to 3mm), stainless steel plate(up to 1mm).-Cutting Oilatribut:
- Shank Diameter: 6.35mm
- Accessories: Cutting Oil
- Purpose of Use: Work material: Iron plate/copper plate, galvalume (up to 2mm), aluminum plate/wood/resin (up to 3mm), stainless steel plate (up to 1mm).
- Ruko Step Drill Spiral (Mata Bor Pagoda)atribut:
- Accessories: None
- TRUSCO Step Drill Spiral (Mata Bor Pagoda)Deskripsi:-As cobalt high-speed steel is used as the base material, it has excellent wear resistance and heat resistance.-Greater cutting speed and durability compared to straight blades.-Work material: Iron/copper plate(up to 2mm), aluminum plate/resin(3 to 4mm), stainless steel plate(up to 1mm).atribut:
- Number of Stages: 9stage
- Drilling Dimension (Φmm): 4, 5, 6, 7, 8, 9, 10, 11, 12
- Step Width: 5mm
- Shank Diameter: 6.35mm
- Purpose of Use: Work material: Iron/copper plate (up to 2mm), aluminum plate/resin (3 to 4mm), stainless steel plate (up to 1mm).
- TRUSCO Step Drill Spiral (Mata Bor Pagoda)Deskripsi:-As cobalt high-speed steel is used as the base material, it has excellent wear resistance and heat resistance.-Titanium coating that has excellent heat resistance is being used.-Greater cutting speed and durability compared to straight blades.-Work material: Iron/copper plate(up to 2mm), aluminum plate/resin(3 to 4mm), stainless steel plate(up to 1mm).-Noneatribut:
- Shank Diameter: 6.35mm
- Accessories: None
- Purpose of Use: Work material: Iron/copper plate (up to 2mm), aluminum plate/resin (3 to 4mm), stainless steel plate (up to 1mm).
- TRUSCO Step Drill Spiral (Mata Bor Pagoda)Deskripsi:-As cobalt high-speed steel is used as the base material, it has excellent wear resistance and heat resistance.-Titanium coating that has excellent heat resistance is being used.-Greater cutting speed and durability compared to straight blades.-Work material: Iron/copper plate(up to 2mm), aluminum plate/resin(3 to 4mm), stainless steel plate(up to 1mm).-Noneatribut:
- Drilling Dimension (Φmm): 6, 9, 11, 13, 15, 16, 19, 21, 22, 25, 27
- Number of Stages: 11stage
- Shank Diameter: 10mm
- Step Width: 5mm
- Accessories: None
- Purpose of Use: Work material: Iron/copper plate (up to 2mm), aluminum plate/resin (3 to 4mm), stainless steel plate (up to 1mm).
- Ruko Step Drill (Mata Bor Pagoda)atribut:
- Accessories: None
- Purpose of Use: Work material: Iron (strength of 900N/[[MM2]] or less), aluminum, brass, plastic (up to 2mm for plastic, up to 4mm for all others)
- Ruko Step Drill Spiral (Mata Bor Pagoda)atribut:
- Accessories: None
- Omi Kogyo Step Drill Spiral Takenoko (Mata Bor Pagoda)Deskripsi:-First proprietary spiral shape manufactured in Japan.-Adopts HSCO steel for excellent wear and heat resistance.-Heat prevents chips from welding to achieve long life.-More than 3 times longer durability and faster cutting speed than conventional straight-Work material: Iron/aluminum plate(2mm), stainless steel plate(1mm), wood/plywood(3.5mm).-Noneatribut:
- Accessories: None
- Purpose of Use: Work material: Iron/aluminum plate (2mm), stainless steel plate (1mm), wood/plywood (3.5mm).
- Omi Kogyo Step Drill Spiral Takenoko (Mata Bor Pagoda)Deskripsi:-First proprietary spiral shape manufactured in Japan.-Adopts HSCO steel for excellent wear and heat resistance.-Heat prevents chips from welding to achieve long life.-More than 3 times longer durability and faster cutting speed than conventional straight-Work material: Iron/aluminum plate(2mm), stainless steel plate(1mm), wood/plywood(3.5mm).-Noneatribut:
- Accessories: None
- Purpose of Use: Work material: Iron/aluminum plate (2mm), stainless steel plate (1mm), wood/plywood (3.5mm).
- Omi Kogyo Step Drill Spiral Takenoko (Mata Bor Pagoda)Deskripsi:-First proprietary spiral shape manufactured in Japan.-Adopts HSCO steel for excellent wear and heat resistance.-Heat prevents chips from welding to achieve long life.-More than 3 times longer durability and faster cutting speed than conventional straight-Work material: Iron/aluminum plate(2mm), stainless steel plate(1mm), wood/plywood(3.5mm).-Noneatribut:
- Number of Stages: 13stage
- Drilling Dimension (Φmm): 6, 12, 15, 17, 19, 21, 23, 25, 27, 30, 33, 35, 38
- Step Width: 5mm
- Shank Diameter: 10mm
- Accessories: None
- Purpose of Use: Work material: Iron/aluminum plate (2mm), stainless steel plate (1mm), wood/plywood (3.5mm).
- TRUSCO Step Drill Spiral TSDS Series (Mata Bor Pagoda)Deskripsi:-As cobalt high-speed steel is used as the base material, it has excellent wear resistance and heat resistance.-Greater cutting speed and durability compared to straight blades.-Work material: Iron/copper plate(up to 2mm), aluminum plate/resin(3 to 4mm), stainless steel plate(up to 1mm).atribut:
- Purpose of Use: Work material: Iron/copper plate (up to 2mm), aluminum plate/resin (3 to 4mm), stainless steel plate (up to 1mm).
- TRUSCO Step Drill Spiral Nice Mighty (Mata Bor Pagoda)atribut:
- Shank Diameter: 6.35mm
- Accessories: Cutting Oil, Screwdriver bit
- Purpose of Use: Work material: Iron/copper plate (up to 2mm), aluminum plate/wood/resin (up to 3mm), stainless steel plate (up to 1mm).
- TRUSCO Step Drill Three Piece Blade Spiral Nice Mighty (Mata Bor Pagoda)atribut:
- Shank Diameter: 6.35mm
- Step Width: 3mm
- Accessories: Cutting Oil
- Purpose of Use: Work material: Iron plate/copper plate, galvalume (up to 2mm), aluminum plate/wood/resin (up to 3mm), stainless steel plate (up to 1mm).
Daftar Harga Mata Bor Besi Pagoda Terbaru November 2026
| BOSCH HSS-Co Metal Drill Bits DIN338 (Mata Bor Lurus) | Rp39.900 |
| TRUSCO Step Drill 2 Flute (Mata Bor Pagoda) | Rp2.599.900 |
| TRUSCO Step Drill Nice Mighty (Titanium Coating) (Mata Bor Pagoda) | Rp1.099.900 |
| TRUSCO Step Drill Nice Mighty (Titanium Coating) (Mata Bor Pagoda) | Rp1.399.900 |
| TRUSCO Step Drill Nice Mighty (Cobalt High Speed Steel) (Mata Bor Pagoda) | Rp909.900 |
| TRUSCO Step Drill Nice Mighty (Cobalt High Speed Steel) (Mata Bor Pagoda) | Rp989.900 |
| TRUSCO Step Drill Nice Mighty (Titanium Coated Cobalt-High Speed Steel) (Mata Bor Pagoda) | Rp949.900 |
| TRUSCO Step Drill Three Piece Blade Spiral Nice Mighty 3SNMS Series (Mata Bor Pagoda) | Rp1.099.900 |
| Ruko Step Drill Spiral (Mata Bor Pagoda) | Rp1.099.900 |
| TRUSCO Step Drill Spiral (Mata Bor Pagoda) | Rp1.299.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/2hP101003089-2.jpg)
/P102186558-1.jpg)
%20(Mata%20Bor%20Pagoda)/P102010839-1.jpg)
%20(Mata%20Bor%20Pagoda)/P102186565-1.jpg)
%20(Mata%20Bor%20Pagoda)/P102749137-1.jpg)
%20(Mata%20Bor%20Pagoda)/P102010822-1.jpg)
%20(Mata%20Bor%20Pagoda)/P102755378-1.jpg)
/P102755369-2.jpg)
/hlP102298633-3.jpg)
/P102391143-3.jpg)
/P102391152-5.jpg)
/P102391161-3.jpg)
/guP102298606-2.jpg)
/hcP102298624-2.jpg)
/P102385373-6.jpg)
/P102385382-4.jpg)
/P102385391-3.jpg)
/P102715219-4.jpg)
/1wP102304068-2.jpg)
/kkP102303740-2.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)