TRUSCO Step Drill Spiral (Mata Bor Pagoda)

Kondisi Barang:
Sebelum PPN:
Rp2.199.900 - Rp2.499.900
Spesifikasi
Shank Diameter6.35mm
AccessoriesNone
Purpose of UseWork material: Iron/copper plate (up to 2mm), aluminum plate/resin (3 to 4mm), stainless steel plate (up to 1mm).

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

-As cobalt high-speed steel is used as the base material, it has excellent wear resistance and heat resistance.
-Titanium coating that has excellent heat resistance is being used.
-Greater cutting speed and durability compared to straight blades.
-Work material: Iron/copper plate(up to 2mm), aluminum plate/resin(3 to 4mm), stainless steel plate(up to 1mm).
-None

Ulasan Produk

Tidak ada ulasan