TRUSCO Step Drill Nice Mighty (Cobalt High Speed Steel) (Mata Bor Pagoda)

Kondisi Barang:
Sebelum PPN:
Rp899.900
Spesifikasi
AccessoriesCutting Oil
MaterialSKH-55 (Cobalt HSS)
Number of Steps5
Work MaterialIron plate, copper plate (up to 2mm), aluminum board, wood, resin (3 - up to 4mm) stainless steel plate (up to 1mm)
Surface ProcessingBlackening
Stage Width (mm)4
Drilling Dimensions (mm)4/6/8/10/12
Purpose of UseWork Material: Iron Plate, Copper Plate (up to 2mm), Aluminium Plate, Wood, Resin (up to 3 to 4mm), Stainless Steel Plate (up to 1mm).
Shaft Diameter (mm)6.35 (hexagonal axis)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Contributes to centralized management of tools and various parts.Containers can be stacked (Nesting) for use.Since the bottom surface has become smaller, if the storage items are emptied out, the umbrella can be lowered and stacked.

Ulasan Produk

Tidak ada ulasan