Omi Kogyo Step Drill Spiral Takenoko (Mata Bor Pagoda)

Sebelum PPN:
Rp4.799.900
Spesifikasi
Number of Stages13stage
Drilling Dimension (Φmm)6, 12, 15, 17, 19, 21, 23, 25, 27, 30, 33, 35, 38
Step Width5mm
Shank Diameter10mm
AccessoriesNone
Purpose of UseWork material: Iron/aluminum plate (2mm), stainless steel plate (1mm), wood/plywood (3.5mm).

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

-First proprietary spiral shape manufactured in Japan.
-Adopts HSCO steel for excellent wear and heat resistance.
-Heat prevents chips from welding to achieve long life.
-More than 3 times longer durability and faster cutting speed than conventional straight
-Work material: Iron/aluminum plate(2mm), stainless steel plate(1mm), wood/plywood(3.5mm).
-None

Ulasan Produk

Tidak ada ulasan

Halaman Terkait