Beli Makita Battery Tools di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. MILWAUKEE Battery Pack (Baterai Perkakas Listrik)
    22%
    Mulai

    Rp579.900

    MILWAUKEE Battery Pack (Baterai Perkakas Listrik)
    Deskripsi:
    Delivers more runtime, more power and more life than standard lithium-ion batteries. The M12 REDLITHIUM-ION Battery features superior pack construction, electronics and performance to deliver more work per charge and more work over the life of the pack. With MILWAUKEE durability built into each pack, this battery runs cooler. Managed by MILWAUKEE’s exclusive REDLINK Intelligence, the battery features overload protection to prevent you from damaging your cordless power tools in heavy-duty situations, while the discharge protection prevents cell damage. The temperature management system and individual cell monitoring help maximize battery life. Upgrade to the M12 REDLITHIUM-ION 6.0Ah Battery to instantly increase the runtime and durability of your MILWAUKEE M12 cordless tools.
  2. Makita Lithium Battery (Baterai Litium)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp539.900

    Makita Lithium Battery (Baterai Litium)
    Deskripsi:
    Lightweight and shock-absorbing. The Li-ion range delivers 430% more working capacity during it's lifetime compared to Ni-Cad and is 40% Lighter than Ni-MH. The Li-ion has minimal depletion of power during use or in storage over it's lifetime.Features: Foam cell technology. Slide on battery - firm holding with multi contacts and shock absorbing pack, will not puncture and remains cool even in heavy use. Available in 7.2, 14.4, 18v, 36v.
    atribut:
    • Battery Type: Li-ion
  3. Makita Cordless Impact Driver (Mesin Bor Obeng Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.999.900

  4. Makita Flashlight
    Mulai

    Rp4.999.900

    Makita Flashlight
    Deskripsi:
    These flashlights run on Makita batteries of a compatible platform and matching voltage. The batteries can also power other Makita tools.
  5. Makita Battery Sissors
    Mulai

    Rp49.999.900

    Makita Battery Sissors
    atribut:
    • Accessories: Harness x 1 set
    • Content Set: Harness set
    • Cutting Performance (mm): Up to 25 (normal mode), up to 33 (thick branch mode)
    • L x W x H (mm): 305x43x106
    • Voltage (V): Direct current 36
  6. ABC (Battery) Alkaline Battery AA (Baterai AA)
    Rating:
    99% of 100
    (147)
    Mulai

    Rp14.900

    ABC (Battery) Alkaline Battery AA (Baterai AA)
    Deskripsi:
    Baterai yang dirancang dan diproduksi untuk memenuhi kebutuhan perangkat elektronik. ABC Alkaline Millennium Power dengan tipe LR6/AA ini tidak mengandung merkuri dan kadmium. Adapun spesifikasinya: Nominal voltage : 1.5V, Diameter : 13.7-14.5mm dan Total height : 49.5-50.5mm. Dapat diaplikasikan pada mainan, kalkulator, jam, remote control, mouse, radio, pointer, kamera digital, penerangan portabel dan audio digital.
    atribut:
    • Size: AA
    • Diameter (mm): 13.7-14.5
    • Total Height (mm): 49.5-50.5
    • Voltage (V): 1.5
  7. Makita Lithium-Ion Battery
    Mulai

    Rp3.499.900

    Makita Lithium-Ion Battery
    Deskripsi:
    Excellent work load, high speed full charge* Li-ion 4.0 / 5.0Ah batteries can only be used with products that have the "LXT mark" engraved or printed on them. However, HP454D, DF454D, JN160D / 161D are excluded.
  8. Makita Angle Impact Wrench Driver (Mesin Pembuka Baut Baterai)
    Mulai

    Rp7.299.900

    Makita Angle Impact Wrench Driver (Mesin Pembuka Baut Baterai)
    Deskripsi:
    12V max CXT® Lithium-Ion Cordless 3/8" Angle Impact Wrench Kit (2.0Ah)The Makita 12V max CXT® Lithium-Ion Cordless Angle Impact Wrench Kit (2) BL1021B & (1) DC10WD is ideal for fastening in tight spaces. It has a Makita-built motor with 44 ft.lbs. of torque, with variable speed (0-2,000 RPM, 0-3,000 IPM) for a range of applications. The compact 1-11/16" angle head height makes this an ideal compact fastening solution for tight spaces. Additional features include a large paddle switch with soft grip, a built-in L.E.D. light with afterglow, and a long ergonomic body design. The Angle Impact Wrench is compatible with 12V max CXT® 2.0Ah (included in kit) and 4.0Ah batteries (sold separately). 12V max CXT® Lithium-Ion batteries are engineered with a Battery Protection Circuit that protects against overloading, over-discharging and over-heating. It's part of the expanding 12V max CXT® series, combining performance with superior ergonomics in a compact size.
    atribut:
    • Square Drive (inch): 3/8
    • Impacts Per Minute (ipm): 0 - 3000
    • Battery: 12V max CXT®
    • Battery Type: Lithium-Ion
    • Maximum Torque (N m): 44
    • No Load Speed (rpm): 0 - 2000
    • Overall Length (inch): 14-1/4
  9. NITECORE Rechargeable Li-ion Battery (Baterai Cas)
    Mulai

    Rp189.900

    NITECORE Rechargeable Li-ion Battery (Baterai Cas)
    Deskripsi:
    Baterai NITECORE 18650 dengan kapasitas 3400mAh dan output 3.7V yang tidak cepat panas ketika digunakan, cocok digunakan untuk alat elektronik yang membutuhkan daya yang besar seperti senter, kamera, dll.
  10. ABC (Battery) Alkaline Battery AAA (Baterai AAA)
    5%
    Rating:
    99% of 100
    (69)
    Mulai

    Rp13.900

    ABC (Battery) Alkaline Battery AAA (Baterai AAA)
    Deskripsi:
    Baterai yang dirancang dan diproduksi untuk memenuhi kebutuhan perangkat elektronik. ABC Alkaline Millennium Power dengan tipe LR03/AAA ini tidak mengandung merkuri dan kadmium. Adapun spesifikasinya: Nominal voltage : 1.5V, Diameter : 9.8-10.5mm dan Total height : 43.5-44.5mm. Dapat diaplikasikan pada mainan, kalkulator, jam, remote control, mouse, radio, pointer, kamera digital, penerangan portabel dan audio digital.
    atribut:
    • Diameter (mm): 9.8-10.5
    • Total Height (mm): 43.5-44.5
    • Voltage (V): 1.5
    • Battery Size: AAA
    • SNI License: Yes
    • SNI Number: Plant 1 : 288/W/RE/B/IV.4/2015 Plant 1 : 322/W/RE/B/IV.4/2015
  11. Makita Cordless Drill Driver (Mesin Bor Baterai)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.799.900

  12. Makita 180mm Rechargeable Disc Grinder
    Mulai

    Rp7.199.900

    Makita 180mm Rechargeable Disc Grinder
    Deskripsi:
    Introducing the 180mm rechargeable grinder. It offers the same power as an AC grinder and a full range of safety features. It also comes with a battery guard to reduce shock to the battery if dropped.
    atribut:
    • Battery: Lithium ion (BL1860B)
    • Battery Capacity (AH): 6
    • Battery Voltage (V): 18V x 2
    • Grinding Wheel Dimension, Thickness (mm): 6 (mountable whetstone thickness 3-6)
    • Grinding wheel dimensions (mm) (inner diameter): 22
    • Height (mm): 158
    • Lamp: On ... in high torque mode, off ... in high speed mode
    • Length (mm): 499
    • Mass (kg): 5.7 (including battery)
    • Specification: Soft start, restart prevention, overload protection, heat generation protection
    • Wheel Diameter (DIAmm): 180
    • Width (mm): 200
    • Work Volume (Reference): Concrete (N300) streaks, approx. 7.2m (cut depth 20mm)
  13. Makita Rotary & Random Orbital Disc Sander
    Mulai

    Rp5.199.900

    Makita Rotary & Random Orbital Disc Sander
    Deskripsi:
    These cordless disc sanders run on Makita batteries of a compatible platform and matching voltage. The batteries can also power other Makita tools. Cordless disc sanders operate in areas without access to wired power and eliminate the tripping hazard of a cord.
    atribut:
    • UNSPSC: 27112708
    • Power Source: Corded
  14. Makita Cordless Circular Saw (Mesin Gergaji Bundar Baterai)
    Mulai

    Rp3.199.900

    Makita Cordless Circular Saw (Mesin Gergaji Bundar Baterai)
    Deskripsi:
    A small and light hand-held circular saw for smalljobs. A speed of 1 500 min-1, and blade diameter of85 mm that offers a maximum cutting depth of 25.5mm. Dust removal function helps keep cut linevisible.Include:Battery BL1041BBattery Charger DC10WD
    atribut:
    • Maximum Cutting Capacity (mm): 0 degree: 25.5 (1\");45 degree: 16.5 (5/8\")
    • Blade Diameter (mm): 85
    • No Load Speed (rpm): 1500
    • Dimensions (LxWxH) (mm): 313x170x155 (12-3/8\"x6-11/16\"x6-1/8\")
    • Voltage (V): 12
    • Maximum Cutting Depth at 90° (mm): 25.5 (at 90°)
    • Bore Diameter (mm): 15
    • Bore Size (Arbor Diameter) (mm): 15
    • Capacity (mm): 16,5 (at 45°)
    • Maximum Bevel Range (°C): 0 / 45 (Left)
    • Maximum Cutting Depth at 45° (mm): 16.5
    • Noise Uncertainty (K Factor): 3 dB(A)
    • Sound Pressure Level (LpA): 86 dB(A)
    • Vibration Level Cutting Wood (m/s²): ≤ 2,5
    • Vibration Uncertainty (K Factor), Cutting Wood (m/s²): 1,5
  15. Makita 40Vmax rechargeable reciprocating saw (Mesin Gergaji Reciprocating Baterai)
    Mulai

    Rp9.099.900

    Makita 40Vmax rechargeable reciprocating saw (Mesin Gergaji Reciprocating Baterai)
    atribut:
    • Battery Voltage (V): 40
    • Cutting Capacity, Pipe (mm): 130
    • Cutting Capacity, Wood (mm): 255
    • Number of strokes (min-1 [times/min]): 0~3000
    • Stroke (mm): 32
Daftar Harga Makita Battery Tools Terbaru November 2026
MILWAUKEE Battery Pack (Baterai Perkakas Listrik)Rp579.900
Makita Lithium Battery (Baterai Litium)Rp539.900
Makita Cordless Impact Driver (Mesin Bor Obeng Baterai)Rp1.999.900
Makita Cordless Impact Wrench (Mesin Pembuka Baut Baterai)Rp3.399.900
Makita FlashlightRp4.999.900
Makita Battery SissorsRp49.999.900
ABC (Battery) Alkaline Battery AA (Baterai AA)Rp14.900
Makita Lithium-Ion BatteryRp3.499.900
Makita Angle Impact Wrench Driver (Mesin Pembuka Baut Baterai)Rp7.299.900
NITECORE Rechargeable Li-ion Battery (Baterai Cas)Rp189.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)