Makita 180mm Rechargeable Disc Grinder

Sebelum PPN:
Rp6.799.900 - Rp18.999.900
Spesifikasi
BatteryLithium ion (BL1860B)
Battery Capacity (AH)6
Battery Voltage (V)18V x 2
Grinding Wheel Dimension, Thickness (mm)6 (mountable whetstone thickness 3-6)
Grinding wheel dimensions (mm) (inner diameter)22
Height (mm)158
LampOn ... in high torque mode, off ... in high speed mode
Length (mm)499
Mass (kg)5.7 (including battery)
SpecificationSoft start, restart prevention, overload protection, heat generation protection
Wheel Diameter (DIAmm)180
Width (mm)200
Work Volume (Reference)Concrete (N300) streaks, approx. 7.2m (cut depth 20mm)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Introducing the 180mm rechargeable grinder. It offers the same power as an AC grinder and a full range of safety features. It also comes with a battery guard to reduce shock to the battery if dropped.
Warning
Introducing the 180mm rechargeable grinder. It offers the same power as an AC grinder and a full range of safety features. It also comes with a battery guard to reduce shock to the battery if dropped.
Feature
Introducing the 180mm rechargeable grinder. It offers the same power as an AC grinder and a full range of safety features. It also comes with a battery guard to reduce shock to the battery if dropped.

Ulasan Produk

Tidak ada ulasan