Beli Linear Position Sensor di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Mitutoyo Linear GageDeskripsi:Ideal for integration into harsh environments such as automation applications
- Phoenix Contact Sensor/Actuator Cable SAC-4P- 2,0Deskripsi:Sensor/actuator cable, 4-position, PUR, black-gray RAL 7021, free cable end, on Socket straight M12 SPEEDCON, coding: A, cable length: 2 matribut:
- Degree of Protection: IP65
- Length of Cable (m): 2
- Rated Current (A): '4 at 40°C
- Mitutoyo DIGITAL INDICATOR ABS 25/0.01MM 575-121 (Indikator Dial Stroke Panjang)Deskripsi:The Mitutoyo ABS digital ID-U digital indicators with a slim, simple design provide up to a 25.4mm/1” range that is easy to use and read. Large push buttons provide direct, easy access to all of the indictor’s functions, and readings are shown on a large 8mm LCD display. The ABSOLUTE sensor automatically restores the last origin position when the indicator is turned on, allowing for quick-start operation which is useful in multipoint measurements. The indicator’s 23mm depth and approximately 20,000 hour battery life makes it suitable for installing in measuring devices.atribut:
- Units: Metric
- Max Range (mm): 25.4
- Resolution (mm): 0.01
- Accuracy (mm): ±0.02
- Stem Diameter (mm): 8
- Back Type: Flat Back
- Battery: SR44 (1 pc.) 938882
- Battery Life: Approx. 20,000 hours under normal use
- Display: LCD
- IP Rating: IP42
- ISO/JIS Type: Yes
- Length Standard: ABSOLUTE electrostatic capacitance type linear encoder
- Maximum Response Speed: Unlimited
- Measuring Force (N): 1.8 or less
- Mitutoyo Part Number: ID-U1025
- Optional Accessories: 540774, 905338, 905409
- SPC Output: Yes
- Technology: Digimatic
- Thread Type: M2.5x0.45
- Mitutoyo ABS DIGITAL INDICATOR 12/0.01MM 543-781 (Indikator Dial Stroke Panjang)Deskripsi:The Mitutoyo ABS digital ID-S digital indicators provide up to a 12.7mm / .5" range in a compact design that is easy to use and read. Large push buttons provide direct, easy access to all of the indictor’s functions, and readings are shown on a large 9mm LCD display. The ABSOLUTE sensor automatically restores the last origin position when the indicator is turned on, allowing for quick-start operation which is useful in multipoint measurements.atribut:
- Units: Metric
- Max Range (mm): 12.7
- Resolution (mm): 0.01
- Accuracy (mm): ±0.02
- Stem Diameter (mm): 8
- Back Type: Lug Back
- Battery: SR44 (1 pc.) 938882
- Battery Life: Approx. 20,000 hours under normal use
- Display: LCD
- ISO/JIS Type: Yes
- Length Standard: ABSOLUTE electrostatic capacitance type linear encoder
- Maximum Response Speed: Unlimited
- Measuring Force (N): 1.5 or less
- Optional Accessories: 905338, 905409, 540774, 21EZA199, 21EZA150
- SPC Output: Yes
- Technology: Digimatic
- Thread Type: M2.5x0.45
- Mitutoyo ABS Digital Indicator (Indikator Dial Stroke Panjang)Deskripsi:The Mitutoyo ABS digital ID-S digital indicators provide up to a 12.7mm / .5" range in a compact design that is easy to use and read. Large push buttons provide direct, easy access to all of the indictor’s functions, and readings are shown on a large 9mm LCD display. The ABSOLUTE sensor automatically restores the last origin position when the indicator is turned on, allowing for quick-start operation which is useful in multipoint measurements.atribut:
- Units: Metric
- Max Range (mm): 12.7
- Resolution (mm): 0.001
- Accuracy (mm): ±0.003
- Stem Diameter (mm): 8
- Back Type: Lug Back
- Battery: SR44 (1 pc.) 938882
- Battery Life: Approx. 20,000 hours under normal use
- Display: LCD
- ISO/JIS Type: Yes
- Length Standard: ABSOLUTE electrostatic capacitance type linear encoder
- Maximum Response Speed: Unlimited
- Measuring Force (N): 1.5 or less
- Optional Accessories: 905338, 905409, 540774, 21EZA199, 21EZA150
- SPC Output: Yes
- Technology: Digimatic
- Thread Type: M2.5x0.45
- Mitutoyo ABS DIGITAL INDICATOR 12/0.01MM 543-781B (Indikator Digital Abs 12/0.01mm)Deskripsi:The Mitutoyo ABS digital ID-S digital indicators provide up to a 12.7mm / .5" range in a compact design that is easy to use and read. Large push buttons provide direct, easy access to all of the indictor’s functions, and readings are shown on a large 9mm LCD display. The ABSOLUTE sensor automatically restores the last origin position when the indicator is turned on, allowing for quick-start operation which is useful in multipoint measurements.atribut:
- Units: Metric
- Max Range (mm): 12.7
- Resolution (mm): 0.01
- Accuracy (mm): ±0.02
- Stem Diameter (mm): 8
- Back Type: Flat Back
- Battery: SR44 (1 pc.) 938882
- Battery Life: Approx. 20,000 hours under normal use
- Display: LCD
- ISO/JIS Type: Yes
- Length Standard: ABSOLUTE electrostatic capacitance type linear encoder
- Maximum Response Speed: Unlimited
- Measuring Force (N): 1.5 or less
- Optional Accessories: 905338, 905409, 540774, 21EZA199, 21EZA150
- SPC Output: Yes
- Technology: Digimatic
- Thread Type: M2.5x0.45
- Mitutoyo Digital Dial Indicator (Alat Ukur Ketebalan)Deskripsi:Large push buttons provide direct, easy access to all of the indictor’s functions, and the positive/negative count from the spindle’s up/down movement can be toggled. The ABSOLUTE sensor automatically restores the last origin position when the indicator is turned on, allowing for quick-start operation which is useful in multipoint measurements.
- Mitutoyo Digital Indicator ABS (Indikator Dial Stroke Panjang)Deskripsi:The Mitutoyo ABS digital ID-U digital indicators with a slim, simple design provide up to a 25.4mm/1” range that is easy to use and read. Large push buttons provide direct, easy access to all of the indictor’s functions, and readings are shown on a large 8mm LCD display. The ABSOLUTE sensor automatically restores the last origin position when the indicator is turned on, allowing for quick-start operation which is useful in multipoint measurements. The indicator’s 23mm depth and approximately 20,000 hour battery life makes it suitable for installing in measuring devices.atribut:
- Units: Metric, Inch
- Min Range (inch): 0 / 0mm
- Max Range (inch): 1 / 25.4mm
- Resolution (inch): .0005 / 0.01mm
- Accuracy (inch): ±0.001
- Back Type: Flat Back
- Battery: SR44 (1 pc.) 938882
- Battery Life: Approx. 20,000 hours under normal use
- Display: LCD
- IP Rating: IP42
- Length Standard: ABSOLUTE electrostatic capacitance type linear encoder
- Maximum Response Speed: Unlimited
- Measuring Force (N): 1.8 or less
- Optional Accessories: 540774, 905338, 905409
- SPC Output: Yes
- Technology: Digimatic
- Mitutoyo ABS Digital Indicator (Indikator Dial Stroke Panjang)Deskripsi:The Mitutoyo ABS digital ID-C standard-type digital indicators provide up to a 12.7mm / .5″ range in a compact design that is easy to use and read. The ID-C indicator’s face can rotate 330° to enable easier readings on the large 9mm LCD display from nearly any angle. Large push buttons provide direct, easy access to all of the indictor’s functions, and the positive/negative count from the spindle’s up/down movement can be toggled. The ABSOLUTE sensor automatically restores the last origin position when the indicator is turned on, allowing for quick-start operation which is useful in multipoint measurements.atribut:
- Display: LCD
- Length Standard: ABSOLUTE electrostatic capacitance type linear encoder
- Mitutoyo Digital Indicator Solar (Indikator Digital Abs 12/0.01mm)Deskripsi:The Mitutoyo ABS digital ID-S digital indicators provide up to a 12.7mm/.5” range in a compact design that is easy to use and read. Large push buttons provide direct, easy access to all of the indictor’s functions, and readings are shown on a large 9mm LCD display. The ABSOLUTE sensor automatically restores the last origin position when the indicator is turned on, allowing for quick-start operation which is useful in multipoint measurements. The solar power source is ready for use from 40 lux illumination and a super capacitor maintains a reserve of about 3.5 hours under low light conditions.atribut:
- Units: Metric
- Max Range (mm): 12.7
- Resolution (mm): 0.01
- Accuracy (mm): ±0.02
- Stem Diameter (mm): 8
- Back Type: Lug Back
- Battery: Solar
- Display: LCD
- IP Rating: IP42
- ISO/JIS Type: Yes
- Length Standard: ABSOLUTE electrostatic capacitance type linear encoder
- Maximum Response Speed: Unlimited
- Measuring Force (N): 1.5 or less
- Optional Accessories: 905338, 905409, 540774, 21EZA198, 21EZA105
- SPC Output: Yes
- Technology: Digimatic
- Thread Type: M2.5x0.45
- Mitutoyo Digital Indicator Solar (Indikator Dial Stroke Panjang)Deskripsi:The Mitutoyo ABS digital ID-S digital indicators provide up to a 12.7mm/.5” range in a compact design that is easy to use and read. Large push buttons provide direct, easy access to all of the indictor’s functions, and readings are shown on a large 9mm LCD display. The ABSOLUTE sensor automatically restores the last origin position when the indicator is turned on, allowing for quick-start operation which is useful in multipoint measurements. The solar power source is ready for use from 40 lux illumination and a super capacitor maintains a reserve of about 3.5 hours under low light conditions.atribut:
- Units: Inch/Metric
- Stem Diameter (mm): 8
- Alarm: Counting Value Composition Error
- Contact Point (mm): Carbide Ball, Thread M 2.5x0.45
- Counting Direction Switchable: Yes
- Digital Step (inch/mm): 0,00005/0,001
- Display (mm): LCD, Character Height 9
- H MPE (Hysteresis) (inch/mm): 0,0001/0,002
- Mass Lug/Plain (g): 150/140
- Max. Permissible Error E MPE (inch/mm): 0,0001/0,003
- Maximum Response Speed: Unlimited
- Measuring Force (N): <= 1,5
- No. Lug Back Plate: 543-501
- Power Supply: Solar Cell Usable From 40 Lux Illumination
- Protection : IP42
- R MPE (Repeatability) (inch/mm): 0,0001/0,002
- Range (inch): 0,5
- Range (inch/mm): 0.5/12.7
- Size (mm): 12.7/0.001
- Type: EN ISO Standard (Digital)
- Mitutoyo Digital Indicator Solar (Indikator Digital Abs 12/0.01mm)Deskripsi:The Mitutoyo ABS digital ID-S digital indicators provide up to a 12.7mm/.5” range in a compact design that is easy to use and read. Large push buttons provide direct, easy access to all of the indictor’s functions, and readings are shown on a large 9mm LCD display. The ABSOLUTE sensor automatically restores the last origin position when the indicator is turned on, allowing for quick-start operation which is useful in multipoint measurements. The solar power source is ready for use from 40 lux illumination and a super capacitor maintains a reserve of about 3.5 hours under low light conditions.atribut:
- Units: Metric, Inch
- Min Range (inch): 0 / 0mm
- Max Range (inch): .5 / 12.7mm
- Resolution (inch): .0005 / 0.01mm
- Accuracy (inch): ±.001 / ±0.02mm
- Battery: Solar
- Display: LCD
- IP Rating: IP42
- Length Standard: ABSOLUTE electrostatic capacitance type linear encoder
- Maximum Response Speed: Unlimited
- Measuring Force (N): 1.5 or less
- SPC Output: Yes
- Technology: Digimatic
- Mitutoyo DIGITAL INDICATOR 12.7/0.001MM 543-394 (Indikator Dial Stroke Panjang)Deskripsi:The Mitutoyo ABS digital ID-C standard-type digital indicators provide up to a 12.7mm / .5″ range in a compact design that is easy to use and read. The ID-C indicator’s face can rotate 330° to enable easier readings on the large 9mm LCD display from nearly any angle. Large push buttons provide direct, easy access to all of the indictor’s functions, and the positive/negative count from the spindle’s up/down movement can be toggled. The ABSOLUTE sensor automatically restores the last origin position when the indicator is turned on, allowing for quick-start operation which is useful in multipoint measurements.atribut:
- Units: Metric
- Max Range (mm): 12.7
- Resolution (mm): 0.001
- Selectable resolution:: Yes
- Accuracy (mm): ±0.003
- Back Type: Lug Back
- Battery: SR44 (1 pc.) 938882
- Battery Life: Approx. 7000 hours under normal use
- Display: LCD
- ISO/JIS Type: Yes
- Length Standard: ABSOLUTE electrostatic capacitance type linear encoder
- Maximum Measuring Force (N): 0.7
- Min Measuring Force (N): 0.4
- Optional Accessories: 905338, 905409, 540774, 21EZA198
- Stem Diameter (mm): 8
- Thread Type: M2.5x0.45
- Mitutoyo Digital Indicator Solar (Indikator Dial Stroke Panjang)Deskripsi:The Mitutoyo ABS digital ID-S digital indicators provide up to a 12.7mm/.5” range in a compact design that is easy to use and read. Large push buttons provide direct, easy access to all of the indictor’s functions, and readings are shown on a large 9mm LCD display. The ABSOLUTE sensor automatically restores the last origin position when the indicator is turned on, allowing for quick-start operation which is useful in multipoint measurements. The solar power source is ready for use from 40 lux illumination and a super capacitor maintains a reserve of about 3.5 hours under low light conditions.atribut:
- Units: Metric, Inch
- Min Range (inch): 0 / 0mm
- Max Range (inch): .5 / 12.7mm
- Resolution (inch): .00005 / 0.001mm
- Accuracy (inch): ±.0001 / ±0.003mm
- Stem Diameter (inch): 3/8
- ANSI/AGD Type: Yes
- Back Type: Flat Back
- Battery: Solar
- Display: LCD
- IP Rating: IP42
- Length Standard: ABSOLUTE electrostatic capacitance type linear encoder
- Maximum Response Speed: Unlimited
- Measuring Force (N): 1.5 or less
- Optional Accessories: 905338, 905409, 540774, 21EZA199, 21EZA150
- SPC Output: Yes
- Technology: Digimatic
- Thread Type: 4-48 UNF
- Mitutoyo ABS DIGITAL INDICATOR 50.8/0.001MM 543-490B (Indikator Dial Stroke Panjang)Deskripsi:The Mitutoyo ABS digital ID-C standard-type digital indicators provide up to a 12.7mm / .5″ range in a compact design that is easy to use and read. The ID-C indicator’s face can rotate 330° to enable easier readings on the large 9mm LCD display from nearly any angle. Large push buttons provide direct, easy access to all of the indictor’s functions, and the positive/negative count from the spindle’s up/down movement can be toggled. The ABSOLUTE sensor automatically restores the last origin position when the indicator is turned on, allowing for quick-start operation which is useful in multipoint measurements.atribut:
- Units: Metric
- Max Range (mm): 50.8
- Resolution (mm): 0.001
- Selectable resolution:: Yes
- Accuracy (mm): ±0.006
- Back Type: Flat Back
- Battery: SR44 (1 pc.) 938882
- Battery Life: Approx. 7000 hours under normal use
- Display: LCD
- ISO/JIS Type: Yes
- Length Standard: ABSOLUTE electrostatic capacitance type linear encoder
- Measuring Force (N): 2.3 or less
- Optional Accessories: 905338, 905409, 540774, 21EZA200, 02ACA773
- Stem Diameter (mm): 8
- Thread Type: M2.5x0.45
- Mitutoyo DIGITAL INDICATOR 25/0.001MM 543-470B (Indikator Dial Stroke Panjang)Deskripsi:The Mitutoyo ABS digital ID-C standard-type digital indicators provide up to a 12.7mm / .5″ range in a compact design that is easy to use and read. The ID-C indicator’s face can rotate 330° to enable easier readings on the large 9mm LCD display from nearly any angle. Large push buttons provide direct, easy access to all of the indictor’s functions, and the positive/negative count from the spindle’s up/down movement can be toggled. The ABSOLUTE sensor automatically restores the last origin position when the indicator is turned on, allowing for quick-start operation which is useful in multipoint measurements.atribut:
- Units: Metric
- Max Range (mm): 25.4
- Resolution (mm): 0.001
- Selectable resolution:: Yes
- Accuracy (mm): ±0.003
- Back Type: Flat Back
- Battery: SR44 (1 pc.) 938882
- Battery Life: Approx. 7000 hours under normal use
- Display: LCD
- ISO/JIS Type: Yes
- Length Standard: ABSOLUTE electrostatic capacitance type linear encoder
- Measuring Force (N): 1.8 or less
- Optional Accessories: 905338, 905409, 540774, 21EZA197, 02ACA571
- Stem Diameter (mm): 8
- Thread Type: M2.5x0.45
- Mitutoyo Digital Indicator Flat (Indikator Dial Stroke Panjang)Deskripsi:The Mitutoyo ABS digital ID-C standard-type digital indicators provide up to a 12.7mm / .5″ range in a compact design that is easy to use and read. The ID-C indicator’s face can rotate 330° to enable easier readings on the large 9mm LCD display from nearly any angle. Large push buttons provide direct, easy access to all of the indictor’s functions, and the positive/negative count from the spindle’s up/down movement can be toggled. The ABSOLUTE sensor automatically restores the last origin position when the indicator is turned on, allowing for quick-start operation which is useful in multipoint measurements.atribut:
- Units: Metric, Inch
- Max Range (inch): 0.5
- Resolution (inch): .0005 / 0.01mm
- Accuracy (inch): ±.001
- ANSI/AGD Type: Yes
- Back Type: Flat Back
- Battery: SR44 (1 pc.) 938882
- Battery Life: Approx. 7000 hours under normal use
- Display: LCD
- Length Standard: ABSOLUTE electrostatic capacitance type linear encoder
- Measuring Force (N): 0.9 or less
- Optional Accessories: 905338, 905409, 540774, 21EZA199, 21EZA150
- Stem Diameter (inch): 3/8
- Thread Type: 4-48 UNF
- Mitutoyo ABS Indicator (Indikator Dial Stroke Panjang)Deskripsi:The Mitutoyo ABS digital ID-C standard-type digital indicators provide up to a 12.7mm / .5″ range in a compact design that is easy to use and read. The ID-C indicator’s face can rotate 330° to enable easier readings on the large 9mm LCD display from nearly any angle. Large push buttons provide direct, easy access to all of the indictor’s functions, and the positive/negative count from the spindle’s up/down movement can be toggled. The ABSOLUTE sensor automatically restores the last origin position when the indicator is turned on, allowing for quick-start operation which is useful in multipoint measurements.atribut:
- Units: Metric, Inch
- Max Range (inch): 0.5
- Resolution (inch): .0005 / 0.01mm
- Accuracy (inch): ±.001
- Back Type: Lug Back
- Battery: SR44 (1 pc.) 938882
- Battery Life: Approx. 7000 hours under normal use
- Display: LCD
- ISO/JIS Type: Yes
- Length Standard: ABSOLUTE electrostatic capacitance type linear encoder
- Maximum Measuring Force (N): 0.5
- Min Measuring Force (N): 0.2
- Optional Accessories: 905338, 905409, 540774, 21EZA198
- Remarks: Low measuring force
- Stem Diameter (mm): 8
- Thread Type: M2.5x0.45
- Mitutoyo DIGITAL INDICATOR 12.7/0.01MM 543-400 (Indikator Dial Stroke Panjang)Deskripsi:The Mitutoyo ABS digital ID-C standard-type digital indicators provide up to a 12.7mm / .5″ range in a compact design that is easy to use and read. The ID-C indicator’s face can rotate 330° to enable easier readings on the large 9mm LCD display from nearly any angle. Large push buttons provide direct, easy access to all of the indictor’s functions, and the positive/negative count from the spindle’s up/down movement can be toggled. The ABSOLUTE sensor automatically restores the last origin position when the indicator is turned on, allowing for quick-start operation which is useful in multipoint measurements.atribut:
- Units: Metric
- Max Range (mm): 12.7
- Resolution (mm): 0.01
- Accuracy (mm): ±0.02
- Back Type: Lug Back
- Battery: SR44 (1 pc.) 938882
- Battery Life: Approx. 7000 hours under normal use
- Display: LCD
- ISO/JIS Type: Yes
- Length Standard: ABSOLUTE electrostatic capacitance type linear encoder
- Measuring Force (N): 0.9 or less
- Mitutoyo Part Number: ID-C1012X
- Optional Accessories: 905338, 905409, 540774, 21EZA198, 21EZA105
- Stem Diameter (mm): 8
- Thread Type: M2.5x0.45
- Mitutoyo Digital Caliper (Jangka Sorong)Deskripsi:The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
Daftar Harga Linear Position Sensor Terbaru October 2026
| Mitutoyo Linear Gage | Rp7.299.900 |
| Phoenix Contact Sensor/Actuator Cable SAC-4P- 2,0 | Rp249.900 |
| Mitutoyo DIGITAL INDICATOR ABS 25/0.01MM 575-121 (Indikator Dial Stroke Panjang) | Rp2.999.900 |
| Mitutoyo ABS DIGITAL INDICATOR 12/0.01MM 543-781 (Indikator Dial Stroke Panjang) | Rp3.099.900 |
| Mitutoyo ABS Digital Indicator (Indikator Dial Stroke Panjang) | Rp5.599.900 |
| Mitutoyo ABS DIGITAL INDICATOR 12/0.01MM 543-781B (Indikator Digital Abs 12/0.01mm) | Rp2.699.900 |
| Mitutoyo Digital Dial Indicator (Alat Ukur Ketebalan) | Rp4.299.900 |
| Mitutoyo Digital Indicator ABS (Indikator Dial Stroke Panjang) | Rp2.799.900 |
| Mitutoyo ABS Digital Indicator (Indikator Dial Stroke Panjang) | Rp3.399.900 |
| Mitutoyo Digital Indicator Solar (Indikator Digital Abs 12/0.01mm) | Rp3.099.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)





















































































































































/1qP106117062-2.jpg)
/9mP106116346-1.jpg)
/j1P106107685-1.jpg)
/94P106116328-1.jpg)
/2eP106104086-2.jpg)
/2tP106104101-1.jpg)
/ieP106102662-5.jpg)
/jgP106107700-1.jpg)
/4lP106111165-1.jpg)
/53P106104183-1.jpg)
/ftP106115569-1.jpg)
/5sP106104208-1.jpg)
/muP106117822-1.jpg)
/f9P106117549-1.jpg)
/3lP106104129-1.jpg)
/iwP106102680-1.jpg)
/5mP106117202-1.jpg)
/Mitutoyo%20Digital%20Caliper%20(Jangka%20Sorong)/hwP106102644-2.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)