Mitutoyo Digital Indicator Solar (Indikator Dial Stroke Panjang)

Sebelum PPN:
Rp6.699.900
Spesifikasi
UnitsMetric, Inch
Min Range (inch)0 / 0mm
Max Range (inch).5 / 12.7mm
Resolution (inch).00005 / 0.001mm
Accuracy (inch)±.0001 / ±0.003mm
Stem Diameter (inch)3/8
ANSI/AGD TypeYes
Back TypeFlat Back
BatterySolar
DisplayLCD
IP RatingIP42
Length StandardABSOLUTE electrostatic capacitance type linear encoder
Maximum Response SpeedUnlimited
Measuring Force (N)1.5 or less
Optional Accessories905338, 905409, 540774, 21EZA199, 21EZA150
SPC OutputYes
TechnologyDigimatic
Thread Type4-48 UNF

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Mitutoyo ABS digital ID-S digital indicators provide up to a 12.7mm/.5” range in a compact design that is easy to use and read. Large push buttons provide direct, easy access to all of the indictor’s functions, and readings are shown on a large 9mm LCD display. The ABSOLUTE sensor automatically restores the last origin position when the indicator is turned on, allowing for quick-start operation which is useful in multipoint measurements. The solar power source is ready for use from 40 lux illumination and a super capacitor maintains a reserve of about 3.5 hours under low light conditions.
Feature
'- Similar in size to standard Series 2 dial indicators
- Available in Metric and Inch/Metric models
- Available with or without SPC output capabilities
- Solar power and battery backup allows for reliable, longer use in any location
- Solar panel is hard-coated for increased durability
- ABSOLUTE (ABS) linear scale eliminates the need for setting the origin point every time the micrometer is powered on
- Origin reset is not required even when data is re-displayed after disappearance due to insufficient illumination during use
- SPC output function allows for fast and easy data management in real time
- Functions include Origin Set, Counting Direction Switching and inch/mm conversion (on inch/metric models only)
- Unlimited response speed eliminates over-speed errors
- IP42 for protection against objects greater than 1mm and water
- Supplied in a fitted plastic case

Ulasan Produk

Tidak ada ulasan