Mitutoyo DIGITAL INDICATOR ABS 25/0.01MM 575-121 (Indikator Dial Stroke Panjang)

Sebelum PPN:
Rp2.999.900
Spesifikasi
UnitsMetric
Max Range (mm)25.4
Resolution (mm)0.01
Accuracy (mm)±0.02
Stem Diameter (mm)8
Back TypeFlat Back
BatterySR44 (1 pc.) 938882
Battery LifeApprox. 20,000 hours under normal use
DisplayLCD
IP RatingIP42
ISO/JIS TypeYes
Length StandardABSOLUTE electrostatic capacitance type linear encoder
Maximum Response SpeedUnlimited
Measuring Force (N)1.8 or less
Mitutoyo Part NumberID-U1025
Optional Accessories540774, 905338, 905409
SPC OutputYes
TechnologyDigimatic
Thread TypeM2.5x0.45

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Mitutoyo ABS digital ID-U digital indicators with a slim, simple design provide up to a 25.4mm/1” range that is easy to use and read. Large push buttons provide direct, easy access to all of the indictor’s functions, and readings are shown on a large 8mm LCD display. The ABSOLUTE sensor automatically restores the last origin position when the indicator is turned on, allowing for quick-start operation which is useful in multipoint measurements. The indicator’s 23mm depth and approximately 20,000 hour battery life makes it suitable for installing in measuring devices.
Feature
Available in Metric and Inch/Metric models
Available with or without SPC output capabilities
ABSOLUTE (ABS) linear scale eliminates the need for setting the origin point every time the micrometer is powered on
Origin reset is not required even when data is re-displayed after disappearance due to insufficient illumination during use
SPC output function allows for quick and easy data management in real time
Functions include Origin set, zero set, counting direction switching, power On/Off, data output and inch/mm conversion (on inch/metric models only)
Alarm: Low voltage, counting value composition error, over-flow error
Unlimited response speed eliminates over-speed errors

Ulasan Produk

Tidak ada ulasan