Mitutoyo Digital Indicator Solar (Indikator Dial Stroke Panjang)

Sebelum PPN:
Rp6.699.900
Spesifikasi
UnitsInch/Metric
Stem Diameter (mm)8
AlarmCounting Value Composition Error
Contact Point (mm)Carbide Ball, Thread M 2.5x0.45
Counting Direction SwitchableYes
Digital Step (inch/mm)0,00005/0,001
Display (mm)LCD, Character Height 9
H MPE (Hysteresis) (inch/mm)0,0001/0,002
Mass Lug/Plain (g)150/140
Max. Permissible Error E MPE (inch/mm)0,0001/0,003
Maximum Response SpeedUnlimited
Measuring Force (N)<= 1,5
No. Lug Back Plate543-501
Power SupplySolar Cell Usable From 40 Lux Illumination
Protection IP42
R MPE (Repeatability) (inch/mm)0,0001/0,002
Range (inch)0,5
Range (inch/mm)0.5/12.7
Size (mm)12.7/0.001
TypeEN ISO Standard (Digital)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Mitutoyo ABS digital ID-S digital indicators provide up to a 12.7mm/.5” range in a compact design that is easy to use and read. Large push buttons provide direct, easy access to all of the indictor’s functions, and readings are shown on a large 9mm LCD display. The ABSOLUTE sensor automatically restores the last origin position when the indicator is turned on, allowing for quick-start operation which is useful in multipoint measurements. The solar power source is ready for use from 40 lux illumination and a super capacitor maintains a reserve of about 3.5 hours under low light conditions.
Feature
'- Similar in size to standard Series 2 dial indicators
- Available in Metric and Inch/Metric models
- Available with or without SPC output capabilities
- Solar power and battery backup allows for reliable, longer use in any location
- Solar panel is hard-coated for increased durability
- ABSOLUTE (ABS) linear scale eliminates the need for setting the origin point every time the micrometer is powered on
- Origin reset is not required even when data is re-displayed after disappearance due to insufficient illumination during use
- SPC output function allows for fast and easy data management in real time
- Functions include Origin Set, Counting Direction Switching and inch/mm conversion (on inch/metric models only)
- Unlimited response speed eliminates over-speed errors
- IP42 for protection against objects greater than 1mm and water
- Supplied in a fitted plastic case

Ulasan Produk

Tidak ada ulasan