Beli Kabel Usb Male To Male di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- UGREEN Extension Cable (Kabel Ekstensi USB)Deskripsi:USB A 3.0 to USB A 3.0 Ugreen US129 Extension Cable yang akan membantu menjangkau device maupun port lain yang jauh dari device yang anda gunakan. Ugreen US129 menggunakan 1 port USB A 3.0 (male) to USB A 3.0 (Female).
- UGREEN Extension Cable (Kabel USB Ekstensi)Deskripsi:USB A 3.0 to USB A 3.0 Ugreen US129 Extension Cable yang akan membantu menjangkau device maupun port lain yang jauh dari device yang anda gunakan. Ugreen US129 menggunakan 1 port USB A 3.0 (male) to USB A 3.0 (Female).
- RS PRO Male USB A to Male USB A CableDeskripsi:RS PRO Male USB A to Male USB A USB Cable, 3 mThe RS PRO male-to-male USB A to USB A cable is designed to connect two electronic devices with male USB A ports. It's often used in home and office settings to connect everything from computers and laptops to docking stations and gaming consoles. This three-metre-long cable is handy in situations where you need more space to manoeuver when operating your kit.It comes with a high-speed USB 2.0 capability, which means you'll benefit from a transfer speed of up to 480 Mbps and power of up to 500 mA. Part of the RS PRO range, it's been tested by engineers for durability and reliability. The connectors are made from nickel, so they resist corrosion and last longer. They're also fitted with a strain relief to help prevent the cable splitting around the edges.Small Pack Size: 182-8484atribut:
- USB Cable Type: USB Cable
- USB Version: USB 2.0
- Cabletime USB 3.0 Male to Male Cableatribut:
- Connector Material: Nickle-plated
- Input & Output: USB 3.0 Male to Male
- Material: Aluminium Shell + PVC Jacket
- Packaging: PE Bag
- Transmission Rate (Gbps): up to 5
- monotaro Male Usb-Serial Connector (D-Sub 9-Pin) Conversion Cable (Usb Double)Deskripsi:Please use to connect the RS232C equipment without a personal computer and a USB port with a USB port.atribut:
- Supported OS: Windows10, Windows8.1, Windows 8, Windows 7, Windows Vista, Windows XP
- Interface: USB Specification Ver.2.0 compliant
- Power Supply: Bus power (up to 20 mA)
- Cable Length (m): 0.5
- Connector Shape: USB (A) male-D-sub 9pin male
- Compatible Models: PC with Windows (DOS/V), NEC PC98-NX series
- Data Transfer Rate: The data transfer speed is dependent on the personal computer and equipment
- Data Transfer Speed: Data transfer speed depends on PC and device
- Dedicated software: Click here to download driver software
- Product Type: converter
- Specification: Recognition form: Recognized as COM port
- UGREEN Adapter 4 in 1 Hub USB 3.0 + USB Type C Male PortDeskripsi:UGREEN Adapter 4 in 1 Hub USB 3.0 + USB Type C Male Port CR113 40850 merupakan HUB dock dari ugreen yang digunakan pada laptop sehingga hanya dengan 1 connector mampu memberikan beberapa kegunaan sekaligus. Menggunakan material dengan kualitas yang baik sehingga connector dari ugreen ini memiliki durability yang baik. Mempunyai 2 port male yaitu USB A dan USB C sehingga hub ini hampir kompatibel dengan semua device.atribut:
- Color: Black
- Input: USB-C male / USB A male
- Output: 4x USB 3.0 A female
- Length (cm): 1
- Length (m): 1
- RS PRO Male Mini USB 2.0 A to Male Mini USB BDeskripsi:RS PRO Male Male Mini USB A to Male Male Mini USB B Cable, 1mThis range of RS PRO USB Cables has been tried and tested to the highest standrds, made from high quality material and are sutible for many applications. This RS PRO USB version 2.0 Mini A male to Mini B male cable has a beige PVC jacket. The cable flex has copper wire conductors and drain wire, with an aluminium braid, foil shielding and has an outer diameter of 4.0mm. USB mini A male to mini B male cables are used to connect mobile devices.ApplicationsUSB Cables are used for a wide range of devices for professional and personal use. Applications such asCharging portable devices - mobile phones, tablets, smartphones and many more. USB extensions are also useful for providing a longer protection between devices and offering a connection to innaccessable ports.atribut:
- Connector 1: Mini USB A
- Connector 1 Gender: Male
- Connector 2: Mini USB B
- Connector 2 Gender: Male
- Length (m): 1
- USB Cable Type: USB Cable
- USB Version: USB 2.0
- RS PRO Male USB A to Male USB C CableDeskripsi:RS PRO USB 3.1 Type C to Type A USB Cable, Male to MaleFrom RS PRO a reliable, high-quality USB cable terminated on one end with a fast and versatile male Type C connector and the other with a USB Type A male connector. This cable supports USB 3.1 protocol standard that allows for a Superspeed Plus data transfer up to 10Gbps when connecting two USB 3.1 devices. Using this cable you can connect the latest smartphone or laptop that has USB C port to a host PC or charger which uses a Type A port.What is a USB Type-C Connector?A Type C connector is miniature USB connector with a symmetrical oblong shape. This connector is the newest USB connector on the market and is featured on the most of the latest laptops and smartphones. The reversible design of this connector means it can be plugged into a device either way up, it is impossible to plug it in upside down! The connector is designed to support the latest USB version 3.1 standard and can handle higher transfer rates and deliver more power than previous USB types. USB C connectors can also be used to charge devices.What is USB Version 3.1?USB stands for Universal Serial Bus. The USB version relates to the technology that allows the data to be transferred along a cable from one device to another. USB 3.1 is the most recent version of USB for connecting computers and electronic devices and allows for a transfer speed of up to 10Gbps. To be able to achieve this fast USB 3.1 data transfer speed, your host connection, cable and device must all support USB 3.1. USB 3.1 is also referred to as USB 3.1 Gen 2 (10Gbps). USB 3.1 is backwards-compatible with older versions of USB.ApplicationsThis Type C cable will allow you connect handheld and portable devices with the latest USB C ports, such as smartphones, laptops, tablets and MP3 players to a host device with a USB A port.How does a USB Cable Work?A USB cable allows digital data to be transferred from a peripheral device to a host PC and for supplying power to devices that need it, for instance, charging a mobile phone. The cable consists of four wires that are used separately for transferring power and data. The Type C plug is inserted into your mobile device and the Type A plug is inserted into the female USB receptacle on the host PC (or charger). Once connected the data or power is transferred automatically without the need for any additional interfaces or software. This is referred to as Plug and Play.atribut:
- Connector A: USB A
- Connector A - Gender: Male
- Connector B: USB C
- Connector B - Gender: Male
- Length (m): 1
- Sheath Color: Black
- USB Cable Type: USB Cable
- USB Version: USB 3.1
- USB type: USB 3.1
- RS PRO Male USB 2.0 A to Female USB A Extension CableDeskripsi:RS PRO Male USB A to Female USB A USB Cable, 250 mmNeed more length when you're linking your computers and devices via USB? This male-to-female USB A to USB A extension cable makes it easy to connect devices over greater distances. The cable features a male USB A connector on one end and a female USB A connector on the other. It's also got USB 2.0 technology for fast transfer speeds. The 250-mm lead has an outer diameter of 4 mm and is coated in black PVC to insulate and protect the wires. With copper wire connectors and a drain wire for effective grounding, you'll get efficient data transfers and a safe product. The cable's aluminium braid provides resilience and its foil shielding reduces interference. The nickel connectors provide effective resistance against corrosion and the protective hoods have a strain relief to prevent the cable splitting.Small Pack Size: 182-8486atribut:
- Connector 1: USB A
- Connector 1 Gender: Male
- Connector 2: USB A
- Connector 2 Gender: Female
- USB Version: USB 2.0
- UGREEN USB Male / Female Cable to HDMI Adapter 1.5mDeskripsi:UGREEN USB Male / Female Cable to HDMI Adapter merupakan kabel converter dari ugreen yang memiliki port USB Male / female yang mampu menyambungkan handphone ataupun tablet ke monitor ataupun televisi, berfungsi sebagai mirroring. Terbuat dari bahan rubber sehingga kabel ini akan lentur.atribut:
- Color: Grey
- Case Material: Alumunium Alloy
- Length (m): 1.5
- RS PRO Male USB A to Male USB B Cableatribut:
- USB Cable Type: USB Cable
- USB Version: USB 2.0
- RS PRO USB 3.0 Male USB A to Male USB B Cableatribut:
- USB Cable Type: USB Cable
- USB Version: USB 3.0
- RS PRO USB 3.0 Male USB A to Male Micro USB B 10 PinDeskripsi:RS PRO Male Male USB 3.0 A to Male Male Micro USB B Cable, 2mThis range of RS PRO USB Cables has been tried and tested to the highest standrds, made from high quality material and are sutible for many applications. This RS PRO 2m USB 3.0 (also known as USB3.2 Gen.1) type A to micro B cable USB 3.0 can support data speeds of up to 5Gbps. It is also backwards compatible with USB2.0 and USB1.1. The overall cable diameter 5.0mm with gold contacts.ApplicationsUSB Cables are used for a wide range of devices for professional and personal use. Applications such asCharging portable devices - mobile phones, tablets, smartphones and many more. USB extensions are also useful for providing a longer protection between devices and offering a connection to innaccessable ports.atribut:
- Connector 1: USB A
- Connector 1 Gender: Male
- Connector 2: Micro USB B
- Connector 2 Gender: Male
- Length (m): 2
- USB Cable Type: USB Cable
- USB Version: USB 3.0
- RS PRO USB 3.1 Male USB A to Male USB CDeskripsi:RS PRO USB 3.1 Type C to Type A USB Cable, Male to MaleFrom RS PRO a reliable, high-quality USB cable terminated on one end with a fast and versatile male Type C connector and the other with a USB Type A male connector. This cable supports USB 3.1 protocol standard that allows for a Superspeed Plus data transfer up to 10Gbps when connecting two USB 3.1 devices. Using this cable you can connect the latest smartphone or laptop that has USB C port to a host PC or charger which uses a Type A port.What is a USB Type-C Connector?A Type C connector is miniature USB connector with a symmetrical oblong shape. This connector is the newest USB connector on the market and is featured on the most of the latest laptops and smartphones. The reversible design of this connector means it can be plugged into a device either way up, it is impossible to plug it in upside down! The connector is designed to support the latest USB version 3.1 standard and can handle higher transfer rates and deliver more power than previous USB types. USB C connectors can also be used to charge devices.What is USB Version 3.1?USB stands for Universal Serial Bus. The USB version relates to the technology that allows the data to be transferred along a cable from one device to another. USB 3.1 is the most recent version of USB for connecting computers and electronic devices and allows for a transfer speed of up to 10Gbps. To be able to achieve this fast USB 3.1 data transfer speed, your host connection, cable and device must all support USB 3.1. USB 3.1 is also referred to as USB 3.1 Gen 2 (10Gbps). USB 3.1 is backwards-compatible with older versions of USB.ApplicationsThis Type C cable will allow you connect handheld and portable devices with the latest USB C ports, such as smartphones, laptops, tablets and MP3 players to a host device with a USB A port.How does a USB Cable Work?A USB cable allows digital data to be transferred from a peripheral device to a host PC and for supplying power to devices that need it, for instance, charging a mobile phone. The cable consists of four wires that are used separately for transferring power and data. The Type C plug is inserted into your mobile device and the Type A plug is inserted into the female USB receptacle on the host PC (or charger). Once connected the data or power is transferred automatically without the need for any additional interfaces or software. This is referred to as Plug and Play.atribut:
- Connector A: USB A
- Connector A - Gender: Male
- Connector B: USB C
- Connector B - Gender: Male
- Length (m): 1
- Sheath Color: Black
- Standards Met: RoHS Compliant
- USB Cable Type: USB Cable
- USB Version: USB 3.1
- USB type: USB 3.1
- RS PRO Female USB 3.0 Type C to Male USB A AdaptorDeskripsi:RS PRO Female Female USB C to Male Male USB 3.0 A Cable, 150mmThis range of RS PRO USB Cables has been tried and tested to the highest standrds, made from high quality material and are sutible for many applications. This RS PRO 11cm USB version 3.1 type A male to USB C type A female cable has a black PVC jacket and connector hoods. The cable has an outer diameter of 3.9mm. While to cable has USB C on it, it will only run at USB 3.1 speeds due to USB 3.1 restrictions.ApplicationsUSB Cables are used for a wide range of devices for professional and personal use. Applications such asCharging portable devices - mobile phones, tablets, smartphones and many more. USB extensions are also useful for providing a longer protection between devices and offering a connection to innaccessable ports.atribut:
- Connector 1: USB C
- Connector 1 Gender: Female
- Connector 2: USB A
- Connector 2 Gender: Male
- Length (mm): 150
- USB Cable Type: USB Cable
- USB Version: USB 3.0
- RS PRO USB 2.0 Male USB A to Female USB ADeskripsi:RS PRO Male Male USB A to Female Female USB A Cable, 0.5mThis range of RS PRO USB Cables has been tried and tested to the highest standrds, made from high quality material and are sutible for many applications. The RS PRO 0.5m USB 2.0 panel mount cable is a USB 2.0 type A male to USB type A female panel mount cable to attach to a faceplate. The female panel mount will fit flush to a faceplate or Euro module.ApplicationsUSB Cables are used for a wide range of devices for professional and personal use. Applications such asCharging portable devices - mobile phones, tablets, smartphones and many more. USB extensions are also useful for providing a longer protection between devices and offering a connection to innaccessable ports.atribut:
- Connector 1: USB A
- Connector 1 Gender: Male
- Connector 2: USB A
- Connector 2 Gender: Female
- Length (mm): 500
- USB Cable Type: USB Cable
- USB Version: USB 2.0
- MONOPRICE USB CableDeskripsi:USB cables help attach devices to your computer. Use a USB plug to interface with a printer, camera, an external hard drive, and more.atribut:
- UNSPSC: 56112005
- Cable Length (ft): 6
- Color: Black
- Features: Gold Plated
- USB Specification: 2
- RS PRO Male USB A to Female USB A USB Extension Cableatribut:
- USB Version: USB 2.0
- RS PRO Active Male HDMI to Male Hs+E CableDeskripsi:RS PRO 4K – HDMI to HDMI Cable, Male to Male – 20 mMade from oxygen-free copper for improved transmission, this male-to-male HDMI cable from the RS PRO range provides a quality connection for audio-visual devices. As an active boosted cable, it uses a silicon chip to boost the signal along its 20-metre length without any quality loss. The cable is double shielded against electromagnetic interference, with gold-plated connectors for a solid connection and protection against corrosion. They're housed in PVC connector hoods with strain relief to prevent splitting around the boot. You can use the USB connector if you need extra power.The cable has been tested to protect against damage to equipment from electrostatic discharge (ANSI/ESD S20.20:2014 and BS EN 61340-5-1:2007) and contains minimal hazardous substances (RoHS). Featuring an HDMI Ethernet channel and audio return channel, this cable simplifies your set-up for enjoying high-quality sound and vision via the internet without multiple cables. It supports 4k resolution and 3DTV via HDMI.RS PROConnector A: HDMI MConnector B: HDMI MLength: 20 metreColour: Blackatribut:
- Connector 1: HDMI
- Connector 1 Gender: Male
- Connector 2: HDMI
- Connector 2 Gender: Male
- Maximum Resolution: 4K
- Outer Sheath Material: PVC
- Sheath Color: Black
- UGREEN Charging CableDeskripsi:Cable Data USB A 2.0 to Mini USB 2.0 UGREEN US132atribut:
- Color: Black
- Compatibility: Hard drive, Camera, MP4, MP3, GoPro Hero4 Black, Wii U Console, PS3 Console, Xbox One Console, Charging & Sync Data
- Data Transfer Rate (Mbps): 480
- What is in The Box: 1x Cable USB 2.0 A to USB Mini B 5 Pin UGREEN US13
Daftar Harga Kabel Usb Male To Male Terbaru November 2026
| UGREEN Extension Cable (Kabel Ekstensi USB) | Rp74.900 |
| UGREEN Extension Cable (Kabel USB Ekstensi) | Rp119.900 |
| RS PRO Male USB A to Male USB A Cable | Rp109.900 |
| Cabletime USB 3.0 Male to Male Cable | Rp39.900 |
| monotaro Male Usb-Serial Connector (D-Sub 9-Pin) Conversion Cable (Usb Double) | Rp259.900 |
| UGREEN Adapter 4 in 1 Hub USB 3.0 + USB Type C Male Port | Rp329.900 |
| RS PRO Male Mini USB 2.0 A to Male Mini USB B | Rp219.900 |
| RS PRO Male USB A to Male USB C Cable | Rp889.900 |
| RS PRO Male USB 2.0 A to Female USB A Extension Cable | Rp98.900 |
| UGREEN USB Male / Female Cable to HDMI Adapter 1.5m | Rp369.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/ktP108337749-1.jpg)
/qqP108336962-1.jpg)


%20Conversion%20Cable%20(Usb%20Double)/rpP103180997-1.jpg)















%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)