Sebelum PPN:
Rp4.499.900 - Rp6.599.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Connector 1 | HDMI |
|---|---|
| Connector 1 Gender | Male |
| Connector 2 | HDMI |
| Connector 2 Gender | Male |
| Maximum Resolution | 4K |
| Outer Sheath Material | PVC |
| Sheath Color | Black |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO 4K – HDMI to HDMI Cable, Male to Male – 20 m
Made from oxygen-free copper for improved transmission, this male-to-male HDMI cable from the RS PRO range provides a quality connection for audio-visual devices. As an active boosted cable, it uses a silicon chip to boost the signal along its 20-metre length without any quality loss.
The cable is double shielded against electromagnetic interference, with gold-plated connectors for a solid connection and protection against corrosion. They're housed in PVC connector hoods with strain relief to prevent splitting around the boot. You can use the USB connector if you need extra power.
The cable has been tested to protect against damage to equipment from electrostatic discharge (ANSI/ESD S20.20:2014 and BS EN 61340-5-1:2007) and contains minimal hazardous substances (RoHS).
Featuring an HDMI Ethernet channel and audio return channel, this cable simplifies your set-up for enjoying high-quality sound and vision via the internet without multiple cables. It supports 4k resolution and 3DTV via HDMI.
RS PRO
Connector A: HDMI M
Connector B: HDMI M
Length: 20 metre
Colour: Black
Made from oxygen-free copper for improved transmission, this male-to-male HDMI cable from the RS PRO range provides a quality connection for audio-visual devices. As an active boosted cable, it uses a silicon chip to boost the signal along its 20-metre length without any quality loss.
The cable is double shielded against electromagnetic interference, with gold-plated connectors for a solid connection and protection against corrosion. They're housed in PVC connector hoods with strain relief to prevent splitting around the boot. You can use the USB connector if you need extra power.
The cable has been tested to protect against damage to equipment from electrostatic discharge (ANSI/ESD S20.20:2014 and BS EN 61340-5-1:2007) and contains minimal hazardous substances (RoHS).
Featuring an HDMI Ethernet channel and audio return channel, this cable simplifies your set-up for enjoying high-quality sound and vision via the internet without multiple cables. It supports 4k resolution and 3DTV via HDMI.
RS PRO
Connector A: HDMI M
Connector B: HDMI M
Length: 20 metre
Colour: Black
Feature
Features and Benefits• Male-to-male HDMI high-speed cable
• Active boosted cable (input/output must be correctly installed)
• Oxygen-free copper for quality transmission
• Double-shielded against interference
• HDMI Ethernet and audio return channel in one
• 3D over HDMI
• 4k maximum resolution
• USB connection for extra power
• Outer diameter of 7.3 mm
• Internal wire size of 0.254 mm, 0.32 mm
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
