Beli Isolasi Selongsong Bakar di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Heat Shrink Cable Sleeve (Selongsong Bakar/Selongsong Susut Panas)Deskripsi:It can insulate, protect, and reinforce wire terminal and wire connection.atribut:
- Overall Length (m): 1
- Rated Voltage (V): 600
- Ratio: 2:1
- RoHS Directive: Support
- Color: Black
- Continuous Use Temperature (°C): -55 to 125
- Shrinking Temperature End (°C): 110
- Shrinking Temperature Start (°C): 70
- Kennedy Heat Shrink Cable Sleeve Kit (Selongsong Bakar/Selongsong Susut Panas)Deskripsi:Suitable for connecting, end handling, electric wire insulating and harnessing, corrosion proofing metal rods and tubes, antenna protection. Made from halogen-free environmentally friendly polyolefin which is flame retardant and RoHS compliant. Its operating temperature is from 55 Degree C to 125 Degree C and shrinking starts at 70 Degree C and becomes totally shrunk at 110 Degree C. Its shrink ratio is 2:1 and has a maximum electrical rating of 600V. Assorted colours. For use with heat guns and gas torches.atribut:
- Voltage: 600V
- Protection Features: Flame retardant
- For use with: Gas Torches Heat Guns
- TRUSCO Heat Shrink Cable Sleeve (Selongsong Bakar/Selongsong Susut Panas)Deskripsi:-Heat shrink tube excellent in waterproof, with adhesive applied to the inner surface.-High shrinkage ratio type of 3:1, effective for protection of places with large level difference.
- Sumitomo Electric Heat Shrink Cable Sleeve UL Standard Product (Selongsong Bakar/Selongsong Susut Panas)atribut:
- Color: black
- Material: Electron beam cross-linking soft flame-retardant polyolefin resin.
- Length (m): 1
- Working Temperature Range (°C): -55 to 105
- monotaro Heat Shrink Cable Sleeve - Pack Item (Selongsong Bakar/Selongsong Susut Panas)atribut:
- Before shrinkage of the inside diameter ( phi mm): 1.5,2.5,3.0,4.5,6.5,10.7,12.7
- Ratio: 0.0840277777777778
- Characteristic: Insulation
- Contraction Completion Temperature (°C): 110
- Length (m): 1
- Continuous Use Temperature (°C): -55 to 125
- Set Content: 7 1 each size
- Shrinkage Start Temperature (°C): 70
- Panduit Heat Shrink Cable Sleeve Standard Black Small Pack (Selongsong Bakar/Selongsong Susut Panas)atribut:
- Withstand Voltage: 600V
- Characteristics: Insulation
- Length: 152mm
- Shrinking Ratio: 50%
- Color: black
- Operating Temperature Range: -55 to 135°C
- Shrinking Temperature Start: 120°C
- Panduit Heat Shrink Cable Sleeve Economy (Selongsong Bakar/Selongsong Susut Panas)atribut:
- Shrinking Ratio: 50% (when heated by 120°C)
- Characteristics: Flexibility, flame retardancy
- Material: Polyolefin
- Length (m): 0.152
- Withstand Voltage (V) : 600
- monotaro Heat Shrink Cable Sleeve - Color Combination Pack (Selongsong Bakar/Selongsong Susut Panas)Deskripsi:Protection of insulation device wiring, terminal processing, is ideal for identification.atribut:
- Material: Polyolefin
- Operating Temperature Range (°C): 55-125
- Length (m): 0.152
- Contraction ratio: 0.0840277777777778
- Shrinkage Temperature (°C): 70
- Sumitomo Electric Heat Shrink Cable Sleeve (Selongsong Bakar/Selongsong Susut Panas)Deskripsi:It can be used for many purposes such as insulation and protection of wire connection parts and parts, as well as corrosion protection of pipes.atribut:
- Material: Electron beam crosslinked soft flame retardant polyolefin resin
- RoHS Directive: 10 substances
- Panduit Heat Shrink Cable Sleeve (Selongsong Bakar/Selongsong Susut Panas)atribut:
- Shrinkage Temperature: 120°C
- Characteristics: Insulation
- Length: 1219mm
- Material: Polyolefin
- Operating Temperature Range: -55 to 135°C
- Rated Voltage: 600V
- Panduit Heat Shrink Cable Sleeve Economy (Selongsong Bakar/Selongsong Susut Panas)atribut:
- Characteristics: Flexibility, flame retardancy, insulation
- Color: black
- Length (m): 0.152
- Operating Temperature Limits (°C): -55 to 110
- Withstand Voltage (V) : 600
- Panduit Heat Shrink Cable Sleeve Standard Type Black (Selongsong Bakar/Selongsong Susut Panas)atribut:
- Characteristics: Insulation
- Color: black
- Length (m): 1.219
- Material: Polyolefin
- Operating Temperature Range (°C): -55 to 110
- Shrinking Ratio: 50% (when heated by 120°C)
- Withstand Voltage (V) : 600
- Panduit Heat Shrink Cable Sleeve Thick (Selongsong Bakar/Selongsong Susut Panas)Deskripsi:Protection and insulation of wires and cablesatribut:
- Color: black
- Finish Material: Polyolefin with adhesive
- Inner Diameter After Contraction (mm): 9.5
- Inner Diameter Before Contraction (mm): 27.9
- Length (mm): 228
- Operating Temperature Range (°C): -55 to 110
- Rated Voltage (V): 600
- Shrink Temperature: 120 degrees Celsius
- Shrinkage Factor (%): 66
- TRUSCO Number: 114-1031
- Thickness After Shrinkage (mm): 3
- Weight (g): 340
- Panduit Heat Shrink Cable Sleeve Standard Type Red (Selongsong Bakar/Selongsong Susut Panas)atribut:
- Characteristics: Insulation
- Shrinking Ratio: 50% (when heated by 120°C)
- Material: Polyolefin
- Color: Red
- Length (m): 1.219
- Operating Temperature Range (°C): -55 to 110
- Withstand Voltage (V) : 600
- Panduit Heat Shrink Cable Sleeve Color Combination Pack (Selongsong Bakar/Selongsong Susut Panas)atribut:
- Characteristics: Flexibility, flame retardancy
- Material: Polyolefin
- Length (m): 0.152
- Withstand Voltage (V) : 600
- JTC Heat Shrink Cable Sleeve Waterproof Kit (Selongsong Bakar/Selongsong Susut Panas)atribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Set Contents: Overall length 76mm (Φ19.1mm each X2, Φ12.7mm each X4, Φ9.5mm each X6, Φ6.4mm each X8) Total length 38mm (Φ4.8mm each X30, Φ3.2mm each X50)
- TRUSCO Magic Band, Bundling TapeDeskripsi:'- It is a double sided type Velcro tape (R) with repeatable use, with a plastic hook on one side and a fabric loop on one side.- Simple temporary stop of code, hose etc.
- Fort Cable Sleeve (Selongsong Kabel)atribut:
- Voltage (kV): 1
- Temperature (°C): -55 to +125
Daftar Harga Isolasi Selongsong Bakar Terbaru November 2026
| monotaro Heat Shrink Cable Sleeve (Selongsong Bakar/Selongsong Susut Panas) | Rp18.900 |
| Kennedy Heat Shrink Cable Sleeve Kit (Selongsong Bakar/Selongsong Susut Panas) | Rp349.900 |
| TRUSCO Heat Shrink Cable Sleeve (Selongsong Bakar/Selongsong Susut Panas) | Rp199.900 |
| Sumitomo Electric Heat Shrink Cable Sleeve UL Standard Product (Selongsong Bakar/Selongsong Susut Panas) | Rp219.900 |
| monotaro Heat Shrink Cable Sleeve - Pack Item (Selongsong Bakar/Selongsong Susut Panas) | Rp95.900 |
| Panduit Heat Shrink Cable Sleeve Standard Black Small Pack (Selongsong Bakar/Selongsong Susut Panas) | Rp239.900 |
| Panduit Heat Shrink Cable Sleeve Economy (Selongsong Bakar/Selongsong Susut Panas) | Rp239.900 |
| monotaro Heat Shrink Cable Sleeve - Color Combination Pack (Selongsong Bakar/Selongsong Susut Panas) | Rp30.900 |
| Sumitomo Electric Heat Shrink Cable Sleeve (Selongsong Bakar/Selongsong Susut Panas) | Rp309.900 |
| Panduit Heat Shrink Cable Sleeve (Selongsong Bakar/Selongsong Susut Panas) | Rp259.000 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/P101001113-1.jpg)
/ibP102207659-6.jpg)
/P102716281-4.jpg)
/qiP102003954-7.jpg)
/jxP103177717-1.jpg)
/P102815892-1.jpg)
/P102815740-1.jpg)
/joP103177708-1.jpg)
/gaP103962586-1.jpg)
/P102949728-1.jpg)
/P102815731-1.jpg)
/0wP103188032-1.jpg)
/P102815786-1.jpg)
/5bP103654191-1.jpg)
/P102815801-1.jpg)
/P102815722-1.jpg)
/P101534626-1.jpg)
/P101541471-1.jpg)

/71P103844253-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)