Beli Impact Drill Milwaukee di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. MILWAUKEE Battery Pack
    Mulai

    Rp859.900

    MILWAUKEE Battery Pack
    Deskripsi:
    Delivers more runtime, more power and more life than standard lithium-ion batteries. The M12 REDLITHIUM-ION Battery features superior pack construction, electronics and performance to deliver more work per charge and more work over the life of the pack. With MILWAUKEE durability built into each pack, this battery runs cooler. Managed by MILWAUKEE’s exclusive REDLINK Intelligence, the battery features overload protection to prevent you from damaging your cordless power tools in heavy-duty situations, while the discharge protection prevents cell damage. The temperature management system and individual cell monitoring help maximize battery life. Upgrade to the M12 REDLITHIUM-ION 6.0Ah Battery to instantly increase the runtime and durability of your MILWAUKEE M12 cordless tools.
  2. MILWAUKEE Cordless Impact FUEL Wrench
    Mulai

    Rp8.899.900

    MILWAUKEE Cordless Impact FUEL Wrench
    Deskripsi:
    Powered by FUEL technology, the M18 FUEL 1/2Inch Compact Impact Wrench delivers 300 Nm of torque in a compact design. The MILWAUKEE POWERSTATE Brushless Motor provides increased efficiency, lasts longer and delivers maximum power. REDLINK PLUS Electronic Intelligence allows the operator to choose between 4 fastening modes with MILWAUKEE’s proprietary DRIVE CONTROL feature. This M18 FUEL 1/2Inch Compact Impact Wrench utilises a Multi Fit Anvil design for maximum socket retention.
    atribut:
    • Anvil (inch): Square Multi Fit 1/2
    • Impact Rate (ipm): 0-2400/0-2600/0-3100/0-2600
    • Battery Platform: M18 REDLITHIUM-ION
    • Battery Voltage (V): 18
    • No Load Speed (rpm): 0-1.700 / 0-2.000 / 0-2.500 / 0-2.000
  3. BOSCH Straight Shank Metal Drill HSS Cobalt
    Rating:
    100% of 100
    (6)
    Mulai

    Rp37.900

    BOSCH Straight Shank Metal Drill HSS Cobalt
    Deskripsi:
    - Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
  4. MILWAUKEE 3/4inch Dr. Deep Impact Socket
    Mulai

    Rp839.900

    MILWAUKEE 3/4inch Dr. Deep Impact Socket
    atribut:
    • Drive Type: Impact
    • Compatible Fastener Type: Adapters, Wrenches
    • Impact Rated: Yes
    • Drive Size (inch): 3/4
    • Finish: Black Phosphate
    • Material: Steel
    • Measurement Type: Metric
    • Non-Magnetic: Yes
    • Socket Depth: Deep
    • Socket Shape: 6-Point
  5. MILWAUKEE Mata Bor Kayu Auger
    Mulai

    Rp939.900

    MILWAUKEE Mata Bor Kayu Auger
    Deskripsi:
    Pole auger drill bits are extra-long auger bits that drill deep holes through timber, pressure-treated lumber, and hollow fiberglass or composite utility poles. They are also known as timber auger drill bits. The bits have a single cutting spur that scribes the edge of the hole to produce clean holes with a smooth finish, and they have open spiral flutes that provide efficient chip removal. Each bit has a self-feeding tip that pulls the bit into the workpiece and helps prevent it from moving, or walking, during drilling.
    atribut:
    • Auger Style: Pole Auger
    • Shank Type - Machining: Hex
    • Measurement System: Fractional Inch
    • Cutting Direction: Right Hand
  6. INGCO Cordless Impact Drill Lithium Ion
    Mulai

    Rp1.499.900

    INGCO Cordless Impact Drill Lithium Ion
    Deskripsi:
    INGCO P20S Cordless Impact Drill (13mm) // Bor Tembok Baterai
    atribut:
    • Battery Voltage (V): 20
    • Maximum Impact Rate (rpm): 22500
  7. BOSCH Mesin Bor Impact
    Rating:
    100% of 100
    (2)
    Mulai

    Rp769.900

  8. MILWAUKEE Cordless Impact Rachet
    Mulai

    Rp3.899.900

    MILWAUKEE Cordless Impact Rachet
    Deskripsi:
    The Milwaukee M12 FUEL 1/2inch Ratchet is the first cordless tool that provides both the torque and compact size to replace pneumatic Ratchets in the industry. With up to 81 Nm of max torque and 175 RPM’s, this tool is the ideal fastening solution for automotive mechanics and maintenance and repair professionals who demand maximum performance and convenient portability. A low profile head and cordless design allows for our users to have more access in tight spaces than competitive units. With the industry leading FUEL technology, a reinforced mechanism and investment cast steel yoke housing, this ratchet can withstand daily jobsite wear and tear for years of reliable use. Eliminate the constant maintenance of pneumatic ratchets and the nuisance of the air hose in the shop with the M12 FUEL Ratchet, which delivers the maximum portability and productivity for the professional user.
  9. BOSCH Cordless Impact Drill Combi
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

  10. MILWAUKEE Cordless Hex Impact Driver
    Mulai

    Rp6.799.900

    MILWAUKEE Cordless Hex Impact Driver
    Deskripsi:
    At 203 Nm of fastening torque, this M18 FUEL 1/4Inch Hex Impact Driver drives screws faster but also provides greater control over power and speed thanks to its proprietary 4-mode DRIVE CONTROL. The POWERSTATE Brushless Motor delivers up to 0-3,000 RPM with constant power output to drive screws faster. REDLINK PLUS Intelligence prevents damage to the tool and battery caused by overloading or overheating. REDLITHIUM-ION Batteries deliver more work per charge and more work over the life of the pack. The 4-Mode DRIVE CONTROL provides greater control over output speed and power for greater versatility by delivering 0-850 RPM in Mode 1, 0-2,100 RPM in Mode 2, and 0-3,000 RPM in Mode 3. Self-Tapping Screw Mode is designed to reduce walking when starting self-tapping screws as well as reduce overdriving, breaking, and stripping out screws.
    atribut:
    • Battery Platform: M18 Redlithium-ion
    • Impact Rate (ipm): 0-1800/0-2900 / 0-3700/0-3700
    • Tool Reception (inch): Hex Double End Bit 1/4
    • Battery Voltage (V): 18
    • No Load Speed (rpm): 0-850 / 0-2.100 / 0-3.000 / 0-3.000
  11. BOSCH Straight Shank Multi Purpose Drill Bit CYL-9
    Mulai

    Rp41.900

    BOSCH Straight Shank Multi Purpose Drill Bit CYL-9
    Deskripsi:
    Sesuai untuk hampir semua material kerja pengepasan dalam, seperti beton, kerja tembok, bata, eternit, bahan bangunan ringan, material berlapis-lapis, keramik dan ubin, kayu, plastik, lembaran logam, aluminiumHasil sempurna ketika pengeboran dengan atau
    atribut:
    • Drill Bit Color: Blue
  12. MILWAUKEE Cordless Drill Percussion FUEL
    Mulai

    Rp2.599.900

    MILWAUKEE Cordless Drill Percussion FUEL
    Deskripsi:
    The M18 FUEL 13mm Percussion Drill is the Most Powerful 18V cordless drill on the market. The POWERSTATE Brushless Motor delivers up to 135 Nm of torque and up to 2,000 RPM, providing faster drilling speed under heavy load to increase productivity. At only 197mm in length, it is the Most Compact drill in its class, reducing fatigue when used for extended periods of time and allowing access to tight work spaces. REDLINK PLUS intelligence ensures maximum performance and protection from overload, overheating and over-discharge. The REDLITHIUM-ION Battery Pack delivers more work per charge and more work over the life of the pack. The M18 FUEL 13mm Percussion Drill’s all-metal ratcheting locking chuck provides maximum grip, bit retention and durability.
    atribut:
    • Chuck Capacity (mm): 13
  13. MILWAUKEE Cordless Impact Wrench FUEL High Torque with Case
    Mulai

    Rp6.599.900

    MILWAUKEE Cordless Impact Wrench FUEL High Torque with Case
    Deskripsi:
    The M18 FUEL High Torque ½Inch Impact Wrench with Friction Ring eliminates the need to use a pneumatic tool for those stubborn and rusted bolts by delivering 1356 Nm of fastening torque and 1898 Nm of nut-busting torque. With faster removal speed, users will be able to get the job done faster and be more productive throughout their day. By providing the industry’s most compact cordless High Torque Impact Wrench at 213mm in length, this tool allows for more access in tight spaces. 4-Mode DRIVE CONTROL with Bolt Removal mode gives users the most control over their fasteners by slowing to 750rpm once the fastener has been busted loose. This tool offers quick, tool-free socket changes with a 1/2 in. friction ring anvil. A premium rubber overmold material gives you ultimate comfort during prolonged use while lasting longer against corrosive materials.
    atribut:
    • Anvil (inch): Friction Ring 1/2
    • Impact Rate (ipm): 0-950/1750/2100/2100
    • Length (mm): 213
    • Battery Voltage (V): 18
    • No Load Speed (rpm): 0 to 550/1.400/1.750/1.750-750
  14. TEKIRO Air Impact Twin Hammer (Mesin Pembuka Baut)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.899.900

    TEKIRO Air Impact Twin Hammer (Mesin Pembuka Baut)
    Deskripsi:
    Air impact wrench memiliki cara kerja seperti halnya mesin bor yakni dengan tekanan, namun tidak menggunakan listrik melainkan dengan bantuan angin dari kompressor yang disalurkan ke air impact tersebut. alat ini biasanya digunakan pada bengkel motor, mobil, servis elektronik dan lainnya. fungsi air impact wrench adalah untuk membantu pemasangan
    atribut:
    • Hose size (mm): 10
  15. BOSCH Straight Shank Metal Drill HSS-G
    Rating:
    100% of 100
    (5)
    Mulai

    Rp20.900

    BOSCH Straight Shank Metal Drill HSS-G
    Deskripsi:
    Mata bor logam HSS-G. Mata bor twist terbuat dari baja kecepatan tinggi yang dibuat menurut DIN 338Mata bor twist pemotongan tangan kanan, Tipe N, 135?? ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h 8Poros sama denga
  16. MILWAUKEE Cordless Impact Driver FUEL
    Mulai

    Rp2.599.900

    MILWAUKEE Cordless Impact Driver FUEL
    atribut:
    • Tool Reception (inch): 1/4 HEX
    • LED Light: Yes
    • Fuel Gauge: Yes
  17. BOSCH Hammer Drill SDS Plus-1 (Mata Bor Beton)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp26.900

    BOSCH Hammer Drill SDS Plus-1 (Mata Bor Beton)
    Deskripsi:
    Mata bor palu SDS-plus-1. Mata bor SDS-plus-1 menawarkan kualitas konsisten dan performa andal dengan harga tak terkalahkanSesuai untuk dinding bata dan beton
  18. BOSCH Hammer Drill SDS Max-4 (Mata Bor Tembok Beton)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp569.900

    BOSCH Hammer Drill SDS Max-4 (Mata Bor Tembok Beton)
    Deskripsi:
    Mata bor palu SDS-max-4. Sesuai untuk beton dan beton diperkuat, kerja tembokDapat digunakan pada semua palu rotari dengan penggenggam SDS-max4 pemotong dengan harga-kinerja yang dioptimalkan
    atribut:
    • Cutting Direction: Kanan
    • Drill Bit Shape: Two Grooves
  19. TEKIRO Air Impact Jumbo with Stubby Impact Socket Set (Mesin Pembuka Baut)
    Mulai

    Rp2.499.900

    TEKIRO Air Impact Jumbo with Stubby Impact Socket Set (Mesin Pembuka Baut)
    Deskripsi:
    TEKIRO AIR IMPACT JUMBO WITH STUBBY IMPACT SOCKET SET 12 PCSTekiro Air Impact Jumbo Hammer dilengkapi dengan aksesoris dan 12 pcs socketMaterial : CrMo & CrV
    atribut:
    • Material: CRMO & CRV
Daftar Harga Impact Drill Milwaukee Terbaru March 2026
MILWAUKEE Battery PackRp859.900
MILWAUKEE Cordless Impact FUEL WrenchRp8.899.900
BOSCH Straight Shank Metal Drill HSS CobaltRp37.900
MILWAUKEE 3/4inch Dr. Deep Impact SocketRp839.900
MILWAUKEE Mata Bor Kayu AugerRp939.900
INGCO Cordless Impact Drill Lithium IonRp1.499.900
BOSCH Mesin Bor ImpactRp769.900
MILWAUKEE Cordless Impact RachetRp3.899.900
BOSCH Cordless Impact Drill CombiRp1.299.900
MILWAUKEE Cordless Hex Impact DriverRp6.799.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)