MILWAUKEE Cordless Right Angle Impact Wrench (Mesin Pembuka Baut Baterai)

Sebelum PPN:
Rp2.999.900 - Rp5.499.900
Spesifikasi
Anvil (inch)1/2 SQ w/ Friction Ring
Nut Busting Torque (N m)300
Impact Rate (ipm)0-1350/2700/3600
Max. Bolt Diameter (mm)M16
Battery PlatformM12™ REDLITHIUM™-ION
Length (mm)361
LED LightYes
Fuel GaugeYes
Battery Voltage (V)12
Maximum Torque (N m)90/160/270
No-load Sped (m/minute)0-1550/2300/300

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- POWERSTATE™ Brushless Motor delivers up to 300Nm of nut-busting torque, making it the most powerful cordless right angle impact wrench on the market
- A 71mm head profile design allows for more access in tight spaces
- Auto shut-off mode prevents over tightening and increases productivity by applying no more than 20Nm of torque.
- Bolt-removal mode offers more control after bolt breakaway as RPMs drastically slow down once the bolt is loosened.
- The long body profile of 361mm allows for more access in hard to reach spaces
- REDLINK PLUS™ Intelligence ensures maximum performance and protects from overloads, heating and over-discharge
- LED light to illuminate the work area
- Premium rubber overmold withstands corrosive materials and provides increased comfort when in use
- Works in up to to 69kV environments
- Compatible with all M12™ batteries & Chargers

Ulasan Produk

Tidak ada ulasan