Beli Human Vibration Meter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SHOWASOKKI Digital Vibration Meteratribut:
- Acceleration Frequency (Hz): 5 to 10k
- Acceleration Measurement Range (m/s²): 0.01 to 199.9
- Speed Frequency (Hz): 10 to 1k
- Speed Measurement Range (m/s): 0.01 to 199.9
- Vibration pickup: Piezoelectric type detector
- Power Supply: AA battery x 2 (included)
- Purpose of Use: Vibration measurement and maintenance of rotary machines such as pumps and motors. For monitoring the vibration testing machine. Inspection of Centrifuges.
- Extech Vibration MeterDeskripsi:The VB450 is a convenient compact sized Vibration Meter which measures vibration levels in industrial machinery. Misalignment, poor balancing, structural compromises, and other factors can cause unwanted vibration increases. VB450 features a wide 10Hz toatribut:
- Acceleration (Peak): 0.1 to 199.9 m/s2
- Velocity (RMS): 0.1 to 199.9mm/s
- Displacement (Peak-to-Peak): 1 to 1999 micrometer
- Resolution: 0.1m/s2 , 0.1mm/s, 1 micrometer
- Basic Accuracy: (5% + 1 digit)
- Dimensions: 185x68x30mm
- FLUKE Vibration Testeratribut:
- Sensitivity: 100 mV g ±10%
- Measurement Range (g): 0.01 to 50
- Resolution: 0.01 g
- Accuracy: At 100Hz ±5% of measured value
- Severity Levels: Good, satisfactory, unsatisfactory, unacceptable
- Vibration Limit: 50g peak (100g peak-peak)
- Custom Digital Sound Level Meteratribut:
- Measurement Range (dB): 30 to 130
- Resolution (dB): 0.1
- Frequency Range (Hz): 31.5 to 8000
- Power Supply: AA battery x 6 (included) or AC adapter (sold separately)
- KRISBOW Alat Ukur Getaranatribut:
- Transducer: 100 to 570
- Measuring Range: 10 to 100
- Display Screen: LCD, 320 x 200 pixels, with LED backlight
- Life Battery: Work 20 hours continuously. Charging time 12 hours
- Accuracy (mm): +/- 5%
- Dimensions (mm): 171x78.5x28
- Temperature Range (°С): 0 to 40
- Hioki Sound Level MeterDeskripsi:Convenient Measurement of Sound Levels from Electrical Equipment and MachineryThe Hioki FT3432 sound level meter is used in noise management by facilitating the measurement of noise in factories and schools, near machinery, etc., to ensure a more comfortable environment. Small enough to fit in a pocket and weighing just 105 g, the instrument measures sound level, equivalent continuous sound level, sound exposure level, maximum sound level, and C-weighted peak sound level.atribut:
- Measurement Function: Sound level, Equivalent continuous sound level, Sound exposure level, Maximum Sound level, C weighting peak sound level (measurement possible only when peak range is selected)
- Frequency Range: 20 Hz to 8000 Hz
- Microphone: 1/2-inch electret condenser microphone
- Power Supply: LR03 (AAA) alkaline battery x2, Continuous use 9 hr at wide range, R03 (AAA) manganese battery x2, Continuous use 3 hr at wide range, Consumption: 80 mA
- Dimensions (WxHxD) (mm): 63x120x23.5
- Measurement Time: 1/5/10 minutes, or 1 hour
- BOSCH Digital Laser Distance Meter (Meteran Laser)Deskripsi:The Bosch Laser Measure allows users to take distance measurements instantly and with ultimate precision. Simply press the measure button to activate the laser and begin measuring in real time. Put down the pad of paper and calculator
- KRISBOW Infrared ThermometerDeskripsi:Thermometer inframerah untuk mengukur suhu permukaan seperti tubuh manusia, benda kerja, dan panel listrik
- KRISBOW Termometer Inframerah Dual LaserDeskripsi:- Simply by pointing the meter and pressing a button to measure- Dual laser targeting for fast positioning maximum target- Adjustable Emissivity for different object- Emissivity: Adjustable from 0.10 to 1.0- Field of view: D/S = Approx. 20:1 ratio (D = distance, S = spot)- Diode laser: Outputatribut:
- Accuracy (°C): +/-1% / +/-1.0
- Resolution: 0.1
- Repeatability (°C): +/-1
- Display: 3-1/2 digit (1999 count) LCD with backlight
- Response Time (ms): <150
- Measurement Range (°C): -50 to 800
- Power Supply (V): Battery 9
- Sato Keiryoki Mfg Bimetal Thermometeratribut:
- Thermometer Type: Bimetal type
-
Material:
Glass (transparent plate)
SUS304 (case, temperature sensing part, screw) - Temperature display method: analog
- Mounting Screw: PT1 / 2
- Waterproof: JIS C 0920 IPX1 equivalent
- KRISBOW Termometer Digitalatribut:
- Dimensions (mm): 165x76x43
- Hioki Infrared ThermometerDeskripsi:-With laser point function.-Consumer products safety act PSC marked item.-Equipped with auto power off and automatic hold functions.-With backlight.
- TRUSCO Termometer InframerahDeskripsi:-With laser point function.-Consumer products safety act PSC marked item.-Equipped with auto power off and automatic hold functions.-With backlight.atribut:
- Emissivity: 0.95 (Fixed)
- Measuring Temperature Range: -50 to 330°C
- Power Supply: 9V dry batteryx1 (sold separately)
- Temperature Min Display: 0.1°C
- Dimension (WxDxH) (mm): 36 x 89 x 134
- Distance Versus Measurement Range Ratio (D vs. S): 12vs.1
- Shinwa Rules Radiation Thermometer with Laser Point Functionatribut:
- Material: Body: ABS resin
- Power: Two AAA alkaline batteries
- Type of display Temperature: Digital
- Battery Life (hour): Continuous use 14
- Dimensions (mm): 185x46x143
- Precision: ± 2% or ± 2°C (applying the higher number)
- Thermometer Type: Radiation thermometer (gun type)
- FLUKE Multimeter Digital Rugged (Multitester)Deskripsi:-Withstands excessive impulse exceeding 8000V. Its safety performance prevents human body from getting affected even when surge or spike causes ark blasting.-Has a complete shield protection design and it can operate under extreme conditions at temperatures from -15°C to +55°C(can operate for up to 20 minutes at -40°C)and relative humidity of 95%.-Power Supply:AA Dry Batteryx6 (accessory).-IP67 waterproof/dust proof design.-Measurement range can expand to 1000V.-Measures alternating/direct current of up to 10Aatribut:
- AC Current (A): 0.0000001 - 10
- AC Voltage (V): 0.0001 - 1000
- Battery Life (hour): 800
- Battery Type: Three AA batteries
- Capacitance (μF): 0.001 - 9999
- DC Current (A): 0.0000001 - 10
- DC Voltage (V): 0.0001 - 1000
- Drop Test (ft): 10 drop test
- Dustproof/waterproof Rating: IP 67
- External protection: Rubber holster
- Frequency (Hz): 0.5 - 199990
- Maximum Display: 6000
- Mine Safety: MSHA Approved
- Resistance (ohm): 0.1 - 50000000
- Safety Rating: CAT IV 600 V/CAT III 1000 V
- Size (HxWxL) (cm): 6.35x10.0x19.81 (with holster)
- Temperature (°C): -200 to +1090
- FLUKE Infrared ThermometerDeskripsi:- No contact type. Compact, low price and easy to operate.- Emissivity setting can be changed to match the material of the object.atribut:
- Minimum Temperature Display (°C): 0.1
- TRUSCO Phoenix Wagon Drawer Onlyatribut:
- Material: Steel (antibacterial powder coating)
- Drawer Equal Load (kg): 10
- AND Infrared ThermometerDeskripsi:Infrared Thermometer AND memungkinkan pengukuran suhu non-kontak secara cepat dan akurat. Cocok untuk industri makanan, HVAC, dan aplikasi medis atau otomotif.
- KRISBOW Alat Ukur Inframerah Thermal Imagingatribut:
- Resolution (pixels): 80x80
- Minimum Focus Distance (m): 0.5
- Laser Class: class II
- Interfaces: USB-mini, audio, HDMI
- Battery: Li-ion battery, 4 hours operating time
- Accuracy (°C): +/- 2
- Dimensions (mm): 224x77x96
- Distance Ratio (cm): 50
- Memory: 100 MB, 8 GB ext
- Temperature Range (°C): - 20 to 350
Daftar Harga Human Vibration Meter Terbaru April 2026
| SHOWASOKKI Digital Vibration Meter | Rp23.999.900 |
| Extech Vibration Meter | Rp20.999.900 |
| FLUKE Vibration Tester | Rp81.999.900 |
| Custom Digital Sound Level Meter | Rp9.999.900 |
| KRISBOW Alat Ukur Getaran | Rp23.999.900 |
| Hioki Sound Level Meter | Rp30.999.900 |
| BOSCH Digital Laser Distance Meter (Meteran Laser) | Rp1.299.900 |
| KRISBOW Infrared Thermometer | Rp469.900 |
| KRISBOW Termometer Inframerah Dual Laser | Rp1.899.900 |
| Sato Keiryoki Mfg Bimetal Thermometer | Rp539.900 |
Data diperbarui pada 04/04/2026 (Harga belum termasuk PPN)

























































































































































/P101518176-1.jpg)








/P102843716-1.jpg)