TESTO Vibration, Humidity and Temperature Data Logger for Transport Monitoring
Kondisi Barang:
Authorized Partner
Spesifikasi
| Memory | 64,000 Measurement values (Temperature and Humidity); 1,000 Measurement values (shock) |
|---|---|
| Operating Temperature (°C) | -20 to +70 |
| Operating Time | Unlimited |
| Protection Class | IP30 |
| Alarm Function | via LED and Display |
| Battery Life | 120 days (at +25 °C and 15 min. Meas. cycle) |
| Battery Type | Lithium battery CR2450, 3V, exchangeable |
| Channels | 5 internal |
| Dimensions (mm) | 97x40x12 |
| Display Lighting | no |
| Display Size | one-line |
| Display Type | segment LCD |
| Interface | USB; NFC |
| Product Color | White |
| Product/Housing Material | ABS |
| Standards | CE 2014/30/EU; DIN EN 61326-1:2013; DIN EN 50581:2013; CFR 21 Part 11 (in use with testo ComSoft CFR-Software); HACCP International |
| Storage Temperature | -55 to +70 °C |
| System Requirements | Adobe Acrobat Reader |
| Weight (g) | 44 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
With the data loggers testo 184 G1 for shock, humidity and temperature, you can now monitor the transport of sensitive products such as electronics , art, pharmaceuticals or foods over an unlimited operating time. More info on applications (link to tab Applications)
At their destination, a glance at the display or the LEDs tells you whether the configured limit values have been adhered to. In order to obtain detailed information, it is sufficient to connect the logger to a PC - a PDF report is immediately generated with all relevant data. In order for you to be able to work even more efficiently and conveniently with the data loggers, all required files and information are stored directly and securely in the testo 184 G1: Configuration file, instruction manual and PDF report of your recorded data.
The measurement value store of the data logger testo 184 G1 for shock has a capacity of 1000 measurement values, for humidity and temperature 64000 measurement values. The measurement rate is freely selectable from 1 min to 24 h. The battery has a life of 120 days. The temperature data logger testo 184 G1 is supplied by a standard battery which can be exchanged by the user.
testo 184 G1 is compliant with GxP, 21 CFR Part 11 and HACCP. Testo AG is an ISO 9001:2008-certified company, and ensures the adherence to the norms through internal audits as well as accredited external audits.
All advantages at a glance:
1. Clear alarm indication
A glance at the display or the LEDs is enough to know whether limit values have been violated during transport.
2. Easiest operation
testo 184 G1 is intuitively operated, and can be used without special training or previous knowledge: The "Start" button begins data recording. "Stop" ends it.
3. Easiest configuration
In each testo 184 G1, a configuration file is stored, with which the configuration of the testo 184 G1 is childsplay - no download, no installation, no user interface and no additional costs.
4. Convenient readout
A PDF report with the transport data is created immediately on connection of the testo 184 G1 data logger to the USB interface of a computer. This is suitable for long-term archiving according to PDF/A standard.
5. Mobile readout/printout on site
Data transfer from the data logger to a compatible Testo fast printer (option) also functions wirelessly via NFC.
6. IT-safe
The testo 184 G1 data loggers work securely without software installation or download, so that IT problems are triggered neither by the firewall nor the virus scanner.
Product Includes: Data logger for shock, humidity and temperature testo 184 G1 for transport monitoring, battery and wall bracket.Monitoring and documentation of temperature, humidity and shock in food logistics Handling foods involves danger to human health at all levels. In order to be able to eliminate them as far as possible, food companies must comply with an HACCP concept which guarantees food safety along the entire production chain – "from farm to fork". The adherence to product-specific limit values and the uninterrupted monitoring of the cold chain are crucial. In many cases, the monitoring of humidity and shock, in addition to temperature, are relevant for the maintenance of food quality.With the testo 184, quality managers in food logistics have six HACCP International-certified data loggers available to them, which monitor and document all critical parameters during the transport of foods. The data loggers testo 184 T1,T2, T3 and T4 have been additionally tested and certified according to EN 12830 by the TÜV Süd, and are therefore ideally suitable for the transport of refrigerated and deep-frozen foods. Monitoring and documentation of temperature, humidity and shock in logistic services of all kinds Providers of logistic service often take on the responsibility for expensive and sensitive products from the fields of pharmaceuticals, food, electronics or art. The wrong conditions during transport can lead to considerable losses of quality, right up to the complete devaluation of the monitored products.With the help of the testo 184 data logger, the prescribed temperature and humidity limit values as well as the shock tolerance levels can be monitored during transport, and thanks to the automatic report creation, very easily analyzed and documented. This allows all doubts regarding the correct transport conditions to be eliminated.Shock-sensitive products such as electronics, delicate machinery or certain bio-pharmaceuticals can be additionally monitored for the violation of previously defined shock limits with the help of the testo 184 G1. Monitoring and documentation of temperature, humidity and shock in pharmaceutical logistics Most pharmaceuticals must be continuously transported and stored at defined upper and lower temperature and humidity limit values, along the entire supply chain. A violation of these predefined upper and lower limit values can lead to irreversible alterations of the active ingredients or the composition of the medicaments. However, not only medicaments and their active ingredients are endangered. Minus temperatures or extreme temperature fluctuations can also cause damage to containers or medical instruments. The consequence is the threat of spoilage of the entire goods, financial losses and damage to reputation.In GxP-compliant quality management, the control of the entire cold chain, from production to delivery, is therefore a prerequisite, in order not only to ensure product quality, but also to prevent financial losses and damage to your reputation in the pharmaceutical industry.With the testo 184 data loggers, your products can be protected from unnoticed gaps in the cold chain, and the entire distribution path monitored and documented simply, securely and compliantly with all common standards, guidelines and regulations.
Feature
Unlimited operating time**All in one data logger: PDF measurement data, configuration file and instruction manual**Immediate creation of a PDF report directly after connection to a computer**Transport monitoring in compliance with GxP, 21 CFR Part 11 and HACCP**With the data logger testo 184 G1 for shock, humidity and temperature, you can now monitor the transport of sensitive products such as electronics, art, pharmaceuticals or foods safely and conveniently. Thanks to a start and stop button, the data logger guarantees easiest data recording operation. At their destination, a glance at the display or the LEDs tells you whether the configured limit values have been adhered to during transport.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
