Tenmars Vibration Meter

Sebelum PPN:
Rp33.999.900 - Rp51.999.900
Spesifikasi
Measurement RangeAcceleration (RMS,PEAK,MAX HOLD) : 0.5~199.9 m/S², 0.05~20.39g, 2-656 ft/S²; Velocity VEL (RMS, PEAK, MAX HOLD) : 0.5~199.9mm/s, 0.05~19.99cm/s, 0.02~7.87inch/s; Displacement DISP (P-P, MAX HOLD P-P) : 0.005~1.999 mm, 0.002~0.078 inch
ResolutionAcceleration (RMS,PEAK,MAX HOLD) : 0.1 m/s², 0.01g, 1 ft/S²; Velocity VEL (RMS, PEAK, MAX HOLD) : 0.1 mm/s, 0.01cm/s, 0.01inch/s; Displacement DISP (P-P, MAX HOLD P-P) : 0.001 mm, 0.001 inch
AccuracyAcceleration (RMS,PEAK,MAX HOLD) : ±(5%+5d)@79.4Hz and 158Hz; Velocity VEL (RMS, PEAK, MAX HOLD) : ± (5%+5d)@79.4Hz and 158Hz; Displacement DISP (P-P, MAX HOLD P-P) : ± (5%+5d)@79.4Hz and 158Hz
Calibration PointAcceleration (RMS,PEAK,MAX HOLD) : 50m/S² (158Hz); Velocity VEL (RMS, PEAK, MAX HOLD) : 50m/s (158Hz); Displacement DISP (P-P, MAX HOLD P-P) : 0.141mm (158Hz)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- meet ISO 2954-2012 Measurement
- Hi range:10Hz-5KHz.

Electrical Specifications:
Accurate environmental conditions are: 23°C ± 3°C and RH <80%
Feature
- The maximum display of the LCD is 1999.
- Measurement item: VEL (velocity) / ACC (acceleration) / DISP (displacement).
- Function: Acceleration (RMS, PEAK, MAX HOLD, HOLD).
- Velocity (RMS, PEAK, MAX HOLD, HOLD).
- Displacement (P-P, MAX HOLD P-P, HOLD).
- Unit: Acceleration: m/s², g, ft/s². Velocity: mm/s, cm/s, inch/s. Displacement: mm, inch.
- Vibration sensor with magnetic adapter on1.2M (47.2) cable
- Frequency: Lo range :10Hz~1KHz meets ISO 2954 measurement; Hi range : 10Hz~5KHz
- Overload display: "OL".
- Offset adjustment used for zero function
- Auto power (15 minutes) and disable auto power off.
- Resolution:0.1m/s²,0.01g,1ft/s²,0.1mm/s,0.01cm/s,0.01inch/s,0.001mm,0.001inch
- High sensitivity probe head for accurate measurement.
- Provides long and short probe head.
- Frequency LO range: 10Hz-1KHz
- Stores 99records manually.(ST-140)
- Data logger with 9999 records capacity.(ST-140D)
- USB interface.(ST-140D)
Use
This meter measures the vibrations of the rotating and reciprocating machines, as well as bearing damage, measurement items are acceleration, speed, displacement,  which can check if the machine is to be repaired or upgrade.

Ulasan Produk

Tidak ada ulasan