Beli Heavy Duty Loading Ramps di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. HEAVY DUTY RAMPS Curb Ramp
    Mulai

    Rp6.299.900

    HEAVY DUTY RAMPS Curb Ramp
    Deskripsi:
    These ramps are designed to help transition a hand truck or material cart up or down a curb.
    atribut:
    • UNSPSC: 24101615
    • Color: Silver
    • Fits Curb Size (inch): Up to 8
    • Load Capacity (lbs): 750
    • Material: Aluminium
    • Side Rail: Raised
    • Surface: Punched
  2. DISCOUNT RAMPS Vehicle Loading & Repair Ramp
    Mulai

    Rp1.999.900

    DISCOUNT RAMPS Vehicle Loading & Repair Ramp
    Deskripsi:
    Service repair ramps enable vehicles to drive off the shop or garage floor and remain aloft for easier access to undercarriages for repairs, maintenance, or oil changes. These ramps come in a wide selection of plastic, aluminum, and polystyrene for maintenance or display.
    atribut:
    • UNSPSC: 24101615
    • Adjustability: Not Adjustable
    • For Vehicle Type: Cars
    • Load Capacity (t): 1.1
    • Manufacturer Part Number: 6009-V2
    • Overall Height (in): 3
    • Overall Length: 27-1/2
    • Overall Width (in): 7-3/4
    • Product Type: Ramp
    • Ramp Material: Plastic
  3. WESTWARD Truck Ramps
    Mulai

    Rp23.999.900

    WESTWARD Truck Ramps
    Deskripsi:
    The Westward® truck ramp is designed to safely support rated capacity vehicles for extended periods. Use ramp to raise truck decks to dock level, for easier loading and unloading. Nonskid base and nonslip traction plates aid with safe use, while retractable handle and heavy-duty rubber wheels make ramps easy to roll to where needed. Heavy-gauge steel frame helps prevent distortion and twisting. Rated capacity is per pair only—truck ramps must be used in pairs Use only one pair per vehicle Complies with applicable ANSI/PALD Standards
    atribut:
    • Item: Truck Ramps
    • Load Capacity (t): 20
    • Type: Steel
    • Length (inch): 45 5/8
    • Height (inch): 9 1/2
  4. KENTA Container Loading Platform Use Ramps
    Mulai

    Rp209.999.900

    KENTA Container Loading Platform Use Ramps
    Deskripsi:
    Container loading platform use ramps tops, slip tread 5mm thick steel plate, with a safety chain, rugged and durable.Ramp platform with fork holes slope portion can be folded for easy transport
    atribut:
    • Capacity (kg): 6500
    • Expand Table Size (mm): 2000x2200
    • Fork Pore Size (mm): 155x55
  5. UP-RAMP Heavy Duty Loading/Unloading Ramping System (Portable Loading Dock)
    Mulai

    Rp229.999.900

    UP-RAMP Heavy Duty Loading/Unloading Ramping System (Portable Loading Dock)
    atribut:
    • Coating: Heavy Duty Polyurethane Coating-RAL5015/Sky Blue
    • Operation: Manual
    • Adjustable Height (m): 1.2-1.65
    • Total/Inner Width (m): 2/1.9
    • Curb Rail Height (m): 0.25 Towable by Forklift
    • Flat Table Length (m): 2.8
    • Slope (m): 8.2
    • Slope Material: Steel Grating with Solid Wheels
  6. Non Brand Vehicle Loading & Repair Ramp
    Mulai

    Rp2.999.900

    Non Brand Vehicle Loading & Repair Ramp
    Deskripsi:
    Loading ramps enable vehicles and equipment to be loaded onto trailers or trucks for transport. Sold as pairs or single units, these ramps have non-skid rubber matting bases to help prevent slippage during loading or unloading.
  7. Superform Loading Platform (Scissor Lift Meja)
    Mulai

    Rp209.999.900

    Superform Loading Platform (Scissor Lift Meja)
    atribut:
    • Motor Power (kW): 2.2
    • Motor Voltage (V/Hz): AC 415/50
  8. MAPEI Pengeras Lantai Beton
    Mulai

    Rp129.900

    MAPEI Pengeras Lantai Beton
    Deskripsi:
    Pengeras permukaan lantai yang siap dipakai dengan sistem tabur.
    atribut:
    • Size (kg): 25
    • Color: Dark Grey
    • Packaging: Bag
  9. Non Brand Walk Ramp Apron End
    Mulai

    Rp16.999.900

    Non Brand Walk Ramp Apron End
    Deskripsi:
    Apron-end walk ramps are designed to help speed loading and unloading. Use with hand trucks. Ramps range from 600 lb. capacity to 3000 lb. capacity.
  10. 3M Lakban Anti Slip Safety Walk (Lakban Anti Slip/Anti Licin)
    Mulai

    Rp1.499.900

    3M Lakban Anti Slip Safety Walk (Lakban Anti Slip/Anti Licin)
    Deskripsi:
    3M Safety-Walk 610 dibuat dengan partikel abrasif yang terikat oleh polimer kuat dan tahan lama yang digabungkan dengan plastic film yang tidak berubah jika terjadi perubahan suhu/kelembaban. Sisi sebaliknya dilapisi dengan perekat berbasis karet, ditutupi oleh lapisan pelindung yang dapat dilepas. Sebagai bentuk implementasi keberlanjutan penggunaan produk dalam waktu yang lama, produk ini diproduksi dengan proses manufaktur berbasis air dan menawarkan produk yang tahan lama serta anti slip. Produk ini dapat digunakan untuk bermacam-macam kebutuhan. Terutama untuk digunakan pada permukaan yang membutuhkan anti slip awet seperti di lantai kering, basah dan berminyak di kawasan industri dan komersial, atau di tempat yang sering dilalui orang seperti: koridor, ruang produksi dan penyimpanan, lantai landai, anak tangga, tangga, footplates pada mesin, pintu keluar darurat.
    atribut:
    • Size (m): 18
  11. HANDI TREADS Antislip Stair Tread (Pengaman Anak Tangga)
    Mulai

    Rp959.900

    HANDI TREADS Antislip Stair Tread (Pengaman Anak Tangga)
    Deskripsi:
    Raised-disc surfaces on these stair treads allow moisture to move away from the surface to increase slip resistance over flat surfaces. The discs grip shoes and wheels on steps and ramps.
    atribut:
    • UNSPSC: 30161908
    • Depth (inch): 3-3/4
    • Edge Style: Round
    • For Surface Type: Existing Concrete; Masonry; Metal Surfaces; Wood Surfaces
    • Indoor/Outdoor: Indoor; Outdoor
    • Installation Equipment Included: Yes
    • Installation Method: Concrete Anchor; Screws
    • Material: Aluminium
    • Nose Height (inch): 1-1/8
    • Nose Style: Square
    • Product Type: Anti-Slip Stair Tread Strip
    • Standards: ANSI; OSHA
    • Surface Design: Raised Discs
    • Thickness (inch): 3/32
    • Traffic Type: Heavy
    • Two Stage Installation: No
  12. DAYTON Hand Pallet Jack (Troli Palet Manual)
    Mulai

    Rp10.999.900

    DAYTON Hand Pallet Jack (Troli Palet Manual)
    Deskripsi:
    General purpose manual pallet jacks have fixed-width forks and are suitable for use in a wide range of settings.
    atribut:
    • Assembled: Yes
    • For Pallet Type: Open/Closed
    • Fork Type: Fixed
    • Frame Material: Steel
    • Handle Material: Steel
    • Handle Type: Ergonomic
    • Operation: Manual
    • Overall Height (inch): 48
    • Type: Hand Pallet
  13. DURHAM MFG Storage Bin Material Handling
    Mulai

    Rp469.900

    DURHAM MFG Storage Bin Material Handling
    atribut:
    • UNSPSC: 24112003
    • Country of Origin: Mexico (subject to change)
    • Type: 7 in H,15 in L,16 in W
  14. LYLE Authorized Personnel & Do Not Enter Sign
    Mulai

    Rp80.900

    LYLE Authorized Personnel & Do Not Enter Sign
    atribut:
    • Glow In The Dark: No
    • Number of Printed Sides: 1
    • Package Quantity: 1
Daftar Harga Heavy Duty Loading Ramps Terbaru October 2026
HEAVY DUTY RAMPS Curb RampRp6.299.900
DISCOUNT RAMPS Vehicle Loading & Repair RampRp1.999.900
WESTWARD Truck RampsRp23.999.900
KENTA Container Loading Platform Use RampsRp209.999.900
UP-RAMP Heavy Duty Loading/Unloading Ramping System (Portable Loading Dock)Rp229.999.900
Non Brand Vehicle Loading & Repair RampRp2.999.900
Superform Loading Platform (Scissor Lift Meja)Rp209.999.900
MAPEI Pengeras Lantai BetonRp129.900
Non Brand Walk Ramp Apron EndRp16.999.900
3M Lakban Anti Slip Safety Walk (Lakban Anti Slip/Anti Licin)Rp1.499.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)