HANDI TREADS Antislip Stair Tread (Pengaman Anak Tangga)

Sebelum PPN:
Rp959.900 - Rp1.199.900
Spesifikasi
UNSPSC30161908
Depth (inch)3-3/4
Edge StyleRound
For Surface TypeExisting Concrete; Masonry; Metal Surfaces; Wood Surfaces
Indoor/OutdoorIndoor; Outdoor
Installation Equipment IncludedYes
Installation MethodConcrete Anchor; Screws
MaterialAluminium
Nose Height (inch)1-1/8
Nose StyleSquare
Product TypeAnti-Slip Stair Tread Strip
StandardsANSI; OSHA
Surface DesignRaised Discs
Thickness (inch)3/32
Traffic TypeHeavy
Two Stage InstallationNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Raised-disc surfaces on these stair treads allow moisture to move away from the surface to increase slip resistance over flat surfaces. The discs grip shoes and wheels on steps and ramps.
Feature
K7761 Stair Tread Cover Lip Height 1 1/8 in Nose Style Square Installation Hardware Included Yes Surface Design Raised Discs Color Black Edge Style Round For Surface Type Existing Concrete Masonry Metal Surfaces Wood Surfaces Includes (14) 3/4 in Stainless Steel Screws Indoor/Outdoor Indoor Outdoor Installation Method Concrete Anchor Screws Material Aluminum Overall Depth 3 3/4 in Overall Width 36 in Product Type Anti-Slip Stair Tread Strip Standards ANSI OSHA Thickness 3/32 in

Ulasan Produk

Tidak ada ulasan