Beli Heavy Duty Industrial Hinges di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Paloma Pivot Hinge (Engsel pivot)Deskripsi:PALOMA PVP 501 Engsel Pintu Putar Hinge Pivot Door Stainless Steel SUS 304 SUS304 Ball Bearing Satin Silver• Material high grade stainless steel SUS 304, memenuhi standarisasi JIS (Japanese Industrial Standards), ketahanan sangat tinggi terhadap karat dan korosi.• Dengan ball bearing asli kualitas tinggi, buka tutup pintu / jendela lebih lancar dan stabil.• Finishing brushed satin dengan teknologi automatic machine polishing. Permukaan lebih halus, tekstur tersebar merata dan konsisten.• Heavy duty.• Harga yang tertera adalah harga per set.
- Shell Gadus A1P5Deskripsi:Shell GadusS2 V220 2High Performance Multipurpose Extreme Pressure GreaseShell Gadus S2 V220 greases are high quality multipurpose, extreme-pressure greases based on a blend of high viscosity index mineral oils and a lithium hydroxystreate soap thickener and contain extreme-pressure and other prov additives to enhance their performance in a wide range of applications. Shell Gadus S2 V220 greases are designed for multipurpose grease lubrication of rolling element and plain bearings as well as hinges and sliding surfaces such as those found in throughout most industrial and transport sectors.Main ApplicationsShell Gadus S2 V220 1 grease is designed for:- Heavy duty bearings served by centralised dispensing equipment.- Heavy duty plain and rolling element bearings operating under harsh conditions including shock loading in wet environments.- Operation over the temperature range -20°C to 100°C for bearings operating at 75% of the maximum rated speed (Can withstand up to 120°C intermittently).Specifications, Approvals & RecommendationsFor a full listing of equipment approvals and recommendations, please consult your local Shell Technical Helpdesk, or the OEM Approvals website.Health, Safety & Environment- Health and SafetyShell Gadus S2 V220 Grease is unlikely to present any significant health or safety hazard when properly used in the recommended application and good standards of personal hygiene are maintained.Avoid contact with skin. Use impervious gloves with used oil. After skin contact, wash immediately with soap and water.Guidance on Health and Safety is available on the appropriate Material Safety Data Sheet.- Hydraulic Brake Rubber ComponentsCare should be taken to ensure that the grease does NOT come into contact with hydraulic brake rubber components.- Protect the EnvironmentTake used oil to an authorised collection point. Do not discharge into drains, soil or water.Additional Information- Re-greasing IntervalsFor bearings operating near their maximum recommended temperatures, re-greasing intervals should be reviewed.- AdviceAdvice on applications not covered here may be obtained from your Shell representative.
- CONDOR Chemical, Gas & Hazardous Material Storage Signatribut:
- UNSPSC: 55121704
- ADA Compliant: No
- ANSI 969 Compliant: No
- ANSI Standards: ANSI Z535
- Anti-Slip Surface: No
- Chemical Resistant: Yes
- Corrosion Resistant: Yes
- Glow In The Dark: No
- Graffiti Resistant: Yes
- Includes Mounting Hardware: No
- Material Properties: Rigid
- Metal Detectable: No
- Mirror Print: No
- Protective Coating: Clear Liquid Laminate
- Retroreflective Grade: Not Retroreflective
- Sign Mounting Location: Wall
- Sign Mounting Style: Mounting Holes
- State Specific Sign: No
- UV Resistant: Yes
- Write on Surface: No
- BRADY Lockout PadlockDeskripsi:Corrosion-resistant aluminum-body LOTO padlocks are resistant to chemicals, oil, ultraviolet (UV) light, high temperatures, and moisture. They are stronger than plastic-body padlocks.
- JAMCO Flammable Safety CabinetDeskripsi:Standard-height cabinets are 35" or taller and do not have a toe kick. Though cabinets meet NFPA 30 standards, local or regional fire codes often require installed cabinets to have self-closing doors.
- LAVOR High Pressure Cleaner Cold Water Professional with Combustion EngineDeskripsi:Equipped with: - Three ceramic coated pistons, brass axial pump head with built-in by-pass valve. - Suction and delivery S. S. valves. 5 HP Honda GP 160 unleaded gasoline engine. - Integrated detergent suction with external suction probe. - Pressure regulator. - Glicerine pressure gauge. - Hose reel (optional). - Suction hose with check valve (optional). - Steel frame. - Hose holder. - 3.1L gasoline tank. Optional: - 6.608.0007 High-pressure hose reel (hose not included). - 5.012.0319 Suction hose with check valve.
Daftar Harga Heavy Duty Industrial Hinges Terbaru November 2025
| Paloma Pivot Hinge (Engsel pivot) | Rp609.900 |
| Paloma Butt Hinge Stainless Steel SUS304 (Engsel kupu-kupu / engsel pintu) | Rp58.000 |
| Paloma Butt Hinge Stainless Steel SUS316 (Engsel kupu-kupu / engsel pintu) | Rp159.900 |
| Shell Gadus A1P5 | Rp7.099.900 |
| CONDOR Chemical, Gas & Hazardous Material Storage Sign | Rp99.000 |
| IGLOO Cooler | Rp519.900 |
| BRADY Lockout Padlock | Rp359.900 |
| Shell Gadus A227 Pail Size | Rp1.699.900 |
| JAMCO Flammable Safety Cabinet | Rp16.999.900 |
| LAVOR High Pressure Cleaner Cold Water Professional with Combustion Engine | Rp25.999.900 |
Data diperbarui pada 18/11/2025 (Harga belum termasuk PPN)



















































































































































/fvP112182571-5.jpg)
/gtP108369605-1.jpg)
/hbP108369623-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Gemuk/Shell%20Gadus%20A1P5/lgP103831772-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Printer%20Label%2C%20Aksesoris/Material%20Stiker%20Rambu%20Keselamatan/CONDOR%20Chemical%2C%20Gas%20%26%20Hazardous%20Material%20Storage%20Sign/oaP109470874-283.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Gembok%2C%20Kunci/BRADY%20Lockout%20Padlock/bgP109449412-52.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Gemuk/Shell%20Gadus%20A227%20Pail%20Size/gqP105734602-2.jpg)