Beli Gergaji SK5 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BOSCH Mata Gergaji Bundar Multi MaterialDeskripsi:Multi Material untuk gergaji bundar genggam. Mata pisau yang cocok untuk pemotongan bahan apa pun dengan hasil yang rapi. Pemakaian cutting oil universal 2 607 001 409 dapat meningkatkan usia mata pisau beberapa kali lipat lebih lama saat memotong logam.atribut:
- Tooth Shape: TCG
- Cutting Result: Fine Cut
- Hook Angle (°) (α): -5
- SK11 Band Saw Spare Blade For Woodworking Thick MaterialDeskripsi:SK11 band saw spare blade. Suitable for cutting thick boards, cutting hard wood, and cutting circles and curves.Spare blade for SWB-200N.atribut:
- Blade Thickness (mm): 0.5
- Suitable Model: SK11 Band Saw SWB-250 / SWB-200N
- Blade Width (mm): 6.35
- Perimeter (mm): 1430
- Number of Teeth (p) (inch): 4 /
- Deli Extendable Pole Saw and Pruneratribut:
- Blade Thickness (mm): 1
- Notch Width (mm): 2
- Packing Type: Half Double Blister
- Teeth Distance (mm): 4.5
- SK11 Mini Saw Cutter L Spare Blade For SawingDeskripsi:Replacement blade for mini saw cutter L. Replacement blade for SK11 mini saw cutter L.Replacement blade for mini saw cutter L (for veneer, wood cutting, and curve cutting).atribut:
- Suitable For: Mini saw cutter L (SMN-1, SMN-2, SMN-3)
- SK11 Bandsaw Spare BladeDeskripsi:SK11 band saw spare blade.Spare blade for SWB-200N.atribut:
- Blade Thickness (mm): 0.4
- Blade Width (mm): 6.35
- Perimeter (mm): 1430
- WORKPRO SK5 Hand SawDeskripsi:-SK5 Saw Blade More durable-Precision Ground Teeth-Scale Mark-Tri-color Handle Ergonomic designatribut:
- Teeth per Inch (TPI): 7
- BOSCH Mata Gergaji Bundar Expert untuk Kayuatribut:
- Hook Angle (°) (α): 15
- Tooth Shape: ATB
- BOSCH Saber Saw Blade for Wood and MetalDeskripsi:Pisau mesin gergaji saber S 922 HF - Flexible for Wood and Metal. Material BIM. Desain gigi unit samping, tatahan. Untuk perbaikan palet, kayu dengan paku/logam (atribut:
- Body Material: HCS
- Blade Material: Bi-Metal
- Blade Material Abbreviation: BIM
- Thickness (mm): 1.25
- Tooth Design: side set, milled
- Width (mm): 19
- monotaro Mata Gergaji Ujung TajamDeskripsi:It is a bargain saw blade for DIY. The material adopts SK-7, it is excellent in processability (wear resistance is lowered accordingly).. For easy cutting work for DIYDokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Number of Threads per inch: 24 mountains
- Material: Carbon tool steel SK-7 (black plating treatment)
- Overall Length (mm): 265
- Plate Thickness (mm): 0.6
- Blade Thickness (mm): 0.6
- SK11 Cutter Type Drag SawDeskripsi:This is a cutter-type drag saw with excellent portability. It is a cutter type that is convenient to store in waist bags, etc. The blade part uses 0.9mm thick SK material and has a well-balanced sharpness and durability.Hollowing work such as plasterboard.Please check the precautions before use. During use, please wear protective equipment such as gloves and safety glasses. After use, be sure to store it out of reach of children. The cutting edge is sharp, so please handle with care.atribut:
- Blade Length (mm): 80
- Blade Material: SK-5
- Blade Processing: Impact quenching
- Blade Thickness (mm): 0.9
- Surface Treatment: Electroless nickel plating
- SK11 cutter type push sawDeskripsi:This is a cutter-type push-pull saw with excellent portability. It is a cutter type that is convenient to store in waist bags, etc. The blade part uses 0.9mm thick SK material and has a well-balanced sharpness and durability.Hollowing work such as plasterboard.Please check the precautions before use. During use, please wear protective equipment such as gloves and safety glasses. After use, be sure to store it out of reach of children. The cutting edge is sharp, so please handle with care.atribut:
- Blade Length (mm): 80
- Blade Material: SK-5
- Blade Processing: Impact quenching
- Blade Thickness (mm): 0.9
- Surface Treatment: Electroless nickel plating
- SK11 Cutter type drag saw spare bladeDeskripsi:A blade specifically designed for cutter-type drag saws. A replacement blade for cutter-type drag saws.Hollowing work such as plasterboard.Please check the precautions before use. During use, please wear protective equipment such as gloves and safety glasses. After use, be sure to store it out of reach of children. The cutting edge is sharp, so please handle with care. A special replacement blade for the SK11 cutter type drag saw and push saw. It cannot be attached to other cutter bodies.atribut:
- Blade Length (mm): 80
- Blade Material: SK-5
- Blade Processing: Impact quenching
- Blade Thickness (mm): 0.9
- Surface Treatment: Electroless nickel plating
- SATA Folding Hand SawDeskripsi:93522 Folding Hand Saw 6" Product Description ● The saw blade is made of SK5 material, which is sharp and durable ● The teeth are ground on three sides, which makes sawing light and labor-saving, and is suitable for sawing live branches ● The soft rubber-covered handle is non-slip, shock-proof and comfortable to use ● Please avoid contact with the saw blade when using, wear necessary protective equipment, and keep children away
- SK (Niigata Seiki) clamp type miter boxDeskripsi:22.5°, 45°, and 90° grooves allow accurate cutting with a hand saw. It is a clamp type that can fix the workpiece with 4 clamps. Comes with a screw hole that can be firmly fixed to a workbench, etc. Since it is made of plastic, it is hard to damage the knife.For hand saw cutting guideatribut:
- Mass of Main Unit (g): 510
- Material: ABS
- Maximum Machining Width (mm): 100
- Offset Angle (°): Groove: 22.5, 45, 90
- SK11 Modification Bush For Circular SawDeskripsi:This is a bushing that converts the hole diameter for electric circular saws.Hole diameter correction for electric circular saw.atribut:
- Material: Metal
- Kawabe Seimitsu Kogyo Jig Saw Bladeatribut:
- Material: Knife steel
- Number of Teeth: 10
- Total Length (mm): 90
- Thickness (mm): 1.1
- Effective Tooth Length (mm): 75
- Uses: laminated wood
- Cutting Ability (mm) Synthetic Materials: 3 - 50
- Compatible Model Manufacturers: Hitachi/Makita/Ryobi/B&D, etc.
- Purpose of Use: For woodworking cutting.
- SK11 Electric Scroll Saw Bladeatribut:
- Material: SK4
- Overall Length (mm): 150
- Z-Saw Gergaji Dahan SL-200atribut:
- Blade Length (mm): 200
- Blade Width (mm): 0.9
- TEKIRO Hacksaw Frame (Gergaji Tangan)Deskripsi:Gergaji besi ini terbukti dapat memotong lebih cepat dari pada produk serupa, dikarenakan mata pisaunya yg mencapai 12 inchi mampu memotong pipa air tanpa perlu menggunakan alat bantu lainnya.TEKIRO Gergaji Besi[12Inch], gergaji besi berukuran 12 Inch dengan mata pisau yang tajam dan langsung bisa dipergunakan. Dengan material bimetal yang lembut dan keras pada bagian mata pisaunya.Fungsi : Untuk memotong Besi dan PVCMaterial : BimetalSpesifikasi:- Aluminium handle- Two-hand grip for comportable and easy operation- Soild aluminium frame- Quick and easy blade changeatribut:
- Size (inch): 12
- Material: Bimetal
- Dimension 2 (mm): 359
- Dimension 1 (mm): 370
- Dimension 4 (mm): 132
- Dimension 5 (mm): 124
- Dimension 3 (mm): 208
Daftar Harga Gergaji SK5 Terbaru March 2026
| BOSCH Mata Gergaji Bundar Multi Material | Rp259.900 |
| SK11 Band Saw Spare Blade For Woodworking Thick Material | Rp339.900 |
| Deli Extendable Pole Saw and Pruner | Rp299.900 |
| SK11 Mini Saw Cutter L Spare Blade For Sawing | Rp53.900 |
| SK11 Bandsaw Spare Blade | Rp299.900 |
| WORKPRO SK5 Hand Saw | Rp97.900 |
| BOSCH Mata Gergaji Bundar Expert untuk Kayu | Rp149.900 |
| BOSCH Saber Saw Blade for Wood and Metal | Rp79.900 |
| monotaro Mata Gergaji Ujung Tajam | Rp43.900 |
| SK11 Cutter Type Drag Saw | Rp209.900 |
Data diperbarui pada 24/03/2026 (Harga belum termasuk PPN)
































































































































































%20clamp%20type%20miter%20box/ceP113845446-1.jpg)




/pzP103683935-2.jpg)