SK11 Cutter Knife Type Drag Saw (Pisau Cutter)

Sebelum PPN:
Rp289.900
Spesifikasi
Blade Length (mm)80
Blade MaterialSK-5
Blade ProcessingImpact quenching
Blade Thickness (mm)0.9
Surface TreatmentElectroless nickel plating

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a cutter-type drag saw with excellent portability.
It is a cutter type that is convenient to store in waist bags, etc.
The blade part uses 0.9mm thick SK material and has a well-balanced sharpness and durability.
Hollowing work such as plasterboard.
Please check the precautions before use. During use, please wear protective equipment such as gloves and safety glasses. After use, be sure to store it out of reach of children. The cutting edge is sharp, so please handle with care.

Ulasan Produk

Tidak ada ulasan