Beli Gergaji Mesin Reciprocating di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BOSCH Reciprocating Saw Blade
    Mulai

    Rp249.900

    BOSCH Reciprocating Saw Blade
    Deskripsi:
    S 1141 HM Endurance for Aerated Concrete Reciprocating Saw Blade delivers ultimate fast cuts in special materials Ground carbide teeth are designed for cutting highly abrasive mineral-based materials Very large tooth pitch and side-set teeth provide rapid cutting results, thick gauge material provides high stability Fits all S-shank reciprocating saws.
  2. RYU Cordless Reciprocating Saw (Mesin Gergaji Reciprocating Baterai)
    Mulai

    Rp1.099.900

    RYU Cordless Reciprocating Saw (Mesin Gergaji Reciprocating Baterai)
    Deskripsi:
    Kelengkapan :1 pc mesin1 pc battery1 pc charger1 pc box2 pc mata reciprocating1 pc buku manual1 pc kartu garansi
    atribut:
    • Stroke Speed (rpm): 0-3000
    • Battery Voltage (V): 20
    • Length of Stroge (mm): 15
    • Maximum Capacity (inch): 2
  3. BLACK+DECKER Cordless Reciprocating Saw (Mesin Gergaji Reciprocating Baterai)
    Mulai

    Rp5.099.900

    BLACK+DECKER Cordless Reciprocating Saw (Mesin Gergaji Reciprocating Baterai)
    Deskripsi:
    - 18V lithium 1.5Ah battery pack(BL1518-JP)- Charger(LC1418)- Blade(10TPI, 18TPI)x 1 of each- Soft bag
    atribut:
    • Wood: 90
    • Pipe: 60
    • Cutting Performance Soft Steel material Pipe (mm): 3x60
    • Stroke (mm): 22
    • Charging Time (minute): 40
    • Number of Stroke (minute): 0 to 3000
  4. HiKOKI Cordless Reciprocating Saw (Mesin Gergaji Reciprocating Baterai)
    Mulai

    Rp5.099.900

    HiKOKI Cordless Reciprocating Saw (Mesin Gergaji Reciprocating Baterai)
    Deskripsi:
    HiKOKI CR 18DSL 18V Reciprocating Saw (Body Only) The HiKOKI CR18DSL Recip Saw has controllable power with a variable speed trigger giving a no load speed up to 2100 rpm and is ideal for construction or demolition workers without access to power. HiKOKI is the new brand name for Hitachi. It is fitted with an adjustable front shoe and features a tool free blade changing system which is handy for changing worn hot blades quickly. The remaining battery indicator lamp tells you how much life is left in your battery. Sold in a cardboard carton without battery or charger.Comes With:- Hex Key- 1 x 14TPI Bi-Metal Blade
  5. BOSCH Saber Saw Blade for Wood and Metal
    Rating:
    90% of 100
    (2)
    Mulai

    Rp149.900

    BOSCH Saber Saw Blade for Wood and Metal
    Deskripsi:
    Pisau mesin gergaji saber S 922 HF - Flexible for Wood and Metal. Material BIM. Desain gigi unit samping, tatahan. Untuk perbaikan palet, kayu dengan paku/logam (
    atribut:
    • Body Material: HCS
    • Blade Material: Bi-Metal
    • Blade Material Abbreviation: BIM
    • Thickness (mm): 1.25
    • Tooth Design: side set, milled
    • Width (mm): 19
  6. RYOBI Reciprocating Saw (Gergaji Pedang)
    Mulai

    Rp349.900

    RYOBI Reciprocating Saw (Gergaji Pedang)
    Deskripsi:
    - Long setting blade No.88(236mm)- Hexagonal wrench
    atribut:
    • Type: For woodworking, synthetic resin
    • Total Length (mm): 75
    • Number of Ridges: 9
    • Blade Length (mm): 55
    • Power Supply (V): AC100
    • Power Cord Length (m): 5
    • Specifications: Equipped with an LED Light
  7. METABO Cordless Sabre Saw (Mesin Gergaji Reciprocating Baterai)
    Mulai

    Rp9.099.900

    METABO Cordless Sabre Saw (Mesin Gergaji Reciprocating Baterai)
    Deskripsi:
    Robust die-cast aluminium gear housing, coated for optimum handlingVariospeed (V) Electronics for working with customised stroke rates for the materials usedSaw blade rotatable by 180° for working comfortably overheadMetabo Quick for changing saw blades without toolsDepth guide can be adjusted for ideal utilisation of the saw blade and diverse applications such as plunge cutsWide range of uses thanks to the adapted Metabo saw blade rangeWith metaBOX, the intelligent solution for transport and storageMany brands, one battery pack system: This product can be combined with all 18V battery packs and chargers of the CAS brands: www.cordless-alliance-systems.comScoope of delivery:Hexagonal wrenchmetaBOX 145 L2 Li-Power battery packs (18 V/4.0 Ah)Charger ASC 55 "AIR COOLED"
    atribut:
    • Battery Voltage (V): 18
  8. BOSCH Saber Saw Blade for Metal
    Mulai

    Rp94.900

    BOSCH Saber Saw Blade for Metal
    atribut:
    • Tooth Design: side set, milled
    • Blade Material: Bi-Metal
    • Blade Material Abbreviation: BIM
    • Body Material: HCS
    • Thickness (mm): 0.9
    • Width (mm): 19
  9. MILWAUKEE Reciprocating Saw Blade Set
    Mulai

    Rp539.900

    MILWAUKEE Reciprocating Saw Blade Set
    atribut:
    • Height (inch): 1
  10. METABO Cordless Sabre Saw PowerMaxx (Mesin Gergaji Reciprocating Baterai)
    Mulai

    Rp7.599.900

    METABO Cordless Sabre Saw PowerMaxx (Mesin Gergaji Reciprocating Baterai)
    Deskripsi:
    Light, extremely handy saw for one or two handed operationEspecially suitable for working in difficult to reach placesThe Metabo 12 Volt class - lightweight, yet powerfulUnique Metabo brushless motor for quick work progress and highest efficiency for any applicationVariospeed (V) Electronics for working with customised stroke rates for the materials usedSaw blade rotatable by 180° for working comfortably overheadExtended range of application thanks to unique Quick retainer for sabre saw blades and jigsaw bladesDepth guide can be adjusted without tools for ideal utilisation of the saw blade and diverse applications such as plunge cutsIntegrated LED work light for optimum illumination of the cutting lineWide range of uses thanks to the adapted Metabo saw blade rangeWith metaBOX, the intelligent solution for transport and storageScoope of delivery:Sabre saw blade for wood and metalmetaBOX 1452 Li-Power battery packs (12 V/2.0 Ah)Charger SC 30
    atribut:
    • Sawing Wooden Beam (m/s2): 14.5
    • Uncertainty of Measurement K (dB(A)): 3
    • Uncertainty of Measurement K (m/s²): 2.2
    • Battery Pack Capacity (Ah): 2x2
    • Battery Voltage (V): 12
    • Saw Blade Stroke (mm): 16
    • Sawing Chipboards (m/s2): 17
    • Sound Level (dBA): 89
    • Sound Pressure Level (dBA): 78
    • Strokes in Idle (rpm): 0-3000
    • Type of Battery Pack: Li-Power
  11. RYU Chain Saw Bracket (Gergaji Mesin)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp209.900

    RYU Chain Saw Bracket (Gergaji Mesin)
    Deskripsi:
    Tidak termasuk mesin gurinda, ini hanya accessories tambahan untuk dipakai pada gurinda
    atribut:
    • Guide Bar Material: Spring Steel
    • Chain aterial: High Carbon Steel
    • Connecting Rod Size: M10/M14
    • Guide Bar Size (LxW) (cm): 34x6
    • Chain Teeth: 22teeth
    • Chain Circle Length: 82
    • Chain Thickness (mm): 4.7
    • Wood Cutting Diameter (cm): 28
  12. MILWAUKEE Cordless Reciprocating Fuel Super Sawzall (Mesin Gergaji Reciprocating Baterai)
    Mulai

    Rp8.399.900

    MILWAUKEE Cordless Reciprocating Fuel Super Sawzall (Mesin Gergaji Reciprocating Baterai)
    atribut:
    • No Load Stoke Rate (spm): 0-3000
    • Stroke length (mm): 32
    • Keyless Blade Clamp: Yes
    • Keyless Adjustable Shoe: Yes
    • On/Off Orbital: Yes
    • Speed Setting: 6
    • Hang Hook: Yes
    • Battery Platform: M18™ REDLITHIUM™-ION
    • Voltage (V): 18
    • Length (mm): 546
    • LED Light: Yes
    • Fuel Gauge: Yes
  13. XENON Cordless Reciprocating Saw
    Mulai

    Rp919.900

    XENON Cordless Reciprocating Saw
    Deskripsi:
    Kelengkapan produk :- Mesin reciprocating saw baterai 18V- 2 buah baterai 18V- 4 buah mata gergaji- Charger- Kotak alat
    atribut:
    • Cutting Capacity On Wood (mm): 0-100
    • Cutting Bit Capacity (mm): 0-20
    • Battery Type (V-mAh): LI-ion 18-1500
    • No Load Speed (rpm): 0-3000
  14. MILWAUKEE Cordless Reciprocating Saw Fuel Sawzall (Mesin Gergaji Reciprocating Baterai)
    Mulai

    Rp9.199.900

    MILWAUKEE Cordless Reciprocating Saw Fuel Sawzall (Mesin Gergaji Reciprocating Baterai)
    atribut:
    • No Load Stoke Rate (spm): 0-3000
    • Stroke length (mm): 28.6
    • Keyless Blade Clamp: Yes
    • On/Off Orbital: Yes
    • Speed Setting: 6
    • Hang Hook: Yes
    • Battery Platform: M18™ REDLITHIUM™-ION
    • Voltage (V): 18
    • Length (mm): 452
    • LED Light: Yes
    • Fuel Gauge: Yes
  15. INGCO Cordless Reciprocating Saw (Mesin Gergaji Reciprocating Baterai)
    Mulai

    Rp1.199.900

    INGCO Cordless Reciprocating Saw (Mesin Gergaji Reciprocating Baterai)
    atribut:
    • Voltage (V): 20
    • Cutting Capacity (mm): Metal 8, Wood 115
    • No Load Speed (rpm): 0-2800
  16. MILWAUKEE Cordless Reciprocating Saw Fuel HACKZALL (Mesin Gergaji Reciprocating Baterai)
    Mulai

    Rp3.499.900

    MILWAUKEE Cordless Reciprocating Saw Fuel HACKZALL (Mesin Gergaji Reciprocating Baterai)
    Deskripsi:
    The M12 FUEL Compact HACKZALL delivers more run-time, faster cutting, and longer tool life than previous saws. The compact, one-handed design provides superior control and the ability to make cuts in tight spaces. It’s light weight design is optimal for overhead cutting applications. The POWERSTATE Brushless Motor outperforms with constant power output, yet runs cooler with no wearable components. REDLINK PLUS Intelligence ensures optimized performance and protects your investment from overload, overheating, and over-discharge. The M12 REDLITHIUM-ION Battery Pack provides more work per charge and more work over the life of the pack. The dual gear counter balance mechanism significantly reduces vibration, providing faster starts in metal and reduced user fatigue.
Daftar Harga Gergaji Mesin Reciprocating Terbaru October 2026
BOSCH Reciprocating Saw BladeRp249.900
BOSCH Cordless Sabre Saw (Mesin Gergaji Reciprocating Baterai)Rp3.599.900
MILWAUKEE Reciprocating Saw Blade (Mata Gergaji Reciprocating)Rp449.900
RYU Cordless Reciprocating Saw (Mesin Gergaji Reciprocating Baterai)Rp1.099.900
BLACK+DECKER Cordless Reciprocating Saw (Mesin Gergaji Reciprocating Baterai)Rp5.099.900
HiKOKI Cordless Reciprocating Saw (Mesin Gergaji Reciprocating Baterai)Rp5.099.900
BOSCH Saber Saw Blade for Wood and MetalRp149.900
Makita Cordless Reciprocating Saw (Mesin Gergaji Reciprocating Baterai)Rp3.899.900
RYOBI Reciprocating Saw (Gergaji Pedang)Rp349.900
METABO Cordless Sabre Saw (Mesin Gergaji Reciprocating Baterai)Rp9.099.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)