MILWAUKEE Cordless Reciprocating Fuel Super Sawzall (Mesin Gergaji Reciprocating Baterai)

Sebelum PPN:
Rp8.399.900
Spesifikasi
No Load Stoke Rate (spm)0-3000
Stroke length (mm)32
Keyless Blade ClampYes
Keyless Adjustable ShoeYes
On/Off OrbitalYes
Speed Setting6
Hang HookYes
Battery PlatformM18™ REDLITHIUM™-ION
Voltage (V)18
Length (mm)546
LED LightYes
Fuel GaugeYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- POWERSTATE™ Brushless Motor: Purposely built for the M18 FUEL™ SUPER SAWZALL™ to provide the power and performance of a 15A corded reciprocating saw
- REDLITHIUM™-ION HIGH OUTPUT™ HD12.0 Battery Pack: Provides 50% more power and runs 50% cooler versus standard REDLITHIUM™-ION HD packs. Superior pack construction provides the industry's best protection against jobsite conditions
- Variable speed trigger and 5-speed dial provide ultimate speed control
- LED light for increased accuracy and visibility
- QUIK-LOK® Blade Clamp for toolless blade changes
- REDLINK PLUS™ Intelligence: Ensures optimal performance and provides overload protection to prevent damage to the tool and battery during heavy applications while still maintaining compatibility across the entire M18™ System
- 32mm Stroke length removes more material with each stroke
- Integrated rafter hook for easy storage between cuts
- Adjustable shoe extends the life of the blade
- Compatible with all M18™ Batteries

Ulasan Produk

Tidak ada ulasan