METABO Cordless Sabre Saw PowerMaxx (Mesin Gergaji Reciprocating Baterai)

Sebelum PPN:
Rp7.599.900
Spesifikasi
Sawing Wooden Beam (m/s2)14.5
Uncertainty of Measurement K (dB(A))3
Uncertainty of Measurement K (m/s²)2.2
Battery Pack Capacity (Ah)2x2
Battery Voltage (V)12
Saw Blade Stroke (mm)16
Sawing Chipboards (m/s2)17
Sound Level (dBA)89
Sound Pressure Level (dBA)78
Strokes in Idle (rpm)0-3000
Type of Battery PackLi-Power

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Light, extremely handy saw for one or two handed operation
Especially suitable for working in difficult to reach places
The Metabo 12 Volt class - lightweight, yet powerful
Unique Metabo brushless motor for quick work progress and highest efficiency for any application
Variospeed (V) Electronics for working with customised stroke rates for the materials used
Saw blade rotatable by 180° for working comfortably overhead
Extended range of application thanks to unique Quick retainer for sabre saw blades and jigsaw blades
Depth guide can be adjusted without tools for ideal utilisation of the saw blade and diverse applications such as plunge cuts
Integrated LED work light for optimum illumination of the cutting line
Wide range of uses thanks to the adapted Metabo saw blade range
With metaBOX, the intelligent solution for transport and storage

Scoope of delivery:
Sabre saw blade for wood and metal
metaBOX 145
2 Li-Power battery packs (12 V/2.0 Ah)
Charger SC 30
Warning
The machine shown may differ in equipment and technical details depending on the configuration.
Kindly pay attention to delivery scope and product description.
Accessories included only if listed in the delivery scope.

Ulasan Produk

Tidak ada ulasan