Beli Gergaji Mesin Mainan di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BOSCH Sabre Saw (Gergaji Mesin)
    Mulai

    Rp6.499.900

    BOSCH Sabre Saw (Gergaji Mesin)
    Deskripsi:
    Blade replacement is tool-free. Dual LED lights. Electronic stepless speed. Comes with a hanging hook.For cutting and dismantling metal, wood, plastic, etc.
    atribut:
    • AS ONE Part Number: 65-2012-87
    • Cable Length (m): 2.5
    • Set Contents: Main body, carrying case, sample blade (S1122BF, S1122EF, S3456XF, S922BF, S922EF one each)
    • Dimensions (LxWxH) (mm): 500x160x95
    • Carbon Brush Nominal Number: 1619P04838
    • Cutting Capacity, Mild Steel Sheet (mm): 20
    • Cutting Capacity, Pipe (mm): 150
    • Cutting Capacity, Wood (mm): 230
    • Number of Stroke (times/minute): 0~2700
    • Power Consumption (W): 1100
    • Power Input (V): 100(50-60Hz)
    • Stroke Width (mm): 28
    • TRUSCO Number: 352-9703
  2. BOSCH Jigsaw (Gergaji Mesin)
    Mulai

    Rp4.199.900

    BOSCH Jigsaw (Gergaji Mesin)
    Deskripsi:
    - Sample blade- Transparent Dustproof Cover- Burr stop guide- Dust Collecting Adapter- Case
  3. KUGEL Hole Saw
    Rating:
    100% of 100
    (3)
    Mulai

    Rp31.900

    KUGEL Hole Saw
    Deskripsi:
    Mata Bor Besi / Hole Saw 100mm merk KUGELBerbahan HSS untuk keperluan pengeboran besi, metal, kayu dan sejenisnya, dengan kualitas sangat baik namun dengan harga yang terjangkauKUAT, KOKOH, dan TAHAN LAMA !
  4. TRUSCO Carbide-Tipped Hole Saw for Stainless Steel
    Mulai

    Rp549.900

    TRUSCO Carbide-Tipped Hole Saw for Stainless Steel
    Deskripsi:
    This is a masterpiece of tipped hole saws. Ideal for drilling sheet metal and other stainless steel products. The effective cutting capacity is 5mm (TTG14 is 4mm). In case of using an electric drill, low speed is recommended at リ 40 or more.
  5. MILWAUKEE Hole Saw Kit
    Mulai

    Rp1.199.900

    MILWAUKEE Hole Saw Kit
    Deskripsi:
    These kits include metal-cutting hole saws that are used in standard power drills. They are used to cut steel, mild alloys, and aluminum, such as sheet metal and thin plate metal.
  6. Langsol Hole Saw TCT Deep 5mm
    Mulai

    Rp46.900

    Langsol Hole Saw TCT Deep 5mm
    atribut:
    • Material: Tungsten Carbide Tipped (TCT)
    • Effective Cutting Capacity (mm): 5
  7. BOSCH Cordless Jigsaw (Gergaji Listrik)
    Mulai

    Rp3.199.900

    BOSCH Cordless Jigsaw (Gergaji Listrik)
    Deskripsi:
    The most compact 18V professional cordless jigsaw. Extremely compact cordless jigsaw with the shortest length (only 260mm) in its class for perfect handling and manoeuvrability in curves, even in tight spaces.
  8. Motoyuki Global Saw Iron And Stainless Steel Tip Saw (Fine Metal) Fr-N Ultra-Thin Blade
    Mulai

    Rp969.900

    Motoyuki Global Saw Iron And Stainless Steel Tip Saw (Fine Metal) Fr-N Ultra-Thin Blade
    Deskripsi:
    For both iron and stainless steel
    atribut:
    • Cutable Material: Angle Steel, channel Steel, C-Type channel Steel, rebar, Flat Steel, Steel, gas Pipe, lined Steel Pipe, diamond Plate, deck Plate, the hanger rail, Stainless (SUS304)
    • Hole Diameter (phi mm): 20
  9. REX Band Saw Mantis
    Mulai

    Rp1.599.900

  10. HiKOKI Slide Compound Miter Saw
    Mulai

    Rp28.999.900

    HiKOKI Slide Compound Miter Saw
    atribut:
    • Carbon Brush: No. 21
    • Applicable Tip Saw (mm) Blade Thickness: 1.7 to 1.9
    • Applicable Tip Saw Outer Diameter x Hole Diameter (mm): 165x20
    • Body Dimensions (mm): 405x670x465
    • Content Set: Tipped saw (65 blades) ; Dust bag ; Box spanner (10) ; Side handle ; Vise set
    • Cutting Depth (mm): Left tilt 45°/30 Right tilt 45°/15
    • Depth of Cut (mm): 46
    • Depth of Cut @90° (mm): 46
    • Installation Dimension (mm): 220x242
    • No Load Rotation Speed (rpm): 4200
    • Outer Diameter (mm): 165
    • Power Consumption (W): 1050
    • Power Cord Length (m): 4.5
    • Rated Current (A): 11
    • Right Angle Cutting Dimensions (HxW) (mm): 46 x 245
    • Suitable Tipped Saw Hole Diameter (mm): 20
    • Suitable Tipped Saw Outer Diameter (mm): 155 to 165
    • Voltage (V): Single phase 100
  11. Makita Mesin Bor Listrik
    Rating:
    100% of 100
    (8)
    Mulai

    Rp429.900

  12. BITEC Mata Gergaji Bundar Standar Multimaterial
    Mulai

    Rp60.900

    BITEC Mata Gergaji Bundar Standar Multimaterial
    atribut:
    • Type/Packing: 1 pc / paper box
  13. BLACK+DECKER Spare Part Mesin Multifungsi Lithum Rechargeable 18V
    Mulai

    Rp539.900

    BLACK+DECKER Spare Part Mesin Multifungsi Lithum Rechargeable 18V
    Deskripsi:
    3 types of heads (thunder head, jigsaw head, driver head) Battery pack (BL1518N-JP) x 2, Charger (LC1418N-JP) Dedicated kit box Bits (drill 2.5mm, 4mm, 5mm, 6mm, 8mm, plus # 1, # 2, minus # 6, positive drive # 2, hexagon # 4, # 5) Blade (6TPI woodworking cutting x 2, 10TPI woodworking cutting x 2, for curve cutting x 1) Sandpaper (coarse # 80 x 5, fine # 120 x 5, dust collector adapter)
  14. Motoyuki Global Saw Iron & Stainless Steel Tip Saw (Fine Metal) Fr-S Standard
    Mulai

    Rp3.599.900

    Motoyuki Global Saw Iron & Stainless Steel Tip Saw (Fine Metal) Fr-S Standard
    Deskripsi:
    For both iron and stainless steel
    atribut:
    • Chip Used: cermet
    • Cutting Capacity (mm) Stainless Steel Plate: 6
    • Hole Diameter (phi mm): 25.4
  15. BOSCH Cordless Multi Cutter Tool (Mesin Pemotong Serbaguna)
    Mulai

    Rp2.799.900

    BOSCH Cordless Multi Cutter Tool (Mesin Pemotong Serbaguna)
    Deskripsi:
    Set Content: - 5 x lembar ampelas, K 2 x 80, 2 x 120, 1 x 240 (2 608 621 104)- 1 x Pisau Pemotong Plunge (2 608 662 508)- 1 x pisau gergaji segmental (2 608 662 527)- 1 x pelat ampelas (2 608 661 B11)
Daftar Harga Gergaji Mesin Mainan Terbaru April 2026
BOSCH Sabre Saw (Gergaji Mesin)Rp6.499.900
BOSCH Bi-Metal Hole Saw for Metal, Aluminium, PVC and WoodRp42.900
BOSCH Jigsaw (Gergaji Mesin)Rp4.199.900
KUGEL Hole SawRp31.900
TRUSCO Carbide-Tipped Hole Saw for Stainless SteelRp549.900
RYU Mesin Bor Bobok BetonRp1.099.900
MILWAUKEE Hole Saw KitRp1.199.900
BOSCH Cordless Sabre Saw (Gergaji Listrik)Rp3.499.900
BOSCH Cordless Circular Saw (Gergaji Bundar)Rp3.199.900
Langsol Hole Saw TCT Deep 5mmRp46.900

Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)