OMI Cutting Machine for Handy Spiral

Sebelum PPN:
Rp46.999.900
Spesifikasi
Cutting Performance (A)100 to 300
Rated Ampere (A)7.3
Power Consumption Electrical (W)700
Power Supply (V)AC100
No-load Speed (minute)9000
Power Cord Length (m)3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

- Sub roller(VC-SB3)
- Duct killer(DK110)
Feature

- A machine developed for the main purpose of cutting round spiral duct pipes and is capable of more accurate and quick cutting by using a tipped saw. Also, it is safe as there is little sparks compared to when using whetstone.
- A safety stopper has been added to the handy spiral cutter.
- Enables safe work as the lock is engaged simply by raising the motor unit.

Ulasan Produk

Tidak ada ulasan