Beli Fiber Optic Switch di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Autonics Fiber Optic Sensors BF3 Series
    Mulai

    Rp599.900

    Autonics Fiber Optic Sensors BF3 Series
    Deskripsi:
    "The weight includes packaging. The weight in parenthesis is for unit only.The temperature or humidity mentioned in Environment indicates a non freezing or condensation."
    atribut:
    • Power Supply (V): 12-24 (DC)
    • Ambient Temperature (°C): -10 to 50
    • Current Consumption (mA): 40 (Maximum)
    • Response Time (ms): 1 (Maximum)
    • Light Source (nm): 660 (Red LED)
    • Ambient Illumination: Sunlight: max. 11.000lx; Incandescent lamp: max 3.000lx (received illumination)
    • Control Output: NPN open collector
    • Operation Mode: Light On/Dark On (set by control wire)
    • Sensitivity Setting: Built-in VR (coarse adjustment, fine adjustment)
    • Type: Built-in twin volume type
  2. MONOPRICE Fiber Optic Cable Patch Cord
    Mulai

    Rp239.900

    MONOPRICE Fiber Optic Cable Patch Cord
    Deskripsi:
    Multimode fiber optic patch cords have different or matching connector types on both ends. They deliver multiple lines of data over shorter distances when lower networking speeds and bandwidth are required.
    atribut:
    • UNSPSC: 26121607
    • Bandwidth (Gbps): 10
    • Cable Diameter (mm): 2
    • Clad Dimension (micron): 125
    • End 1 Connection Type: LC
    • End 2 Connection Type: LC
    • Fiber Count: 2
    • Fire Rating: Riser
    • Jacket Material: PVC
    • NEC Article and Type: OFNR
    • Number of Fibers: Duplex
    • Standards: UL Listed
  3. Panduit Fiber Optic Connector Cleaning Tool
    Mulai

    Rp5.199.900

    Panduit Fiber Optic Connector Cleaning Tool
    atribut:
    • TRUSCO Number: 836-7326
  4. INTERLUC Cable Fiber Optic
    Mulai

    Rp92.900

    INTERLUC Cable Fiber Optic
    Deskripsi:
    GJYXCH- 1 B6 Drop Cable + SC/UPC-50M + il 0.3dB + rl 55dB
    atribut:
    • Color: Black
  5. Pro'sKit Fiber Optic Visual Fault Locator
    Mulai

    Rp609.900

    Pro'sKit Fiber Optic Visual Fault Locator
    Deskripsi:
    Fiber optic visual fault locator is designed for field personnel who need an efficient and economical tool for continuity checking in an optical network during and after installation. It is easy to locate the breakpoint and bad connections in fiber optic cables.
  6. Autonics Fiber Optic Amplifiers BF5 Series
    Mulai

    Rp1.299.900

    Autonics Fiber Optic Amplifiers BF5 Series
    Deskripsi:
    The BF5 series fiber optic amplifiers are available in single and dual display models. The units feature 5 different response speed settings, for flexible and reliable detection of fast moving targets or small objects. With integrated mutual interference prevention, reliable detection is possible with multiple units (up to 8 units) with connection using side connectors. Other features include saturation prevention function, inverted display, and simple sensitivity adjustment settings. Red, green, and blue LED light source models are available for diverse applications.
    atribut:
    • Accessories: Connector type wire(Ø4mm, 3-wire, 2m)(AWG22, core diameter: 0.08mm, number of cores: 60, insulator out diameter: Ø1.25mm), Side connector
    • Ambient Humidity (% RH): 35 to 85, storage: 35 to 85
    • Ambient illumination (lx): Sunlight: Max. 11,000, Incandescent lamp: Max. 3,000 (received illumination)
    • Ambient Temperature (°C): -10 to 50, storage: -20 to 70
    • Current Consumption (mA): Max. 50
    • Display Method: 4-digit 7-segment LED
    • Communication: I2C(max. 8 units)
    • Material: Case: Polybutylene terephthalate, Cover: Polycarbonate
    • Mutual Interference Prevention: Max. 8 unit sets (automatically set regardless of response time)
    • Operation Mode: Light ON/Dark ON(set by parameter)
    • Power Supply (V): DC 12-24 ±10%(ripple P-P: max. 10%)
    • Protection Structure: IP40
    • Sensitivity Adjustment: Manual Teaching(auto-tuning, 1-point, 2-point, positioning) ※ In multiple connection, batch teaching available
  7. Guangyan Fiber Optic Cleaver
    Mulai

    Rp2.299.900

    Guangyan Fiber Optic Cleaver
    Deskripsi:
    Fully automatic cutterOne step in place, double the efficiencyClose the lid and start cutting automatically, really save time and effort.Automatic/manual dual-mode, one-click switch.Switch to manual cutting if necessary.Precision Cutting90° precise cutting, cutting Angle error ≤0.5°, cutting end face flat, very little loss, high hardness 16 surface tungsteen steel blade, can cut 32000 timesBuilt-in lithium batteryLong standby, remaining power at a glance, TYPE-C charging interface, a charge can be cut 1200 times.Own strong lightingHighlight LED lights, night work no longer worry about the environment is dark
    atribut:
    • Bare Fiber Trough (mm): 0.25
    • Battery Working Time (hour): About 5
    • Cutting Angle (°): Error ≤0.5
    • Cutting Mode: Automatic/Manual Cutting
    • Fiber Cutting Length (mm): 9~16/10~16
    • Leather Wire Trough (mm): 2.5-3.0
    • Operating Temperature (°C): -20~+70
    • Product Size(mm): 93x83x71
    • Shutdown Time (minute): 3
    • Tail Fiber Trough (mm): 0.9
  8. ELECOM Optic Fiber Cable
    Mulai

    Rp1.499.900

    ELECOM Optic Fiber Cable
    Deskripsi:
    -An optical fiber cable that transmits signals with light and enables transmission of large amount of data.-There is no influence from external noise, and stable high speed and long distance signal transfer are possible.-A removable push-pull type LC conn
  9. Kramer Zero Latency 4K HDR SDVoE Video Streaming Transceiver over Fiber Optic
    Mulai

    Rp259.999.900

    Kramer Zero Latency 4K HDR SDVoE Video Streaming Transceiver over Fiber Optic
    Deskripsi:
    KDS−8F is a high−performance, zero latency, 4K@60Hz (4:4:4) video streaming transceiver for streaming via Ethernet over single−mode and multi−mode optical fiber. KDS−8F can be set as either an encoder or decoder. As an encoder, it encodes and streams the HDMI or DisplayPort input along with IR, RS−232, analog audio and USB, over an IP network. As a decoder, it receives the encoded signal and decodes it for output.
    atribut:
    • Input: 1 HDMI 4K60 4:4:4 1 DP 1 IR
    • Output: 1 HDMI 1 IR Ports:
    • Product Dimensions (WxDxH) (cm): 20.00x23.10x2.50
    • Video Standards Compliance: 10/12bit HDR (PointtoPoint and Genlock mode only), HDCP 2.2 &1.4, DVI 1.0,
    • Accessories Included: Power adapter, multimode SFP+ transceiver module, rubber feet Optional:Singlemode SFP+ transceiver module
    • Shipping Dimensions (cm): 38.20x20x7
    • Current Comsumption (A): 1
    • Extension Line Maximum Range in Point–To–Point Mode: Using OM3 multimode fiber 300m (980ft) / Using OM4 multimode fiber 550m (1800ft) / Using singlemode fiber 30km (18.6 miles)
    • Extension Line Signal Compression: Ultralight compression, lossless for most content
    • Ports 1GbE Ethernet: 1 On an R-J45 connector
    • Ports RS-232: 1 On a 3-pin terminal block connector
    • Ports SFP+ Fiber: 1 On LC connector(s) for 10GbE Ethernet (MM SFP+ transceiver module included)
    • Ports USB: 3 On female USB type-A connectors
    • Ports Unbalanced Stereo Audio: 1 On a 3.5mm mini jack
    • Voltage (V): 12DC
  10. Pro'sKit Fiber Optic Fusion Splicer
    Mulai

    Rp57.999.900

    Pro'sKit Fiber Optic Fusion Splicer
    Deskripsi:
    - High Quality Fusion Splicing- Hi-resolution Output- Heat Shrink Protection- Li-ion Battery
    atribut:
    • Dimensions (mm): 145x135x142
    • Splicing Time (s): 6 (for SM fiber)
    • Battery (V): 11.1 / 5.2AH
    • LCD Display (inch): 4.3 colorful LCD display
    • Individual Packing: ABS tool box + Color label
    • Battery Low Indication: 5pcs led light indication
    • Diameter of Fiber Optic (µm): Cladding diameter:80-150, Coating diameter:100-1000
    • Environmental Conditions: -10~+50 (Operation Temperature), 0~95% RH (humidity), 0~5000m (altitude)
    • Heat Shrinkable Tube (mm): 20/40/60
    • Memory Capacity : 6000 memories
    • Power Supply (V): AC adaptor: 100~240 input voltage, 50/60Hz; DC15, 5A
    • Splicing Program: 50 groups
  11. Panduit Optic Fiber Patch Cord
    Mulai

    Rp1.399.900

    Panduit Optic Fiber Patch Cord
    atribut:
    • Color: Aqua
    • Number of Cores: 2
    • Working Temperature Range (°C): -20 to 70
  12. StarTech.com DAC Twinax Cable / 2m / Cisco Product SFP-H10GB-CU2M Compatible / Copper Wire Direct Attach Cable / Firepower ASR920 ASR9000 Compatible
    Mulai

    Rp1.399.900

    StarTech.com DAC Twinax Cable / 2m / Cisco Product SFP-H10GB-CU2M Compatible / Copper Wire Direct Attach Cable / Firepower ASR920 ASR9000 Compatible
    Deskripsi:
    Guaranteed 100% compatibility with Cisco equipment StarTech.com SFP + passive DAC cable backed by a lifetime warranty Use a cost-effective alternative to fiber optics Supports 1x, 2x, 4x, 8x fiber optic channel data transfer rates Low power consumption of 0.5W or less 30AWG, 100Ω impedanceUsed for 10Gb Ethernet and fiber optic channel applications 2-point connection in rack, network switch / server connection (storage area network: SAN, network connection storage: NAS)
    atribut:
    • Cable Length (m): 2
  13. BELDEN Fiber Optic Pigtails
    Mulai

    Rp69.900

    BELDEN Fiber Optic Pigtails
    Deskripsi:
    Pigtail LC Multimode OM3, 2 meter, Aqua
    atribut:
    • Packaging Dimensions (cm): 5.5x10.5x0.5
    • Cable Length (m): 2
  14. Pro'sKit Fiber Optic Fusion Splicing Machine
    Mulai

    Rp74.999.900

    Pro'sKit Fiber Optic Fusion Splicing Machine
    Deskripsi:
    - The splicing machine is a new fully-digital design with 5inch LCD colorful display, provide the latest core to core alignment technology, features 10sec. accurate splicing and 30 sec. tube-heating shrink.
    atribut:
    • Dimensions (mm): 130x135x130
    • Heat Shrinkable Tube (mm): 20,40,60
    • Applicable Fibers: SM, MM, NZDS, EDF
    • Diameter of Fiber Optic (µm): Cladding diameter:80-150 , Coating diameter:100-1000
    • Standard Plug: F type
    • Average Splice Loss (dB): 0.02(SM), 0.01(MM), 0.04(NZDS), 0.04(EDF)
    • Battery (V): 11.1 (5.2Ah)
    • Battery Low Indication: 4pcs led light indication
    • Environmental Conditions: -10+50°C (operation temperature),0-95% RH(humidity), 0-5000m(altitude)
    • Power Supply (V): AC adaptor: INPUT:100-240, 50/60Hz, 2A, OUTPUT: DC15, 5A
    • Return Loss (dB): ≥60
    • Splicing Program: 50 groups
    • Splicing Time (s): 10 (for SM fiber)
    • Standard Package: Fusion splicing machine, AC adaptor, Battery(in the machine), Spare electrodes, 60mm Shrinkable tube 25pcs, Cooling tray, Quick reference guide, Carrying case with carrying strap
  15. Pro'sKit Fiber Optical Light Source
    Mulai

    Rp4.099.900

    Pro'sKit Fiber Optical Light Source
    Deskripsi:
    5 range supplied : 850/1300/1310/1490/1550 (with multiple models)Ideal for fiber optic network installation and maintenance
    atribut:
    • Dimensions (mm): 165x80x35
    • Power Stability (dB): ±0.05/1hr;±0.1/8hour
    • OPTIC connector: SC/PC
    • Power Source (V): 2 x 1.5 AA batteries (not included)
    • Auto Power Off (minute): 10 (could be reset)
    • Battery charge: Yes (when using rechargeable battery), by DC 5V power jack
    • Modulation Detection: 270Hz,1kHz, 2kHz
    • Operating Temperature (°C): -10 to +60; <90%RH
    • Storage Temperature (°C): -20~+70; <90%RH
  16. Joinwit Optical Fiber Fusion Splicer
    Mulai

    Rp19.999.900

    Joinwit Optical Fiber Fusion Splicer
    Deskripsi:
    Obtaining 16 patens of invention and 58 technical innovations, a brand-new product—JW4106S Optical Fiber Fusion Splicer is launched, thanks to 5 years of painstaking research of 28 engineers.JW4106S implements industrial-grade CPU+FPGA structure of high-performance, completely fresh HD optical fiber microscope, imported high-speed motor and aluminum-magnesium alloy materials extensively. Compared with JW4106, our start product, JW4106S lowers the size by 38%, the weight by 52%, the power consumption by 57%, but improves the speed by 60%, the environment adaptability by 80% and the reliability (MTBF) by 200%. You can get unprecedented fusion splicing experience.
    atribut:
    • Size (mm): 120x130x154
    • Material: Quartz Series
    • Core Quantity: Single-mode
    • Type: Single-mode, Multi-mode, Dispersion Shifted, Non-zero Dispersion Shifted And Erbium-doped Fibers
    • Cladding Diameter (µm): 80-150
    • Coating Diameter (mm): 0.1-1.0, 2.0-3.0, 2.0*3.1
    • Effective Heating Length (mm): ≤60
    • External DC Power Input (V): 13.5±0.5
    • Full Charging Time: Approx 2.5 Hours
    • Heating Time (s): 10-255 (Settable As Required)
    • Input Current (A): ≥4.4 (Socket Center Is Positive)
    • Lithium-ion Battery (V): 11.1 (≥5.2Ah)
    • Maximum Wind Speed (m/s): 15
    • Operating Humidity: 95%RH And Below (Non-condensing)
    • Operating Temperature (°C): -10 to +50
    • Storage Humidity: 95%RH And Below (Non-condensing)
    • Storage Temperature (°C): -40 to +80
    • Temperature Limit (°C): -20 to +55
    • Typical Heating Time (s): ≤25 (Standard 40mm Sleeve), ≤28 (Standard 60mm Sleeve)
  17. Panduit Optical Fiber OM 3 Patch Cord
    Mulai

    Rp1.199.900

    Panduit Optical Fiber OM 3 Patch Cord
    atribut:
    • Incombustibility: Riser
    • Number of Cores: 2
    • Color: Aqua
    • Operating Temperature Limits (°C): -20 to 70
  18. StarTech.com DAC Twinax Cable / 5m / Cisco Product SFP-H10GB-CU5M Compatible / Copper Wire Direct Attach Cable / Firepower ASR920 ASR9000 Compatible
    Mulai

    Rp1.999.900

    StarTech.com DAC Twinax Cable / 5m / Cisco Product SFP-H10GB-CU5M Compatible / Copper Wire Direct Attach Cable / Firepower ASR920 ASR9000 Compatible
    Deskripsi:
    Guaranteed 100% compatibility with Cisco equipment Uses cost-effective wiring to replace fiber optics Compliant with MSA (Multi-Source Agreement) industry standards Supports low power consumption hot swap of 0.5W or lessUsed for 10Gb Ethernet and fiber optic channel applications 2-point connection in rack, network switch / server connection (storage area network: SAN, network connection storage: NAS)
    atribut:
    • Cable Length (m): 5
  19. Autonics Fiber Sensor FD Series
    Mulai

    Rp289.900

    Autonics Fiber Sensor FD Series
    atribut:
    • Type: Heat resistance type, M6 bolt
    • Sensing Distance: 120 square
    • Min.Sensing Target Diameter: 0,03 mm
    • Allowable Bend Radius: R30
    • Cable Length: 2 m
    • Ambient Temperature (°C): -40 to 105
  20. StarTech.com DAC Twinax Cable / 1m / Cisco Product SFP-H10GB-CU1M Compatible / Copper Wire Direct Attach Cable / Firepower ASR920 ASR9000 Compatible
    Mulai

    Rp1.199.900

    StarTech.com DAC Twinax Cable / 1m / Cisco Product SFP-H10GB-CU1M Compatible / Copper Wire Direct Attach Cable / Firepower ASR920 ASR9000 Compatible
    Deskripsi:
    Guaranteed 100% compatibility with Cisco SFP-H10GB-CU1M Uses cost-effective wiring to replace fiber optics Compliant with MSA (Multi-Source Agreement) industry standards Supports low power consumption hot swap of 0.5W or lessUsed for 10Gb Ethernet and fiber optic channel applications 2-point connection in rack, network switch / server connection (storage area network: SAN, network connection storage: NAS)
    atribut:
    • Connector A: SFP+
    • Connector B: SFP+
    • Height (cm): 1.2
    • Length (m): 1
    • Mass (g): 74
    • Operating Temperature (°C): 0 ~ 70
    • Power Consumption (W): 0.5
    • Storage Temperature (°C): -40 ~ 80
    • Width (mm): 14
Daftar Harga Fiber Optic Switch Terbaru April 2026
Autonics Fiber Optic Sensors BF3 SeriesRp599.900
MONOPRICE Fiber Optic Cable Patch CordRp239.900
Panduit Fiber Optic Connector Cleaning ToolRp5.199.900
INTERLUC Cable Fiber OpticRp92.900
Pro'sKit Fiber Optic Visual Fault LocatorRp609.900
Autonics Fiber Optic Amplifiers BF5 SeriesRp1.299.900
Guangyan Fiber Optic CleaverRp2.299.900
ELECOM Optic Fiber CableRp1.499.900
Kramer Zero Latency 4K HDR SDVoE Video Streaming Transceiver over Fiber OpticRp259.999.900
Pro'sKit Fiber Optic Fusion SplicerRp57.999.900

Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)