Kramer Zero Latency 4K HDR SDVoE Video Streaming Transceiver over Fiber Optic
Spesifikasi
| Input | 1 HDMI 4K60 4:4:4 1 DP 1 IR |
|---|---|
| Output | 1 HDMI 1 IR Ports: |
| Product Dimensions (WxDxH) (cm) | 20.00x23.10x2.50 |
| Video Standards Compliance | 10/12bit HDR (PointtoPoint and Genlock mode only), HDCP 2.2 &1.4, DVI 1.0, |
| Accessories Included | Power adapter, multimode SFP+ transceiver module, rubber feet Optional:Singlemode SFP+ transceiver module |
| Shipping Dimensions (cm) | 38.20x20x7 |
| Current Comsumption (A) | 1 |
| Extension Line Maximum Range in Point–To–Point Mode | Using OM3 multimode fiber 300m (980ft) / Using OM4 multimode fiber 550m (1800ft) / Using singlemode fiber 30km (18.6 miles) |
| Extension Line Signal Compression | Ultralight compression, lossless for most content |
| Ports 1GbE Ethernet | 1 On an R-J45 connector |
| Ports RS-232 | 1 On a 3-pin terminal block connector |
| Ports SFP+ Fiber | 1 On LC connector(s) for 10GbE Ethernet (MM SFP+ transceiver module included) |
| Ports USB | 3 On female USB type-A connectors |
| Ports Unbalanced Stereo Audio | 1 On a 3.5mm mini jack |
| Voltage (V) | 12DC |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Deskripsi
KDS−8F is a high−performance, zero latency, 4K@60Hz (4:4:4) video streaming transceiver for streaming via Ethernet over single−mode and multi−mode optical fiber. KDS−8F can be set as either an encoder or decoder. As an encoder, it encodes and streams the HDMI or DisplayPort input along with IR, RS−232, analog audio and USB, over an IP network. As a decoder, it receives the encoded signal and decodes it for output.
Fitur
High–Performance Video Streaming Transceiver — Streams up to 4K@60Hz (4:4:4) resolution signals over a 10G network interface, providing lossless compression.Maximum Compatibility — Fully standard and compliant SDVoE™ codec, enables compatibility with other software and hardware streaming platforms.
HDCP 2.2 Compliant, HDR Support, Genlock and Fastswitch Modes Support.
High–Speed 10G Network Switch — Managed switch provides multicast, jumbo frames, IGMP snooping and fast leave.
Analog Audio Embedding — Provides an unbalanced analog audio port for embedding audio into the streaming signal.
Bi–directional USB over IP.
Bi–directional IR and RS–232 over IP — Control an IR or serial device located on the decoder side from the encoder and vice versa.
Video Wall Support.
Multiview Support.
Easy, Cost–Effective Maintenance — LED indicators for main power, Tx/Rx mode setting, HDMI/ DisplayPort video source detection, USB connection and Tx and Rx transmission enable easy local maintenance and troubleshooting.
Simple System Management — Remote system management support to enable quick and efficient remote system and device life–cycle management.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
