Beli Electromagnetic Flow Meter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KOFLOC Flow Meter Compact
    Mulai

    Rp2.799.900

    KOFLOC Flow Meter Compact
    atribut:
    • Precision: FS±10%
    • Effective Scale: 10:1
    • Connection size: Rc1/8
    • Pressure Resistance Guarantee: 0.5MPa
    • Heat Resistant Temperature: 60°C
    • Purpose of Use: For device incorporation. For gas purge measurement.
  2. ALDO Flow Meter Digital
    Mulai

    Rp3.599.900

    ALDO Flow Meter Digital
    atribut:
    • Accuracy (%): ±0.5
    • Repeatability (%): 0.03
    • Max. Viscosity (CPS): 1000
    • Diameter of Pipe (inch): 1
    • Flow Rate (L/minute): 20-120
    • Maximum Pressure (MPa): 3.4
  3. Wipro Flow Meter 4 Digit
    Mulai

    Rp1.199.900

    Wipro Flow Meter 4 Digit
    atribut:
    • Color: Black
    • Minimum Work Pressure (MPa): 0.35
    • Inlet & Outlet (inch): 1.5
    • Type: NPT
    • Flow Rate (L/minute): 20-150
  4. monotaro Digital Sound Level Meter A Characteristics (Alat Ukur Kebisingan Suara)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp739.900

    monotaro Digital Sound Level Meter A Characteristics (Alat Ukur Kebisingan Suara)
    Deskripsi:
    Produk ini juga sering disebut dengan Noise Dose Meter
    atribut:
    • Accuracy: ±2dB(1kHz)
    • Frequency Characteristic: A characteristic
    • Material: ABS resin
    • Resolution: 0.1dB
    • Power Supply: 3 x AAA batteries
    • Frequency Range: 31.5Hz~8kHz
    • Measuring Level Range (dB): 30~130
    • Outer Dimensions, Width W x Depth D x Height H (mm): 54×28×153
  5. Onda Water Meter Flange PN
    Mulai

    Rp6.899.900

    Onda Water Meter Flange PN
    Deskripsi:
    Sebagai alat pengukur pemakaian air
    atribut:
    • Material: Cast Iron
  6. Itron Woltex M Water Meter
    Mulai

    Rp13.999.900

    Itron Woltex M Water Meter
    atribut:
    • Maximum Admissible Temperature (°C): 30
  7. Onda Water Meter Flange PN 10
    Mulai

    Rp2.899.900

    Onda Water Meter Flange PN 10
    atribut:
    • Material: Cast Iron
  8. Itron Water Meter Multimag Cyble
    Mulai

    Rp1.099.900

    Itron Water Meter Multimag Cyble
    Deskripsi:
    Iltron Multimag adalah meter air jenis turbin multijet dengan register gelas copper-can yang dirancang untuk aplikasi pelanggan rumah tangga dan niaga.
    atribut:
    • Size (mm): 15
  9. BOSCH Digital Laser Distance Meter (Meteran Laser)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.299.900

    BOSCH Digital Laser Distance Meter (Meteran Laser)
    Deskripsi:
    The Bosch Laser Measure allows users to take distance measurements instantly and with ultimate precision. Simply press the measure button to activate the laser and begin measuring in real time. Put down the pad of paper and calculator
  10. Amco Keset Mie
    Rating:
    60% of 100
    (1)
    Mulai

    Rp159.900

    Amco Keset Mie
    atribut:
    • Thickness (mm): 15
  11. Itron Woltex Hot Meter 150degrees C (Schlumberger)
    Mulai

    Rp60.999.900

  12. Vention Kabel LAN Cat8 Ethernet Internet Network Patch
    Mulai

    Rp109.900

    Vention Kabel LAN Cat8 Ethernet Internet Network Patch
    atribut:
    • Connector Interface: RJ45 Male to Male
    • Conductor: Oxygen-free Copper
  13. BOSCH Heat Gun
    Rating:
    100% of 100
    (4)
    Mulai

    Rp1.199.900

    BOSCH Heat Gun
    atribut:
    • Control Airflow: 3-Stage
    • K3L License: Yes
  14. AS ONE Flowmeter
    Mulai

    Rp3.399.900

  15. OneMed Resuscitator Ambubag Silicone
    59%
    Mulai

    Rp409.900

    OneMed Resuscitator Ambubag Silicone
    Deskripsi:
    Resucitator/Ambubag bahan silicon untuk pasien anak -100% Medical grade silicone material -Latex-free components -Built-in 40cmH2O pressure relief valve -Autoclaved and reusable features provides economical use -All-in-one intake valve connects to oxygen reservoir bag directly -Additional accessories and customized label are available -Diverter is able to attach PEEP valve. Include: - Silicone Child 500ml Resuscitator (With 40cm H2O POP-OFF) - Silicone Mask Child - 2500ml Oxygen Reservoir Bag - Disposable Oygen Tubing 2 meter - Pressure relief valve: 40cm H2O pressure relief NOMOR IZIN EDAR: AKD 20403900264
Daftar Harga Electromagnetic Flow Meter Terbaru February 2026
KOFLOC Flow Meter CompactRp2.799.900
NITTO KOHKI Flow MeterRp939.900
ALDO Flow Meter DigitalRp3.599.900
Wipro Flow Meter 4 DigitRp1.199.900
monotaro Digital Sound Level Meter A Characteristics (Alat Ukur Kebisingan Suara)Rp739.900
Onda Water Meter BrassRp789.900
Onda Water Meter Flange PNRp6.899.900
Itron Woltex M Water MeterRp13.999.900
Onda Water Meter Flange PN 10Rp2.899.900
Itron Water Meter Multimag CybleRp1.099.900

Data diperbarui pada 16/02/2026 (Harga belum termasuk PPN)