DAYTON Oval Gear Flow Meter & Totalizer (Meter Aliran)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp7.199.900
Spesifikasi
UNSPSC41112501
Accuracy (%)±0.5
Compatible Flow MaterialAntifreeze; Diesel; Kerosene; Oils
Connection Size (inch)1/2
Connection TypeFNPT
Display TypeDigital
Flow Rate (gpm)0.3-8
Flowmeter TypeElectromagnetic
Fluid Connection (inch)1/2 FNPT
Housing MaterialAluminium
Manufacturer Part Number32ZN65
Max. Viscosity (SUS)9400
Maximum Flow Rate (GPM)8
Maximum Media Temperature (°F)131
Maximum Operating Pressure (psi)1000
Media Temperature Range (°F)7 to 131
Min. Flow Rate (gpm)0.3
Minimum Media Temperature (°F)7
O-Ring MaterialsBuna-N
Product TypeElectronic Flowmeter
Wetted MaterialAcetal, Aluminium, Buna-N, Steel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Oval gear totalizers measure the total volume of liquids moved by the system.
Feature
Electronic Flowmeter Product Type Electronic Flowmeter Flowmeter Type Electromagnetic Accuracy +/-0.5 Percent Connection Size 1/2 in Connection Type FNPT Compatible Flow Material Diesel Antifreeze Kerosene Oils Media Temperature - Maximum 131 Degrees F Media Temperature - Minimum 7 Degrees F Viscosity - Maximum 9 400 SUS Housing Material Aluminum O-Ring Material Buna-N Wetted Material Acetal Aluminum Buna-N Steel Display Type LCD Flow Rate - Maximum 8 gpm

Ulasan Produk

Tidak ada ulasan

Halaman Terkait