Beli Digital Voltmeter Dc di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Multimeter Digital (Multitester)
    Mulai

    Rp369.900

    KRISBOW Multimeter Digital (Multitester)
    Deskripsi:
    PROFFESIONAL DIGITAL MULTIMETER AUTORANGING adalah Alat ukur listrik yang memungkinkan kita untuk mengukur besarnya besaran listrik yang ada pada suatu rangkaian baik itu Tegangan, Arus, maupun Nilai Hambatan/Tahanan. Multimeter merek Krisbow dibuat dengan bahan berkualitas, dengan fungsi pemakaian yang praktis, dan effisien. Multimeter Tipe True RMS ini memiliki banyak besaran yang bisa diukur antara lain Ampere, Volt, Ohm, Frekuensi, Konektivitas Rangkaian, Nilai Kapasitif. Multimeter merek Krisbow dengan akurasi +/-0.5% sering digunakan di industri, bengkel, laboratorium, atau konstruksi.
  2. Autonics Digital Panel Meters Voltmeter Series
    Mulai

    Rp799.900

    Autonics Digital Panel Meters Voltmeter Series
    Deskripsi:
    The M4Y/M4W/M5W/M4M series digital voltmeters can measure and display AC or DC voltage in numeric form. All models feature a 7-segment LED display for clear indication of measured values. The meters can display RMS or AVG values based on user preference (AC voltage). User-friendly functions including auto-zero adjustment and hold display value functions are included (except M5W). The meters are available in various standard DIN size cases for convenient installation.
    atribut:
    • Sampling Cycle (ms): 300
  3. TRUSCO Digital Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp809.900

    TRUSCO Digital Caliper (Jangka Sorong)
    atribut:
    • Minimum Display (mm): 0.01
    • Power Source: Button-Type Silver Oxide Battery (SR44) x 1 (Sold Separately)
    • Purpose of Use: For outer measurement, inner measurement, depth measurement, step difference measurement.
  4. Hager Digital Voltmeters, Ammeters, Current Transformers
    Mulai

    Rp3.599.900

    Hager Digital Voltmeters, Ammeters, Current Transformers
    Deskripsi:
    Digital voltmeters SM501 For indications of line or phase voltages -Three phase: use of a voltmeter selector switch SK 602 Digital ammeters SM 020, SM 151, SM 401, SM 601 SM 020 : direct reading SM 401, SM 601: reading via a current transformer (see below) Comply with IEC 60054-1
    atribut:
    • Number of Poles: 4
    • Accurancy (%): ±1
    • Power Consumption (V/A): 4
    • Rated Voltage (V/Hz): 220/230-50/60
  5. Fort Ampere Meter AC Digital
    Rating:
    100% of 100
    (1)
    Mulai

    Rp179.900

    Fort Ampere Meter AC Digital
    Deskripsi:
    AC Digital Ampermeter:- For single phase- For 3 phase by selector switch
  6. ENTES Voltmeter EVM Series
    Mulai

    Rp289.900

    ENTES Voltmeter EVM Series
    Deskripsi:
    - 24-250 VAC/DC (for EVM-35/15) - Measurement Range with Transformer 1-40 kV (for EVM-35/15) - Class 0,5 (for EVM-35/15) - IP54 (for EVM-35/15) - True RMS Measurement - Double Insulation ( ), - Measurement Category III - Operating Temperature : -5 C / +50 C, -5 C,+70 C (for EVM15/35)
    atribut:
    • Operating Frequency (Hz): 45-65
    • Applied Security Standards: EN 61010
    • Applied EMC Standards: EN 61000
    • Connection Terminals: Screw with Socket
    • Mounting: Front Panel Mounting
    • Power Consumption (V/A): < 4
  7. Autonics Digital Panel Meters Multipanel MT4Y Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp789.900

    Autonics Digital Panel Meters Multipanel MT4Y Series
    Deskripsi:
    The MT4Y/MT4W series compact digital panel meters are available in various input and output options, allowing flexible application in diverse environments. The units can display measured values between -1999 and 9999, and features various user-friendly functions including high/low-limit display scale, AC frequency measurement, zero-point adjustment, and PV transmission output scale function. The MT4Y series meters are DIN W 96 x H 48 mm and the MT4W series meters are DIN W 72 x H 36 mm in size.
  8. Niigata Seiki (SK) Digital Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.499.900

    Niigata Seiki (SK) Digital Caliper (Jangka Sorong)
    Deskripsi:
    - Easy to read digital display.- Comes with a hold function.- Comes with inspection list.Purpose:For outside measurement, inside measurement, step measurement, and depth measurement.
  9. Fort Volt Meter AC Digital
    Mulai

    Rp179.900

    Fort Volt Meter AC Digital
    Deskripsi:
    AC Digital Voltmeter, 1display:- For single phase- For 3 phase by selector switch
  10. KYORITSU Multimeter Digital (Multitester)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp959.900

    KYORITSU Multimeter Digital (Multitester)
    Deskripsi:
    Multitester digital Kyoritsu terbaik di kelasnya dan memiliki perlindungan arus korslet, untuk kebutuhan elektronik dan laboratorium listrik dengan akurasi dan desain yang ergonomis. Tersedia beberapa pilihan multitester sesuai dengan kebutuhan pengukuran dengan fungsi yang profesional
  11. Sanwa Instrument Multimeter Digital (Multitester)
    Rating:
    90% of 100
    (4)
    Mulai

    Rp819.900

    Sanwa Instrument Multimeter Digital (Multitester)
    Deskripsi:
    This instrument is portable multimeter designed for the measurement of low-voltage circuit. This is used at small communications equipments, home electric appliances, voltage of lump line, and measurement of various types of batteries.
  12. DV Voltmeter
    Mulai

    Rp86.900

    DV Voltmeter
    Deskripsi:
    Analog Panel Meter.
    atribut:
    • Accuracy Class : 1.5
  13. Sanwa Instrument Multimeter Digital Pocket Size (Multitester)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp759.900

    Sanwa Instrument Multimeter Digital Pocket Size (Multitester)
    atribut:
    • DC Voltage (V): 500
    • AC Voltage (V): 500
    • Resistance Range (ohm): 40
  14. SELEC Digital DC Meter
    Mulai

    Rp339.900

    SELEC Digital DC Meter
    Deskripsi:
    LED Volt Meter, 1Phase 2 Wire- For 1 phase 2 wire connection- For 3 phase with selector swicth connection- Input : 1Φ - 2wire- Range maximum 200VDC
  15. KYORITSU Tang Ampere Digital AC/DC
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.299.900

  16. Autonics Digital Panel Meters Scaling Series
    Mulai

    Rp959.900

    Autonics Digital Panel Meters Scaling Series
    Deskripsi:
    The M4Y/M4W/M5W/M4M series digital scaling meters can measure DC 4-20 mA output (1-5 VDC optional) and display the values in numeric form. All models feature a 7-segment LED display for clear indication of measured values. The meters are available in various standard DIN size cases for convenient installation.
    atribut:
    • Ambient Humidity (% RH): 35 to 85, storage: 35 to 85
    • Ambient Temperature (°C): -10 to 50, storage: -25 to 65
    • Display Method: 3½-digit 7-segment LED
    • Input Specification: DC4-20mA(1-5VDC )
    • Max. Allowable Input: 150% for each input specification (at 400VAC:120%)
    • Max. Display Range: 0 to 1999
    • Measurement: Digital scaling
    • Sampling Cycle (ms): 300
Daftar Harga Digital Voltmeter Dc Terbaru March 2026
DV AC/DC VoltmeterRp52.900
KRISBOW Multimeter Digital (Multitester)Rp369.900
Autonics Digital Panel Meters Voltmeter SeriesRp799.900
Fort Volt Meter DC DigitalRp279.900
TRUSCO Digital Caliper (Jangka Sorong)Rp809.900
Fort Ampere Meter DC DigitalRp279.900
Hager Digital Voltmeters, Ammeters, Current TransformersRp3.599.900
Fort Ampere Meter AC DigitalRp179.900
ENTES Voltmeter EVM SeriesRp289.900
Autonics Digital Panel Meters Multipanel MT4Y SeriesRp789.900

Data diperbarui pada 14/03/2026 (Harga belum termasuk PPN)