AS ONE DC4-100V LED Digital Voltmeter FXB16-22 Series

Sebelum PPN:
Rp219.900
Spesifikasi
AS ONE Part Number65-9620-83

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
[How to use] Connect the object to be measured between the two poles of the terminal block (a sticker indicating the + side is attached).
Feature
Specification ●Operating voltage: DC4-100V●Display: 3-digit 7-segment LED/white●Resolution: 0.1V●Number of measurements: Approximately 1 time/second●Size: Approximately Φ29.5 x (H)47.8mm●Panel processing hole diameter: Φ22mm●How to use: Connect the measurement target between the two poles of the terminal block (a sticker indicating the + side is attached). ●Notes●▼Since it also serves as a power source for driving the LED, it will not operate properly with a voltage source that does not have the driving capacity. ●▼There may be some scratches on the display. Please note. ●▼Please note that the appearance and specifications may change without notice.

Ulasan Produk

Tidak ada ulasan