Beli Diagnostic Tools di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. GENTEQ Motor Programming & Diagnostic Tool
    Mulai

    Rp2.899.900

    GENTEQ Motor Programming & Diagnostic Tool
    Deskripsi:
    These programming and diagnostic tools are compatible with a specific series of motors and are primarily used with electronically commutated (EC) motors.
    atribut:
    • Displayed Brand: GENTEQ
  2. IPA Mechanical Diagnostic Tool
    Mulai

    Rp1.899.900

    IPA Mechanical Diagnostic Tool
    Deskripsi:
    These mechanical diagnostic tools are analog devices that test for issues in a vehicle's wiring to ensure electrical systems are functioning and receiving power.
    atribut:
    • UNSPSC: 81141506
    • Compatible Vehicle Part: Engine
    • Features: Actuates Fuel Pump when the Engine is not Running; Controls Fuel Pump Independent of Key-On/Key-Off Systems; Plugs in Place of Relay
    • Manufacturer Part Number: 9038
    • Material: Plastic
    • Number of Pieces: 6
    • Overall Length (in): 5-3/4
    • Overall Width (in): 3-3/4
    • Testing Application: Fuel Pump Relay
    • Tool Type: Fuel Pump Tester
  3. INNOVATIVE PRODUCTS OF AMERICA Mechanical Diagnostic Tool
    Mulai

    Rp2.699.900

    INNOVATIVE PRODUCTS OF AMERICA Mechanical Diagnostic Tool
    Deskripsi:
    These mechanical diagnostic tools are analog devices that test for issues in a vehicle's wiring to ensure electrical systems are functioning and receiving power.
    atribut:
    • UNSPSC: 41113642
    • Compatible Vehicle Part: Fuel Injector
    • Features: Controls Fuel Pump Independent of Key-On/Key-Off Systems
    • Manufacturer Part Number: 9038A
    • Material: Plastic
    • Number of Pieces: 6
    • Overall Length (in): 7
    • Overall Width (in): 7
    • Testing Application: Diagnostics
    • Tool Type: Fuel Pump Tester
  4. BOSCH Digital Scan & Diagnostic Tool
    Mulai

    Rp30.999.900

    BOSCH Digital Scan & Diagnostic Tool
    Deskripsi:
    These onboard diagnostic (OBD) scan tools read a vehicle's error messages that are recorded in the vehicle's system memory. They check air brake systems and engine codes to identify problems in need of repair.
    atribut:
    • UNSPSC: 41111917
    • Connectivity: No Connectivity
    • Display Type: LCD
    • Includes: 16 Pin J1962 Cable, 6-Pin Deutsch Cable, 9-Pin Deutsch Cable, Carrying Case, HD Scan Tool, Quick Start Guide, USB Cable
    • Manufacturer Part Number: 1699200240
    • Standards: HD J1587; J1708; J1939 CAN; SAE
    • Tool Type: OBD Scan Tool
    • Vehicle Systems Coverage: Global OBD II (Domestic, Asian, European)
  5. FLUKE Diagnostic Scope
    Mulai

    Rp53.999.900

    FLUKE Diagnostic Scope
    Deskripsi:
    Diagnostic scope with 7" LCD screen for accurate inspections in difficult to reach spaces. Adjustable LED lighting and digital zoom for quality images. Up is Up technology rotates the display screen to allow for appropriate image display, regardless of the orientation of the probe. Intuitive user interface with easy to navigate button technology.Expand the flexibility of your videoscope with optional probes offering cameras that range in diameter from 3.8 MM to 8.5 MM and probes as long as 20 meters.  Equip yourself the right probe for your environment.
    atribut:
    • Cable Length (m): 1.2
    • Type: Detachable, semi-ridged, waterproof, immersible to 1 meter or more in depth
    • Diameter (mm): 8.5, optional 3.8, 5.5 and 9mm probes available
    • Material: Elastomer coated steel
    • Lighting: Adjustable LED, on front, one side
    • Illumination (Lux): 53
    • Battery: 6400mAh; 3.7V rechargeable internal li-ion battery
    • Battery Life (hour): 3 at 50 % LED brightness
    • Color Palette: Visible light, grayscale or inverted
    • Depth Of Field (mm): 25 to infinity
    • Dimensions (cm): 17.73x22.48
    • Field of View (°): 68
    • IP Rating: IP54, dust protected and protected against water projected from a nozzle (Tablet); IP68, dust tight and immersion of 1m or more depth (Probe)
    • Internal Memory (GB): 6
    • Minimum Focus Distance (mm): 10
    • Refresh Rate (Hz): 30
    • Resolution: 800x600 (480000pixels)
    • Rotation (°): 180
    • Size (cm): 17.79
    • Temperature Measurement Range (°C): Operating : 0 to 45 (32 °F to 113 °F), 50 (113 °F) for less than 10 minutes; Storage : -40 to 60 (-40 °F to 140 °F)
  6. Merck Millipore Glass Fiber Diagnostic
    Mulai

    Rp5.899.900

    Merck Millipore Glass Fiber Diagnostic
    Deskripsi:
    Glass Fiber Diagnostic Pad 20 cm x 30 cm sheets 100 pk Application Lateral Flow, Assay Development, lateral flow immunoassays, lateral flow assay device, Immunoassay IVDs
    atribut:
    • Trade name: SureWick
    • Quality Level: MQ400
    • Filter Dimensions: 20 cm x 30 cm
  7. Merck Millipore Glass Fiber Diagnostic Pad
    Mulai

    Rp2.399.900

    Merck Millipore Glass Fiber Diagnostic Pad
    Deskripsi:
    Glass Fiber Diagnostic Pad 10 mm x 100 m roll Application Lateral Flow, Assay Development, lateral flow immunoassays, lateral flow assay device, Immunoassay IVDs
    atribut:
    • Trade name: SureWick
    • Quality Level: MQ400
    • Width (mm): 10
    • Length (m): 100
    • Filter Dimensions: 1.0cmx100m
    • Slit Width: 1 cm
  8. GEARWRENCH Mechanical Diagnostic Tool
    Mulai

    Rp1.099.900

    GEARWRENCH Mechanical Diagnostic Tool
    Deskripsi:
    Compression testers measure engine cylinder pressure to detect issues such as worn seals and valves.
    atribut:
    • UNSPSC: 25191703
    • Compatible Vehicle Part: Cylinder
    • Features: Adapters Fit 14 and 18 mm Spark Plug Holes and Special Air-Hold Valve; Checks Cylinder Compression from 0 to 300 psi and 0 to 21 kg/cm2; Limited Lifetime Warranty
    • Includes: 14 mm and 18 mm Adapters; 16 in Rubber Hose; Test Gauge
    • Manufacturer Part Number: 2428D
    • Material: Rubber
    • Number of Pieces: 3
    • Overall Length: 11-5/16
    • Overall Width: 3-11/16
    • Testing Application: Cylinder Compression
    • Tool Type: Compression Tester
  9. Hanna Instruments pH Analog Indicator with Self Diagnostic Test
    Mulai

    Rp19.999.900

    Hanna Instruments pH Analog Indicator with Self Diagnostic Test
    Deskripsi:
    Inputs: BNC connector,  Direct wire connection with amplified probe (supports HI 1006 series probes) and 4-20 mA from a transmitterExtended temperature compensation range: -20 to 100°CSupports potential matching pin  connectionBoth 4-20 and 0-20 mA analog output    ±5V outputs for amplified electrodesBacklit LCDAuto-diagnostic tests for pH electrode and instrument statusOperational mode LED indicatorsDesigned for easy panel mount installationTransparent splash-proof cover included HI 8510 is ideal for monitoring pH in process control. It can provide highly accurate pH measurements and display values on the easy to read LCD. BNC input, amplified probe input and input from transmitter are supported.Designed for easy and fast installation, the HI 8510 is provided with membrane keypads on the front panel, large display, and auto-diagnostic functions to check pH electrode and instrument status. These instruments also provide ±5V power output and input terminals for amplified electrodes.The front panel is protected behind a transparent splash-proof cover.
    atribut:
    • Solutions: HI 7004/1L 4.01 pH Buffer Solution 1 x 1 L bottle; HI 7007/1L 7.01 pH Buffer Solution 1 x 1 L bottle; HI 7010/1L 10.01 pH Buffer Solution 1 x 1 L bottle
    • Power Output (V): ±5; 150mA max load for amplified electrodes
    • Panel Cut Out (mm): 141x69 (5.6x2.7inch)
    • Input: high impedance 1012 Ohm; reference and matching pin inputs are available; 4-20 mA
    • Enclosure: Flame retardant ABS body and front panel;;transparent splash-proof front cover
    • Recorder Output (mA): 0-20 or 4-20 (isolated)
    • Backlight: Continuous ON
    • Calibration: offset: ±2 pH with OFFSET trimmer;slope: 80 to 110% with SLOPE trimmer
    • Power Supply (V): 115AC ±10% or 230AC ±10%; 50/60 Hz
    • Resolution (pH): 0.01
    • Temperature Compensation: Fixed or automatic with Pt100, from -20 to 100°C (-4 to 212°F)
    • pH Accuracy at 20°C: ±0.02 (0 to 100 °C);±0.05 (-20 to 0 °C);±0.5% (input transmitter)
  10. CONSTANT Car Diagnostic Scanner
    Mulai

    Rp2.299.900

    CONSTANT Car Diagnostic Scanner
    Deskripsi:
    Constant OBD 30 merupakan Alat deteksi atau scaner kerusakan Mobil Merk constant Buatan Australia tipe obd30 ini BISA digunakan untuk segala jenis Mobil jepang, Korea Dan Europa Tanpa harus ganti socket tinggal plug n play.
  11. Snap-on Diagnostic Thermal Imager
    Mulai

    Rp43.999.900

    Snap-on Diagnostic Thermal Imager
    atribut:
    • Width (inch): 3.8
    • Height (inch): 8.5
    • Screen Size (inch): 3.5
    • Weight (oz): 12
    • Battery Charge Life (hour): 4
    • Country of Origin: USA
    • Depth (inch): 2.0
    • Screen Resolution (pixels): 320 x 240
    • Temperature Sensor Resolution: 80 x 60
    • Temperature scale range: -4–840°F (-20–450°C)
  12. JFE Advantech Vibrometer with Diagnostic Function
    Mulai

    Rp48.999.900

    JFE Advantech Vibrometer with Diagnostic Function
    atribut:
    • Power Supply: AA batteryx1 (included for test)
    • Size (mm): 69x30x154
    • Arithmetic Processing: (ACC) RMS value , (ACC PEAK) PEAK value , (VEL) RMS value , (DISP) P-P value
    • Measurement frequency Range: (ACC, ACC PEAK) 1 - 20kHz, (VEL, DISP) 10Hz - 1kHz
    • Set Content: Bodyx1 unit, Piezoelectric vibration pickup (PU-626D)x1 piece, Magnet (MK-9002)x1 piece, Curl cord (CD-C1-3N)x1 piece, Carrying casex1
    • Display: LCD 4 1/2 digits, with backlight
    • Measurement Mode : Acceleration (ACC), Acceleration peak (ACC PEAK), Velocity (VEL), Displacement (DISP)
    • Package Size (mm): 255x300x90
  13. TARSONS Boston round Diagnostic Bottle
    Mulai

    Rp119.900

    TARSONS Boston round Diagnostic Bottle
    Deskripsi:
    HDPE Bottle/PP Closure.Medical GradeResin, USP ClassVITranslucent. Rigid. LeakProof. Good forfreezer storage at-100'C
    atribut:
    • Packing (pcs/pack): 12
  14. TARSONS Amber Boston Round Diagnostic Bottle
    Mulai

    Rp139.900

    TARSONS Amber Boston Round Diagnostic Bottle
    Deskripsi:
    HDPE Bottle/PP Closure.Medical GradeResin, USP ClassVIAmber bottles comply with US Pharmacopoeia 23.661. Reduce UV tranmission. Rigid. Leak Proof. Good for freezer storage at-100'C
    atribut:
    • Packing (pcs/pack): 12
  15. NALGENE Bottle Diagnostic Style 2035 (Botol Lab)
    Mulai

    Rp1.299.900

    NALGENE Bottle Diagnostic Style 2035 (Botol Lab)
    atribut:
    • Joint: Joints threaded neck (20-415)
  16. Answer HBsAb Strip
    Mulai

    Rp519.900

    Answer HBsAb Strip
    Deskripsi:
    Rapid Test Hbsab atau Anti HBs Adalah alat yang digunakan untuk mendeteksi keberadaan antigen hepatitis-B virus dalam darah. Terdaftar di KEMENKES RI AKLKomposisi kemasan- 50 tes strip- Buku petunjuk- Akurasi 98.5%- Sensitivity > 99,0%- Specificity 97,0%- For profesional in vitro diagnostic use only
    atribut:
    • Size: 50 Test
    • Accuracy: 0.985
    • Sensitivity: >99.0%
    • Specificity: 0.97
  17. AMPCO Non-Sparking Tools 37pcs Special Set
    Mulai

    Rp87.999.900

    AMPCO Non-Sparking Tools 37pcs Special Set
    Deskripsi:
    -Non-magnetic.-Corrosion-resistant.-Can be used in places where fire is prohibited.-A carefully selected 37-piece set to suit standard maintenance work.
    atribut:
    • Set Contents: 37pc
    • Material: Nickel Aluminium Copper Alloy (partially beryllium copper alloy)
Daftar Harga Diagnostic Tools Terbaru March 2026
GENTEQ Motor Programming & Diagnostic ToolRp2.899.900
IPA Mechanical Diagnostic ToolRp1.899.900
INNOVATIVE PRODUCTS OF AMERICA Mechanical Diagnostic ToolRp2.699.900
BOSCH Digital Scan & Diagnostic ToolRp30.999.900
FLUKE Diagnostic ScopeRp53.999.900
Merck Millipore Glass Fiber DiagnosticRp5.899.900
Merck Millipore Glass Fiber Diagnostic PadRp2.399.900
GEARWRENCH Mechanical Diagnostic ToolRp1.099.900
Hanna Instruments pH Analog Indicator with Self Diagnostic TestRp19.999.900
CONSTANT Car Diagnostic ScannerRp2.299.900

Data diperbarui pada 04/03/2026 (Harga belum termasuk PPN)