Spesifikasi
| Cable Length (m) | 1.2 |
|---|---|
| Type | Detachable, semi-ridged, waterproof, immersible to 1 meter or more in depth |
| Diameter (mm) | 8.5, optional 3.8, 5.5 and 9mm probes available |
| Material | Elastomer coated steel |
| Lighting | Adjustable LED, on front, one side |
| Illumination (Lux) | 53 |
| Battery | 6400mAh; 3.7V rechargeable internal li-ion battery |
| Battery Life (hour) | 3 at 50 % LED brightness |
| Color Palette | Visible light, grayscale or inverted |
| Depth Of Field (mm) | 25 to infinity |
| Dimensions (cm) | 17.73x22.48 |
| Field of View (°) | 68 |
| IP Rating | IP54, dust protected and protected against water projected from a nozzle (Tablet); IP68, dust tight and immersion of 1m or more depth (Probe) |
| Internal Memory (GB) | 6 |
| Minimum Focus Distance (mm) | 10 |
| Refresh Rate (Hz) | 30 |
| Resolution | 800x600 (480000pixels) |
| Rotation (°) | 180 |
| Size (cm) | 17.79 |
| Temperature Measurement Range (°C) | Operating : 0 to 45 (32 °F to 113 °F), 50 (113 °F) for less than 10 minutes; Storage : -40 to 60 (-40 °F to 140 °F) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Diagnostic scope with 7" LCD screen for accurate inspections in difficult to reach spaces. Adjustable LED lighting and digital zoom for quality images. Up is Up technology rotates the display screen to allow for appropriate image display, regardless of the orientation of the probe. Intuitive user interface with easy to navigate button technology.
Expand the flexibility of your videoscope with optional probes offering cameras that range in diameter from 3.8 MM to 8.5 MM and probes as long as 20 meters. Equip yourself the right probe for your environment.
Expand the flexibility of your videoscope with optional probes offering cameras that range in diameter from 3.8 MM to 8.5 MM and probes as long as 20 meters. Equip yourself the right probe for your environment.
Feature
- High definition probe with dual-view camera- Processing speeds that render a smooth, clear, consistent image
- 7inch LCD screen for easy viewing
- Macro to micro zoom function
- Adjustable lighting to capture the best image
- Up is Up technology for an appropriate orientation, regardless of the probe location
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
