GEARWRENCH Mechanical Diagnostic Tool

Sebelum PPN:
Rp1.199.900
Spesifikasi
UNSPSC25191703
Compatible Vehicle PartCylinder
FeaturesAdapters Fit 14 and 18 mm Spark Plug Holes and Special Air-Hold Valve; Checks Cylinder Compression from 0 to 300 psi and 0 to 21 kg/cm2; Limited Lifetime Warranty
Includes14 mm and 18 mm Adapters; 16 in Rubber Hose; Test Gauge
Manufacturer Part Number2428D
MaterialRubber
Number of Pieces3
Overall Length11-5/16
Overall Width3-11/16
Testing ApplicationCylinder Compression
Tool TypeCompression Tester

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compression testers measure engine cylinder pressure to detect issues such as worn seals and valves.
Feature
Compression Tester Tool Type Compression Tester Testing Application Cylinder Compression Material Rubber Number of Pieces 3 Features Adapters Fit 14 and 18 mm Spark Plug Holes and Special Air-Hold Valve Checks Cylinder Compression from 0 to 300 psi and 0 to 21 kg/cm2 Limited Lifetime Warranty Includes 14 mm and 18 mm Adapters 16 in Rubber Hose Test Gauge Overall Length 11 5/16 in Overall Width 3 11/16 in Compatible Vehicle Part Cylinder

Ulasan Produk

Tidak ada ulasan

Halaman Terkait