INNOVATIVE PRODUCTS OF AMERICA Mechanical Diagnostic Tool

Sebelum PPN:
Rp3.599.900
Spesifikasi
UNSPSC41113642
Compatible Vehicle PartFuel Injector
FeaturesControls Fuel Pump Independent of Key-On/Key-Off Systems
Manufacturer Part Number9038A
MaterialPlastic
Number of Pieces6
Overall Length (in)7
Overall Width (in)7
Testing ApplicationDiagnostics
Tool TypeFuel Pump Tester

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These mechanical diagnostic tools are analog devices that test for issues in a vehicle's wiring to ensure electrical systems are functioning and receiving power.
Feature
Relay Bypass Switch Kit Tool Type Fuel Pump Tester Testing Application Diagnostics Material Plastic Number of Pieces 6 Features Controls Fuel Pump Independent of Key-On/Key-Off Systems

Ulasan Produk

Tidak ada ulasan