Beli Dewalt Kit di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DEWALT Cordless Impact Wrench XR Compact Kit
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.599.900

    DEWALT Cordless Impact Wrench XR Compact Kit
    Deskripsi:
    The DCF880B 20V MAX Lithium Ion 1/2inch Impact Wrench is comfortable to grip with a compact and lightweight design to reach tight spaces and increase productivity.
    atribut:
    • Contents: 1x Charger, 2x Battery 4.0 Ah, 1x Kitbox
    • Anvil Type: Detent Pin
    • Punch Speed (ipm): 0 - 3600
    • Battery: XR Li-Ion
    • Anvil Size (mm): 12.7
    • Battery Capacity (AH): 4.0
    • Battery Voltage (V): 18/20
    • Maximum Torque (N m): 406
    • No Load Speed (rpm): 0 - 2500
    • Type: Battery Impact Lock
    • Vendor Type: DCF922M2-B1
  2. DEWALT Die Set
    Mulai

    Rp2.299.900

    DEWALT Die Set
    Deskripsi:
    These replacement blades and dies fit specific DEWALT cutters to replace old blades and dies or change to different ones.
    atribut:
    • Compatible Cutter Grainger Part Number: 39RV88; 39RW27
    • Type: Replacement Cutting Die
    • UNSPSC: 27112805
  3. DEWALT Brush Box Set
    Mulai

    Rp429.900

    DEWALT Brush Box Set
    atribut:
    • Product Type: Brush Box Set
    • Fits Brand: DEWALT(R)
    • For Use With Grainger Item Number: 11A177; 11A178; 24T854; 3HFV7; 3HFV8; 3HFV9; 3HFW1; 3HFW2; 3HFW3; 3HFW4; 3HFX7; 4HVH5; 4YEA7
  4. DEWALT Concrete Drill Extreme-2 SDS Plus
    Mulai

    Rp48.900

    DEWALT Concrete Drill Extreme-2 SDS Plus
    Deskripsi:
    Applications- Suitable for fast drilling of plug, anchor or clearanceholes in masonry, stone, concrete and brick/block work
  5. DEWALT Builders Level Kit
    Mulai

    Rp11.999.900

    DEWALT Builders Level Kit
    Deskripsi:
    Help ensure accurate land elevations with precision optical levels. These units can measure level and alignment, and estimate distance.
    atribut:
    • Includes: Hard Carrying Case, Plumb Bob, 5/8 in Heavy Duty Tripod, 8ft Aluminium Grade Rod
    • Product Type: Builders Level Kit
    • Accuracy (inch): ±1/4 @ 100feet
    • Horizontal Graduations:
    • Horizontal Range (degrees): 360
    • IP Rating: Not Rated
    • Leveling Type: Manual
    • Magnification: 20x
    • Mounting Thread: 5/8-11
    • Optical Level Product Grouping: Optical Levels
    • UNSPSC: 27111802
    • Working Range (ft): 200
  6. DEWALT Liner
    Mulai

    Rp819.900

    DEWALT Liner
    atribut:
    • Accessory Type: Liner
    • UNSPSC: 47121607
  7. DEWALT Drive Guide Set
    Mulai

    Rp399.900

    DEWALT Drive Guide Set
    Deskripsi:
    Maximize your drilling and driving capabilities with these versatile, durable bit sets.
    atribut:
    • Includes: (2) Magnetic Drive Guides, (6) #2 Phillips, (2) #8 and #10 Slotted, (3) #2 Square Recess Bits, Case
    • Application - Tools: Power
    • Fastening Tool Item: Drive Guide Set
    • Fastening Tool Material: Steel
    • Hex Shank Size (inch): 1/4
    • No. of Pieces: 14
    • Impact Rated: No
    • UNSPSC: 27112814
  8. DEWALT Breaker Hammer Kit
    Mulai

    Rp71.999.900

    DEWALT Breaker Hammer Kit
    atribut:
    • Application: Breaking; Creating Openings Into Shafts; Floor Trenching for Pipe; Risers
    • Blows/Minute (BPM): 0 to 960
    • Chuck Style: 1 1/8inch Hex
    • Current (A): 15
    • Handle Grip Material: Rubber
    • Handle Type: T-Handle
    • Impact Energy (ft/lbs): 38.4
    • Kit Contents: 1inch Cold Chisel; 3inch Wide Chisel; Bull Point Chisel; Flat Foot Plate for Hammer Truck; Hammer Truck; Kit Box; Pegged Foot Plate for Hammer Truck
    • Max. Blows/Minute (bpm): 960
    • Motor Type: Electric
    • No. of Chisel Positions: 1
    • No. of Speed Settings: Continuous
    • Overall Height (inch): 9 7/16
    • Power Source: Corded
    • Sound Level (dB): 105
    • Tool Length (inch): 30 3/4
    • UNSPSC: 27112703
    • Vibration Level (m/s²): 4.8
    • Voltage (V): 120 AC
  9. DEWALT Chisel Set
    Mulai

    Rp1.199.900

    DEWALT Chisel Set
    Deskripsi:
    These sets include multiple wood chisels in different blade sizes to make various cuts, chips, and carves. Wood chisels have a fixed handle attached to a sharp-edged blade. The handle provides a comfortable grip to position the blade and has a striking cap to drive the blade into wood surfaces.
    atribut:
    • Includes: 1 in1/2 in1/4 in3/4 in
    • Number of Pieces: 4
    • Manufacturer Part Number: DWHT16063
    • Blade Tip Shape: Straight
    • Blade Width (inch): 1/4, 1/2, 3/4, 1,
    • Handle Length (inch): 5 1/4
    • Overall Length (inch): 5 1/4
    • UNSPSC: 27111906
  10. DEWALT Impact Driver Bit Set
    Mulai

    Rp849.900

    DEWALT Impact Driver Bit Set
    Deskripsi:
    Offering a range of drilling and driving capabilities, these durable bits are precision machined for an exact fit, allowing quick and easy changes.
    atribut:
    • Application - Tools: Power
    • Fastening Tool Item: Screwdriver Bit Set
    • Hex Shank Size (inch): 1/4
    • UNSPSC: 27111703
    • Impact Rated: Yes
  11. DEWALT Automatic Level Kit
    Mulai

    Rp18.999.900

    DEWALT Automatic Level Kit
    atribut:
    • Includes: Case, 8 Foot Aluminium Grade Rod And Tripod
    • Product Type: Automatic Level Kit
    • Accuracy (inch): ±1/32 @ 100feet
    • Horizontal Graduations:
    • Horizontal Range (degrees): 360
    • IP Rating: Not Rated
    • Leveling Type: 3 Leveling Screws; Wire Hung Compensator
    • Magnification: 26x
    • Mounting Thread: 5/8-11
    • Optical Level Product Grouping: Optical Levels
    • UNSPSC: 27111802
    • Working Range (ft): 300
  12. DEWALT Magnetic Drive Guide Set
    Mulai

    Rp429.900

    DEWALT Magnetic Drive Guide Set
    Deskripsi:
    Maximize your drilling and driving capabilities with these versatile, durable bit sets.
    atribut:
    • Includes: #1, (6) #2, and #3 Square Recess#6, (2) #8, and #10 SlottedBit Tips: #1, (10) #2, and #3 PhillipsCompact Magnetic Drive GuideDouble-End Power Bits: P#1/S#6, (3) P#2/S#8, (3) P#2/P#2, and P#3/S#10Magnetic Nut Setters: 1/4 in and 5/16 inPower Bits:
    • Application - Tools: Power
    • Fastening Tool Item: Magnetic Drive Guide Set
    • Fastening Tool Material: Steel
    • Hex Shank Size (inch): 1/4
    • No. of Pieces: 7
    • Impact Rated: No
    • UNSPSC: 27112814
  13. DEWALT Set Mata Bor Combine Countersink
    Mulai

    Rp1.099.900

    DEWALT Set Mata Bor Combine Countersink
    Deskripsi:
    Drill bit countersinks can drill and countersink a hole in one step for maximum productivity. They produce a chamfered hole with a tapered opening that allows screws to install flush with the surface of the workpiece for a finished look. These sets contain multiple drill bit countersinks in a range of sizes.
    atribut:
    • Countersink Angle (degrees): 60
    • Body Diameters Included: #10; #8; #6; 9/64inch; 11/64inch; 3/16inch; 3.60 mm; 4.40mm; 4.80mm
    • Includes: (3) Countersinks: #6, #8 and #10
    • Largest Body Diameter: #6
    • Number of Flutes: 2
    • Number of Pieces: 3
    • Cutting Direction - Machining: Right Hand
    • Finish - Machining: Black Oxide
    • Primary Material Application: Wood
    • Smallest Body Diameter (inch): 9/64
    • UNSPSC: 27112801
  14. DEWALT Metric Tap and Die Set
    Mulai

    Rp1.699.900

    DEWALT Metric Tap and Die Set
    atribut:
    • Item: Metric Tap and Die Set,17 pcs.
  15. DEWALT Set Mata Bor Jobber Length
    Mulai

    Rp479.900

    DEWALT Set Mata Bor Jobber Length
    Deskripsi:
    The high-speed steel jobber-length drill bits in these sets provide more flexibility and absorb more shock and vibration than cobalt and carbide jobber-length drill bits, making them suitable for use in manual drilling machines and handheld power tools. They may leave a rough finish on the hole. These sets contain multiple drill bits of various sizes.
    atribut:
    • Standards: Not Rated
    • Drill Bit Point Angle (degrees): 135
    • Cutting Direction: Right Hand
    • Drill Bit Case Type: Box
    • Flute Type: Spiral
    • Measurement System: Fractional Inch
    • Shank Type - Machining: Straight
    • Smallest Drill Bit Size (inch): 1/16
    • UNSPSC: 27112801
  16. DEWALT Aviation Snip Set
    Mulai

    Rp1.899.900

    DEWALT Aviation Snip Set
    Deskripsi:
    Sets include aviation snips with different blade orientations to make straight, right curved (clockwise), or left curved (counterclockwise) cuts. The cut direction refers to how the waste material will come off the blades. Snip handles are color-coded yellow for straight, green for right, and red for left. The compound action of aviation snips increases leverage and reduces the force required to cut. They are commonly used to make short, straight, or curved cuts in aluminum, sheet metal, plastic, and cardboard.
    atribut:
    • Includes: Left and Right Ergonomic Aviation Snip; Straight
    • Features: Reduced Handle Span; Slip-Resistant
    • Material Application: Aluminium, Cardboard, Copper, Leather, Sheet Metal, Vinyl
    • Number of Pieces: 3
    • Blade Material: Steel
    • Cutting Capacity (ga): 18; 22
    • Cutting Direction: Left; Right; Straight
    • Cutting Edge Type: Serrated
    • Cutting Length (inch): 1 1/2
    • Grip Material: Plastic
    • Grip Type: Ergonomic
    • Handle Color: Green; Red; Yellow
    • Handle Material: Steel
    • Handle Style: Ergonomic
    • Includes Cushioned Grip: Yes
    • Maximum Sheet Thickness (ga): 18; 22
    • Overall Length (inch): 10
    • Snip Type: Aviation Snip Sets
    • Spring Assist Handle: Yes
    • UNSPSC: 27111519
  17. DEWALT Combination Drill and Tap Set
    Mulai

    Rp1.299.900

    DEWALT Combination Drill and Tap Set
    Deskripsi:
    These sets contain multiple combination drill-and-tap tools in a range of sizes. Sometimes called draps, combination drills and taps make a hole and create threads in the hole in one pass.
    atribut:
    • Number of Pieces: 5
    • Shank Type - Machining: Hex
    • Shank Diameter (inch): 1/4
    • Thread Direction: Right Hand
    • Thread Standard: UNC
    • Case Type: Plastic
    • Coolant Fed: Non-Coolant Through
    • Extended Shank: No
    • Finish - Machining: Bright (Uncoated)
    • Impact Rated: Yes
    • Largest Thread Size: 1/4inch-20
    • Material - Machining: High Speed Steel
    • Measurement System: Fractional Inch
    • Spiral Direction: Right Hand
    • Tap Sizes Included: #10-24; #10-32; #12-24; #8-32; 1/4inch-20
    • Thread Sizes Included: #8-32; #10-24; #10-32; #12-24; 1/4inch-20
    • Thread per Inch: 20; 24; 32
    • UNSPSC: 27112801
Daftar Harga Dewalt Kit Terbaru March 2026
DEWALT Drill Bit SetRp779.900
DEWALT Cordless Impact Wrench XR Compact KitRp4.599.900
DEWALT Die SetRp2.299.900
DEWALT Brush Box SetRp429.900
DEWALT Concrete Drill Extreme-2 SDS PlusRp48.900
DEWALT Builders Level KitRp11.999.900
DEWALT LinerRp819.900
DEWALT Drive Guide SetRp399.900
DEWALT Breaker Hammer KitRp71.999.900
DEWALT Chisel SetRp1.199.900

Data diperbarui pada 22/03/2026 (Harga belum termasuk PPN)