DEWALT Drill Bit Set Hexagonal Shank Carbide Tip (Set Mata Bor Hexagonal)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp429.900
Spesifikasi
Primary Material ApplicationConcrete; Masonry; Natural Stone
Shank Length (inch)2
Finish - MachiningBright (Uncoated)
Material - MachiningCarbide Tipped
Cutting DirectionRight Hand
Flute Length (inch)4
Drill Bit GroupingSet
Flute TypeSpiral
Largest Drill Bit Size (inch)1/4
Number of Cutter Heads2
Smallest Drill Bit Size (inch)5/32
UNSPSC27112801

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Hex-shank hammer drill bit sets contain multiple drill bits in different sizes for making holes in concrete and masonry. The bits install into rotary hammer drills with standard three-jaw chucks.

Ulasan Produk

Tidak ada ulasan