DEWALT Chisel Set

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.199.900
Spesifikasi
Includes1 in1/2 in1/4 in3/4 in
Number of Pieces4
Manufacturer Part NumberDWHT16063
Blade Tip ShapeStraight
Blade Width (inch)1/4, 1/2, 3/4, 1,
Handle Length (inch)5 1/4
Overall Length (inch)5 1/4
UNSPSC27111906

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These sets include multiple wood chisels in different blade sizes to make various cuts, chips, and carves. Wood chisels have a fixed handle attached to a sharp-edged blade. The handle provides a comfortable grip to position the blade and has a striking cap to drive the blade into wood surfaces.

Ulasan Produk

Tidak ada ulasan