DEWALT Set Mata Bor Combine Countersink (Drill Bit Set)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.099.900
Spesifikasi
Countersink Angle (degrees)60
Body Diameters Included#10; #8; #6; 9/64inch; 11/64inch; 3/16inch; 3.60 mm; 4.40mm; 4.80mm
Includes(3) Countersinks: #6, #8 and #10
Largest Body Diameter#6
Number of Flutes2
Number of Pieces3
Cutting Direction - MachiningRight Hand
Finish - MachiningBlack Oxide
Primary Material ApplicationWood
Smallest Body Diameter (inch)9/64
UNSPSC27112801

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Drill bit countersinks can drill and countersink a hole in one step for maximum productivity. They produce a chamfered hole with a tapered opening that allows screws to install flush with the surface of the workpiece for a finished look. These sets contain multiple drill bit countersinks in a range of sizes.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait