Beli Dewalt Drills di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DEWALT Concrete Drill Extreme-2 SDS Plus (Mata Bor Beton)
    Mulai

    Rp48.900

    DEWALT Concrete Drill Extreme-2 SDS Plus (Mata Bor Beton)
    Deskripsi:
    Applications- Suitable for fast drilling of plug, anchor or clearanceholes in masonry, stone, concrete and brick/block work
  2. DEWALT Masonry Drill (Mata Bor Beton)
    Mulai

    Rp10.900

    DEWALT Masonry Drill (Mata Bor Beton)
    Deskripsi:
    Applications- Typically used for drilling anchor, plastic plug, fixing or pipeworkclearance holes- Suitable for masonry, brick/blockwork, stone
  3. BOSCH Straight Shank Metal Drill HSS Cobalt (Mata Bor Lurus)
    Rating:
    100% of 100
    (7)
    Mulai

    Rp39.900

    BOSCH Straight Shank Metal Drill HSS Cobalt (Mata Bor Lurus)
    Deskripsi:
    - Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
  4. DEWALT Corded Drill
    Mulai

    Rp15.999.900

    DEWALT Corded Drill
    Deskripsi:
    Corded joist and stud right-angle drills are large, powerful drills with two handles for maintaining control during high-torque drilling. They are commonly held at waist level so users can lean into them to increase drilling force. These drills drive wide drill bits and hole-saw attachments to make large holes in applications such as running duct, pipe, and wiring through framing and flooring. Their bit-holding chuck is oriented 90° to the tool body, so they have a slim profile for accessing corners and working between joists and studs. Corded tools plug into an outlet for a long run time to handle repetitive tasks where many holes are being drilled, and to drill through dense or thick materials. They maintain full power during operation and don't have batteries that require recharging.
    atribut:
    • Current (A): 11
    • Includes: 2-Position Side Handle; Chuck Key; Key Holder; Side Handle
    • Number of Speed Settings: 2
    • Features: 2 Variable Speed Ranges; High Performance DEWALT(R) Built Motor; Mechanical Clutch; Metal Gear Housing
    • Battery Voltage (V): 120 AC
    • Chuck Capacity (mm): 12.7
    • Chuck Size (inch): 1/2
    • Clutch Type: Mechanical
    • Cord Length (ft): 10
    • Drill Chuck Type: Keyed
    • Drilling Capacity in Steel (inch): 1/2
    • Drilling Capacity in Wood (inch): 1 1/2
    • Free Speed (rpm): 1300
    • Reversible: Yes
    • Switch Type: Trigger
    • UNSPSC: 27112703
  5. DEWALT Masonry Drill Bit Set 3 Flat Shank (Mata Bor Beton)
    Mulai

    Rp539.900

    DEWALT Masonry Drill Bit Set 3 Flat Shank (Mata Bor Beton)
    Deskripsi:
    Three-flat shank drill bit sets contain multiple drill bits in different sizes for making holes in concrete and masonry. The bits have a round shank with three flats that help prevent the bits from slipping in the drill chuck when creating holes in masonry. The bits install into handheld rotary drills with standard three-jaw chucks.
    atribut:
    • Shank Type - Machining: Straight with Three Flats
    • Item: 3-Flat Shank Drill Bit Set
    • Finish - Machining: Bright (Uncoated)
    • Material - Machining: Carbide Tipped
    • Impact Rated: No
    • Measurement System: Fractional Inch
    • Percussion Rated: Yes
  6. DEWALT Countersink Drill Bit (Mata Bor Countersink)
    Mulai

    Rp429.900

    DEWALT Countersink Drill Bit (Mata Bor Countersink)
    Deskripsi:
    Drill bit countersinks combine a drill bit and a countersink in one tool. The height of the countersink can be adjusted to suit the hole depth, and the drill bit can be replaced when worn. These tools create a chamfered hole with a tapered opening that permits screws to install flush with the surface of the workpiece for a neat appearance.
    atribut:
    • Countersink Angle (degrees): 90
    • Number of Flutes: 4
    • Shank Type - Machining: Hex
    • Adjustable Drill: No
    • Finish - Machining: Bright (Uncoated)
    • Flute Type: Spiral
    • Material - Machining: High Speed Steel
    • Measurement System: Wire
    • UNSPSC: 27112812
  7. DEWALT Set Mata Bor Combine Countersink (Drill Bit Set)
    Mulai

    Rp1.099.900

    DEWALT Set Mata Bor Combine Countersink (Drill Bit Set)
    Deskripsi:
    Drill bit countersinks can drill and countersink a hole in one step for maximum productivity. They produce a chamfered hole with a tapered opening that allows screws to install flush with the surface of the workpiece for a finished look. These sets contain multiple drill bit countersinks in a range of sizes.
    atribut:
    • Countersink Angle (degrees): 60
    • Body Diameters Included: #10; #8; #6; 9/64inch; 11/64inch; 3/16inch; 3.60 mm; 4.40mm; 4.80mm
    • Includes: (3) Countersinks: #6, #8 and #10
    • Largest Body Diameter: #6
    • Number of Flutes: 2
    • Number of Pieces: 3
    • Cutting Direction - Machining: Right Hand
    • Finish - Machining: Black Oxide
    • Primary Material Application: Wood
    • Smallest Body Diameter (inch): 9/64
    • UNSPSC: 27112801
  8. DEWALT Straight Shank Drill HSS-G (Mata Bor Lurus)
    Mulai

    Rp349.900

    DEWALT Straight Shank Drill HSS-G (Mata Bor Lurus)
    Deskripsi:
    Dewalt HSS-G Jobber Metal Drill Bit- Diameter: 10 mm- Length: 133 mm- Pack Qty: 5 pcs
  9. DEWALT Straight Shank Drill Extra Long Series (Mata Bor Lurus)
    Mulai

    Rp219.900

    DEWALT Straight Shank Drill Extra Long Series (Mata Bor Lurus)
    Deskripsi:
    These extended-length drill bits meet National Aerospace Standards (NAS) 907 Type B for drill bits used in aircraft repair and production. They have a black-oxide finish that retains lubricants to improve their wear resistance and chip flow. Black-oxide bits should only be used for drilling ferrous metals. Spiral-flute drill bits evacuate chips as the bits drill into a workpiece. These bits do not have coolant holes, so a separate hose is required to bring coolant to the bits' tip if it is needed.
    atribut:
    • Shank Type - Machining: Straight
    • Standards: Not Rated
    • Drill Bit Point Type: Split Point
    • Drill Bit Point Angle (degrees): 135
    • Finish - Machining: Black Oxide
    • Coolant Fed: Non-Coolant Through
    • Cutting Direction: Right Hand
    • Drill Length Class: Extra Long
    • Flute Type: Spiral
    • Material - Machining: High Speed Steel
    • Measurement System: Fractional Inch
    • Overall Length (inch): 12
    • UNSPSC: 27112801
  10. DEWALT Set Mata Bor Jobber Length (Drill Bit Set)
    Mulai

    Rp499.900

    DEWALT Set Mata Bor Jobber Length (Drill Bit Set)
    Deskripsi:
    The high-speed steel jobber-length drill bits in these sets provide more flexibility and absorb more shock and vibration than cobalt and carbide jobber-length drill bits, making them suitable for use in manual drilling machines and handheld power tools. They may leave a rough finish on the hole. These sets contain multiple drill bits of various sizes.
    atribut:
    • Standards: Not Rated
    • Drill Bit Point Angle (degrees): 135
    • Cutting Direction: Right Hand
    • Drill Bit Case Type: Box
    • Flute Type: Spiral
    • Measurement System: Fractional Inch
    • Shank Type - Machining: Straight
    • Smallest Drill Bit Size (inch): 1/16
    • UNSPSC: 27112801
  11. DEWALT Cordless Drill Driver Brushless Kit MAX (Mesin Bor Baterai)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp3.399.900

    DEWALT Cordless Drill Driver Brushless Kit MAX (Mesin Bor Baterai)
    Deskripsi:
    Dewalt DCD7771D2 20V Brushles Drill Driver Lebih kuat, kompak dan ringan, 20V MAX * DEWALT Cordless Drill / Driver fitur Brushless Teknologi, dan memberikan efisiensi yang lebih besar, yang menjadi lebih daya dan lebih banyak runtime
    atribut:
    • Type: Brushless Screwdriver Drill
    • Reversible: Yes
    • Speed Variation: Yes
    • Battery Capacity (AH): 2
    • Accessories: 1x Charger, 2x 2.0 Ah Battery, 1x Toolbox, 1x Belt Hook
    • Battery Voltage (V): 20
    • Bit Holder (inch): 1/2 (13mm)
    • Maximum Torque (N m): 65
    • No Load Speed (rpm): 0-500/1750
  12. DEWALT Set Mata Bor dan Tap Kombinasi (Drill Tap Set)
    Mulai

    Rp1.799.900

    DEWALT Set Mata Bor dan Tap Kombinasi (Drill Tap Set)
    Deskripsi:
    These sets contain multiple combination drill-and-tap tools in a range of sizes. Sometimes called draps, combination drills and taps make a hole and create threads in the hole in one pass.
    atribut:
    • Number of Pieces: 5
    • Shank Type - Machining: Hex
    • Shank Diameter (inch): 1/4
    • Thread Direction: Right Hand
    • Thread Standard: UNC
    • Case Type: Plastic
    • Coolant Fed: Non-Coolant Through
    • Extended Shank: No
    • Finish - Machining: Bright (Uncoated)
    • Impact Rated: Yes
    • Largest Thread Size: 1/4inch-20
    • Material - Machining: High Speed Steel
    • Measurement System: Fractional Inch
    • Spiral Direction: Right Hand
    • Tap Sizes Included: #10-24; #10-32; #12-24; #8-32; 1/4inch-20
    • Thread Sizes Included: #8-32; #10-24; #10-32; #12-24; 1/4inch-20
    • Thread per Inch: 20; 24; 32
    • UNSPSC: 27112801
  13. DEWALT Combination Drill and Tap
    Mulai

    Rp339.900

    DEWALT Combination Drill and Tap
    Deskripsi:
    These combination tools drill a hole and create threads in the hole in one pass. They also create a countersink at the top of the hole that allows a screw to sit flush with the top of the hole and helps prevent the workpiece material from swelling when the screw is inserted in the hole and tightened down. These combination drills, taps, and countersinks are made from high-speed steel and provide good wear resistance in general purpose applications in a range of materials, including ferrous and nonferrous metals.
    atribut:
    • Thread Direction: Right Hand
    • Finish - Machining: Bright (Uncoated)
    • Material - Machining: High Speed Steel
    • Coolant Fed: Non-Coolant Through
    • Impact Rated: Yes
    • UNSPSC: 27112801
  14. DEWALT Core Bit Shank (Sambungan Bor Beton)
    Mulai

    Rp2.399.900

    DEWALT Core Bit Shank (Sambungan Bor Beton)
    Deskripsi:
    These individual core bit shanks attach to compatible two-piece shankless core bit heads to create a two-piece core bit for drilling large and shallow holes in concrete, masonry, and limestone. The shanks install into compatible rotary hammer drills.
    atribut:
    • UNSPSC: 27112801
  15. DEWALT Hammer Drill (Mesin Bor Listrik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.099.900

  16. DEWALT Cordless Hammer Drill Driver Brushless Kit MAX (Mesin Bor Beton Baterai)
    Mulai

    Rp2.799.900

    DEWALT Cordless Hammer Drill Driver Brushless Kit MAX (Mesin Bor Beton Baterai)
    Deskripsi:
    Dewalt DCD7781D2 Lebih bertenaga, ringkas, dan ringan, 20V MAX* DEWALT Cordless Drill/Driver memiliki fitur Brushless Teknologi, dan memberikan alat yang lebih besar dari segi efisiensi, yang berarti penggunaan lebih lama dan membutuhkan lebih sedikit perawatan .
    atribut:
    • Type: Impact screwdriver
    • Reversible: Yes
    • Speed Variation: Yes
    • Battery Capacity (AH): 2
    • Accessories: 1x Charger, 2x 2.0 Ah Battery, 1x Toolbox, 1x Belt Hook
    • Battery Voltage (V): 20
    • Bit Holder (inch): 1/2 (13mm)
    • Maximum Torque (N m): 65
    • No Load Speed (rpm): 0-500/1750
    • Punch Speed (lpm): 8500/29750
  17. DEWALT Set Mata Bor dan Obeng Accessory System (Drill & Screw Bit Set)
    Mulai

    Rp929.900

    DEWALT Set Mata Bor dan Obeng Accessory System (Drill & Screw Bit Set)
    atribut:
    • Includes: Drill Driver Holder and #6 and #8 Drill Driver Bit With Countersink
    • Application - Tools: Power
    • Fastening Tool Item: Drill Drive Accessory System
    • Fastening Tool Material: Steel
    • Hex Shank Size (inch): 5/16
    • Item: Drill Drive Accessory System
    • Impact Rated: No
    • No. of Pieces: 8
  18. DEWALT Brushless Drill Driver
    Mulai

    Rp5.299.900

    DEWALT Brushless Drill Driver
    atribut:
    • Accessories: 1x Charger, 2x 3.0 Ah Batteries, 1x Tool Box
    • Battery Capacity (AH): 3.0
    • Battery Type: Li-Ion
    • Battery Voltage (V): 18/20 (Max)
    • Chuck Capacity (mm): 1.5 - 13
    • Max. Drilling in Iron (mm): 13
    • Max. Drilling in Wood (mm): 35
    • Maximum Torque (Nm): 65 (Hard); 26 (Soft)
    • No Load Speed (rpm): 0-450/0-1650
    • Reversible: Yes
    • Speed ​​Variation: Yes
Daftar Harga Dewalt Drills Terbaru October 2026
DEWALT Set Mata Bor (Drill Bit Set)Rp929.900
DEWALT Concrete Drill Extreme-2 SDS Plus (Mata Bor Beton)Rp48.900
DEWALT Masonry Drill (Mata Bor Beton)Rp10.900
BOSCH Straight Shank Metal Drill HSS Cobalt (Mata Bor Lurus)Rp39.900
DEWALT Corded DrillRp15.999.900
DEWALT Masonry Drill Bit Set 3 Flat Shank (Mata Bor Beton)Rp539.900
DEWALT Countersink Drill Bit (Mata Bor Countersink)Rp429.900
DEWALT Set Mata Bor Combine Countersink (Drill Bit Set)Rp1.099.900
DEWALT Straight Shank Drill HSS-G (Mata Bor Lurus)Rp349.900
DEWALT Straight Shank Drill Extra Long Series (Mata Bor Lurus)Rp219.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)