DEWALT Straight Shank Drill Extra Long Series (Mata Bor Lurus)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp219.900 - Rp809.900
Spesifikasi
Shank Type - MachiningStraight
StandardsNot Rated
Drill Bit Point TypeSplit Point
Drill Bit Point Angle (degrees)135
Finish - MachiningBlack Oxide
Coolant FedNon-Coolant Through
Cutting DirectionRight Hand
Drill Length ClassExtra Long
Flute TypeSpiral
Material - MachiningHigh Speed Steel
Measurement SystemFractional Inch
Overall Length (inch)12
UNSPSC27112801

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These extended-length drill bits meet National Aerospace Standards (NAS) 907 Type B for drill bits used in aircraft repair and production. They have a black-oxide finish that retains lubricants to improve their wear resistance and chip flow. Black-oxide bits should only be used for drilling ferrous metals. Spiral-flute drill bits evacuate chips as the bits drill into a workpiece. These bits do not have coolant holes, so a separate hose is required to bring coolant to the bits' tip if it is needed.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait