DEWALT Brushless Drill Driver

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp5.299.900
Spesifikasi
Accessories1x Charger, 2x 3.0 Ah Batteries, 1x Tool Box
Battery Capacity (AH)3.0
Battery TypeLi-Ion
Battery Voltage (V)18/20 (Max)
Chuck Capacity (mm)1.5 - 13
Max. Drilling in Iron (mm)13
Max. Drilling in Wood (mm)35
Maximum Torque (Nm)65 (Hard); 26 (Soft)
No Load Speed (rpm)0-450/0-1650
ReversibleYes
Speed ​​VariationYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature

Dewalt brushless motor delivers up to 57% more run time over brushed. XR Li-Ion batteries with fuel gauge provide 33% more capacity over standard packs. Compact (6.9inch front to back), lightweight (3.4 lb) design fits into tight areas. High-speed transmission with two speed settings (0-550/0-2,000 RPM) delivers up to 30% faster application speeds. Ergonomic comfort grip handle provides ideal balance and tool control. Metal 1/2inch ratcheting chuck for superior bit gripping strength. 3-Mode LED provides lighting in dark or confined spaces up to 20 times brighter than previous model. LED Spotlight Mode Features 20-minute shutoff function allowing for extended work time in dark or confined spaces.

Ulasan Produk

Tidak ada ulasan