DEWALT Countersink Drill Bit (Mata Bor Countersink)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp429.900 - Rp519.900
Spesifikasi
Countersink Angle (degrees)90
Number of Flutes4
Shank Type - MachiningHex
Adjustable DrillNo
Finish - MachiningBright (Uncoated)
Flute TypeSpiral
Material - MachiningHigh Speed Steel
Measurement SystemWire
UNSPSC27112812

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Drill bit countersinks combine a drill bit and a countersink in one tool. The height of the countersink can be adjusted to suit the hole depth, and the drill bit can be replaced when worn. These tools create a chamfered hole with a tapered opening that permits screws to install flush with the surface of the workpiece for a neat appearance.

Ulasan Produk

Tidak ada ulasan