Beli Dewalt Belt Sander di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. INGCO Belt Sander
    Mulai

    Rp2.499.900

    INGCO Belt Sander
    Deskripsi:
    PBS12001 MESIN AMPLAS BELT SANDER AMPLAS PUTAR TANK BERJALAN 4" INGCOAda tempat penampungan debuBisa putar 360 derajat untuk dust bag nya
    atribut:
    • Size (inch): 4
    • Power (W): 1200
    • Load Speed (rpm): 500
  2. TRUSCO Polishing Belt for Air Belt Sander (Amplas Sabuk)
    69%
    Mulai

    Rp289.900

    TRUSCO Polishing Belt for Air Belt Sander (Amplas Sabuk)
    Deskripsi:
    50
    atribut:
    • Width (mm): 12
    • Length (mm): 330
    • Purpose of Use: Bead Removal of WeldingBurring/chamfering. Finishing and modification of die cast products.
  3. DEWALT Belt
    Rating:
    100% of 100
    (2)
    Mulai

    Rp35.900

    DEWALT Belt
    atribut:
    • Compatible for: DWE6421/DWE6423
  4. Makita Belt Sander
    Mulai

    Rp3.499.900

  5. DEWALT Cordless Hammer Drill Driver Brushless Kit MAX (Mesin Bor Beton Baterai)
    Mulai

    Rp3.599.900

    DEWALT Cordless Hammer Drill Driver Brushless Kit MAX (Mesin Bor Beton Baterai)
    Deskripsi:
    Dewalt DCD7781D2 Lebih bertenaga, ringkas, dan ringan, 20V MAX* DEWALT Cordless Drill/Driver memiliki fitur Brushless Teknologi, dan memberikan alat yang lebih besar dari segi efisiensi, yang berarti penggunaan lebih lama dan membutuhkan lebih sedikit perawatan .
    atribut:
    • Type: Impact screwdriver
    • Reversible: Yes
    • Speed Variation: Yes
    • Battery Capacity (AH): 2
    • Accessories: 1x Charger, 2x 2.0 Ah Battery, 1x Toolbox, 1x Belt Hook
    • Battery Voltage (V): 20
    • Bit Holder (inch): 1/2 (13mm)
    • Maximum Torque (N m): 65
    • No Load Speed (rpm): 0-500/1750
    • Punch Speed (lpm): 8500/29750
  6. WD-40 Specialist Belt Dressing (Pelumas V-Belt)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp189.900

    WD-40 Specialist Belt Dressing (Pelumas V-Belt)
    Deskripsi:
    WD-40 Specialist Belt DressingPELUMAS, MENJAGA KUALITAS BELTFungsi:Diformulasikan untuk mengembalikan kelenturan dan fleksibilitas, serta membantu menghilangkan derit dan tergelincir - Membersihkan gusi, kotoran, pernis, timbal & karbon deposit- Menghilangkan bunyi decit dan selip- Memulihkan kelenturan dan fleksibilitas sabuk- MemperpanjangPenggunaan Aplikasi:- Sabuk V- Sabuk Datar- Sabuk Bergigi
    atribut:
    • Type: Physical & Chemical Properties
    • Base Oil Type: Petroleum-based Solvent/ Mixture
    • Container Type: Aerosol Can
    • Size (ml): 360
  7. DEWALT Cordless Impact Wrench XR Compact Kit (Mesin Pembuka Baut Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp5.699.900

    DEWALT Cordless Impact Wrench XR Compact Kit (Mesin Pembuka Baut Baterai)
    Deskripsi:
    The DCF880B 20V MAX Lithium Ion 1/2inch Impact Wrench is comfortable to grip with a compact and lightweight design to reach tight spaces and increase productivity.
    atribut:
    • Contents: 1x Charger, 2x Battery 4.0 Ah, 1x Kitbox
    • Anvil Type: Detent Pin
    • Punch Speed (ipm): 0 - 3600
    • Battery: XR Li-Ion
    • Anvil Size (mm): 12.7
    • Battery Capacity (AH): 4.0
    • Battery Voltage (V): 18/20
    • Maximum Torque (N m): 406
    • No Load Speed (rpm): 0 - 2500
    • Type: Battery Impact Lock
    • Vendor Type: DCF922M2-B1
  8. Makita Sikat Arang
    Rating:
    100% of 100
    (5)
    Mulai

    Rp25.900

  9. Tajima Measuring Tape (Meteran)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp369.900

    Tajima Measuring Tape (Meteran)
    Deskripsi:
    - A strong tape that is 1.5 times stiffer than that of a standard tape is adopted to extend the measuring distance.- Double magnet specification for the main body that allows you to make a pitch adjustment by yourself.- With a belt holder to prevent from falling that can be attached/detached with one hand.- A magnet hook that firmly attaches on iron is adopted.
  10. Jembo Power Cable NYYHY Series (Kabel Listrik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp559.900

    Jembo Power Cable NYYHY Series (Kabel Listrik)
    Deskripsi:
    - Symbol : NYYHY- Copper Low Voltage Cable- Construction:1. Conductor : Plain Annealed Copper Wire2. Insulation : Polyvinyl Chloride3. Colour Code : Colour Coding ( see table )4. Outer Sheath : Polyvinyl Chlorida ( Black Colour )5. Cable Marking : Manufacture name ( JEMBO CABLE )- Rated Voltage : 450/750 Volts- Min bending radius static : 8 x cable diameter- Test voltage : 2500/5V/min - Application : These cable are suitable for flexible connection and control cable for heavy mechanical stresses with free movements without tensile stress, in dry and wet location, as wiring cable for measuring and controlling in tool machinary, production line plant installation, conveyer belt, air conditioning and rolling mills.
    atribut:
    • Conductor Material: Plain Annealed Copper Wire
    • Insulation Material: PVC
    • Rated Voltage (V): 450/750 (AC)
    • Outer Sheath Material: PVC (Black Color)
  11. BOSCH Cordless Impact Driver (Mesin Bor Obeng Baterai)
    Mulai

    Rp1.399.900

    BOSCH Cordless Impact Driver (Mesin Bor Obeng Baterai)
    Deskripsi:
    - Battery pack(A1820LIB, A1840LIB)x 1 of each- Charger (AL1860CV)- Case (L-BOXX136)
  12. METABO Cordless Impact Drill (Mesin Bor Beton Baterai)
    Mulai

    Rp13.999.900

    METABO Cordless Impact Drill (Mesin Bor Beton Baterai)
    Deskripsi:
    -Brushless hammer drill with compact design for universal and demanding applications -Unique Metabo brushless motor for quick work progress and highest efficiency when drilling and screwdriving -High-performance impact mechanism for optimum drilling performance -Integrated working light to illuminate the contact area -With handy belt hook and bit case which can be fixed either on the right or left side -LiHD battery pack for ultimate performance, extremely long runtime and service life -Battery packs with capacity display for checking the charge status -Ultra-M technology: highest performance, gentle charging and 3 years of warranty on the battery pack.
    atribut:
    • Battery Voltage (V): 18
  13. METABO Cordless Drill
    Mulai

    Rp10.999.900

    METABO Cordless Drill
    Deskripsi:
    -Brushless drill/screwdriver with maximum power for demanding applications -Selectable "impuls" mode for removal of stubborn screws and for spot-drilling on smooth surfaces -Unique Metabo brushless motor for quick work progress and highest efficiency when drilling and screwdriving -Precision Stop: electronic torque control with increased precision for accurate and intricate working -Spindle with hexagonal recess for screwdriver bits for working without chuck -Collar (phi 43 mm) for versatile use -Integrated working light to illuminate the contact area -Robust die cast aluminium gear housing for optimum heat dissipation and long service life -Handy belt hook and bit holder can be fixed either on the right or left side -Battery packs with capacity display for checking the charge status -Ultra-M technology: highest performance, gentle charging and 3 years of warranty on the battery pack.
    atribut:
    • Battery Voltage (V): 18
  14. Makita Cordless Drill Driver (Mesin Bor Baterai)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.799.900

  15. BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp109.900

    BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
  16. Makita Cordless Drill Driver Brushless (Mesin Bor Baterai)
    Mulai

    Rp4.499.900

    Makita Cordless Drill Driver Brushless (Mesin Bor Baterai)
    Deskripsi:
    12V max CXT BL Brushless Cordless 32 N·m (280 in.lbs.) Driver Drill
    atribut:
    • Capacity Steel / Wood (mm): 10 / 28 (3/8\" / 1-1/8\")
    • Chuck Capacity (mm): 0.8 - 10 (1/32 - 3/8\")
    • Dimensions (L x W x H) (mm): 154x66x217(6-1/16\"x2-5/8\"x8-1/2\")
    • Maximum Lock Torque (N m): 32 (280 in.lbs.)
    • Maximum Torque (N m): 35 / 21 (310 / 190 in.lbs.) (Hard / Soft)
    • Net Weight (kg): 1 - 1.2 (2.3 - 2.6 lbs.)
    • No Load Speed (rpm): 0 - 1,500 / 0 - 450
    • Set Contents: Unit, battery, charger, belt clip, phillips bit
    • Sound Pressure Level (dBA): 72
    • Vibration Level Drilling Into Metal (m/s²): 2.5 or less
  17. Makita Cordless Impact Driver Brushless
    Mulai

    Rp4.499.900

    Makita Cordless Impact Driver Brushless
    Deskripsi:
    12V max CXT BL Brushless Cordless A-Mode (Assist Mode) 135 N·m (1,200 in.lbs.) Impact Driver
  18. BOSCH Laser Line (Meteran Laser Level)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp719.900

    BOSCH Laser Line (Meteran Laser Level)
    Deskripsi:
    The Bosch Line and Point Laser Level is a pocket-sized tool that allows the user to easily mount the laser, align it and go to work, making it a great tool for basic tasks. Handy for horizontal, vertical or angular applications, it has two built-in bubble vials, with quick and accurate leveling.
  19. MILWAUKEE Cordless Drill Percussion FUEL (Mesin Bor Baterai)
    Mulai

    Rp2.599.900

    MILWAUKEE Cordless Drill Percussion FUEL (Mesin Bor Baterai)
    Deskripsi:
    The M18 FUEL 13mm Percussion Drill is the Most Powerful 18V cordless drill on the market. The POWERSTATE Brushless Motor delivers up to 135 Nm of torque and up to 2,000 RPM, providing faster drilling speed under heavy load to increase productivity. At only 197mm in length, it is the Most Compact drill in its class, reducing fatigue when used for extended periods of time and allowing access to tight work spaces. REDLINK PLUS intelligence ensures maximum performance and protection from overload, overheating and over-discharge. The REDLITHIUM-ION Battery Pack delivers more work per charge and more work over the life of the pack. The M18 FUEL 13mm Percussion Drill’s all-metal ratcheting locking chuck provides maximum grip, bit retention and durability.
    atribut:
    • Chuck Capacity (mm): 13
Daftar Harga Dewalt Belt Sander Terbaru November 2026
INGCO Belt SanderRp2.499.900
TRUSCO Polishing Belt for Air Belt Sander (Amplas Sabuk)Rp289.900
DEWALT BeltRp35.900
Makita Belt SanderRp3.499.900
DEWALT Cordless Hammer Drill Driver Brushless Kit MAX (Mesin Bor Beton Baterai)Rp3.599.900
WD-40 Specialist Belt Dressing (Pelumas V-Belt)Rp189.900
DEWALT Cordless Impact Wrench XR Compact Kit (Mesin Pembuka Baut Baterai)Rp5.699.900
Makita Sikat ArangRp25.900
Tajima Measuring Tape (Meteran)Rp369.900
Jembo Power Cable NYYHY Series (Kabel Listrik)Rp559.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)