Beli Cuvette Spectrophotometer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Cole Parmer Visible Spectrophotometer Cuvette Holder
    Mulai

    Rp28.999.900

    Cole Parmer Visible Spectrophotometer Cuvette Holder
    Deskripsi:
    Customize your Cole-Parmer spectrophotometer with cell holders, sample chambers, and other accessories.
    atribut:
    • Compatible With: 83055-30
  2. Cole Parmer Spectrophotometer Cuvette Holder 4-Position
    Mulai

    Rp27.999.900

    Cole Parmer Spectrophotometer Cuvette Holder 4-Position
    Deskripsi:
    Customize your Cole-Parmer spectrophotometer with cell holders, sample chambers, and other accessories.
    atribut:
    • Compatible With: 83055-30, 83057-01, 83057-06
  3. AS ONE Cuvette Rack
    Mulai

    Rp1.099.900

    AS ONE Cuvette Rack
    Deskripsi:
    Convenient for organizing cuvettes. No damage to expensive cuvettes.
    atribut:
    • AS ONE Part Number: 2-4755-01
    • Dimensions (mm): 128×105×43
    • Conformity Size (mm): 10 (Cell: Optical Path Length)
    • Number of Holes: 42 (7 x 6)
    • Material: PP (polypropylene)
  4. Thermo Scientific Visible Spectrophotometer
    Mulai

    Rp81.999.900

    Thermo Scientific Visible Spectrophotometer
    Deskripsi:
    GENESYS 30 Vis spectrophotometer, Visible range single beam scanning spectrophotometer 325nm – 1100nm; -3A to +3, Visible range: scanning spectrophotometer, Measurement modes: Live Display in Abs, %T or Concentration, Scanning, Includes: Dust cover, 5 disposable plastic cuvettes. Optional: Direct connect thermal printer, Sample compartment holders for test tubes and long path cuvettes
    atribut:
    • Dimensions (cm): 35.5x38.5x19.5
    • Optical Design: Single Beam
    • Spectral Bandwidth (nm): 5
    • Light source (Typical Service Life): Tungsten-Halogen (>1000 Hrs)
    • Detector: Silicon Photodiode
    • Wavelength Range (nm): 325-1100
    • Wavelength Accuracy (nm): ±2
    • Wavelength Repeatability (nm): < ±1
    • Wavelength Speed (nm/minute): Automatic – up to 1200
    • Wavelength Data Resolution (Nm): 1
    • Photometric Range (A): -3 to +3
    • Photometric Display (A): -3 to +3, 0 to 200 000 %T, 0 to 9 999 999 C
    • Photometric Accuracy (A): ±0.002 (0 - 0.3A), 0.5% of ABS reading (0.301A - 2.5A)
    • Photometric Repeatability (A): ±0.002
    • Photometric Noise (A): ≤0.001 at 0, ≤0.001 at 1, ≤0.002 at 2
    • Photometric (A/minute): < 0.002
    • Baseline Flatness (A): < 0.003
    • Display Size (inch): 5 (diagonal, 32 bit color display, 800 x 480 pixels)
    • Keypad: Tactile rubber 23 keys with numeric keypad
    • Printer: Thermal printer accessory with 80mm width paper
  5. Cole Parmer Spectrophotometer
    Mulai

    Rp289.999.900

    Cole Parmer Spectrophotometer
    Deskripsi:
    Obtain accurate results for routine spectrophotometric analysis with these high-quality instruments for cost-conscious labs. Economical single-beam spectrophotometers are perfect for quantitative analysis using a wide variety of quality control protocols.The bandwidth of these filter-based instruments produces precise response to transmittance changes for visible spectrum methods. Filters auto-adjust to ensure accuracy. Save time and improve efficiency with four-position cuvette holders.Use RS-232 and USB ports for optional interfaces—directly to a printer or to a computer utilizing optional application software. Software facilitates standard curve creation and absorbance versus time graphs and includes a wavelength scanning feature.Long Pathlength Visible Spectrum Spectrophotometer have a low profile with a large LED display. Standard four-cuvette holder saves time and organizes standard and sample manipulation. Optional four-position long-path holder accommodates cuvettes up to 100-mm pathlength. Can be adapted to single-test tube operation. Can utilize optional externally-driven sipper or Peltier temperature control.What’s included: a 7-ft (2.1-m) cord and dust cover. Models 83057-01 includes a four-position 10-mm cuvette holder and four glass cuvettes.
    atribut:
    • Stray Light (%T): <0.5 (at 340 nm, 400 nm)
    • Bandwidth (nm): 4.0
    • Minimum Wavelength (nm): 325
    • Maximum Wavelength (nm): 1000
    • Minimum Photometric - Absorbance (A): -0.1
    • Display Type: LED
    • Maximum Photometric - Absorbance (A): 2.5
    • Maximum Photometric - Concentration (C): 1999
    • Minimum Photometric - Concentration (C): None
    • Output: RS-232
    • Path Length (mm): 10 (expandable to 100 mm)
  6. Drawell Spectrophotometer
    Mulai

    Rp209.999.900

    Drawell Spectrophotometer
    Deskripsi:
    PhotometricQuantitative(Standard Curve)WL Scan(Spectrum Scan)Time Scan(Kinetics)DNA/Protein TestMulti-WL TestSystem Utility
    atribut:
    • UV/VIS Type: UV/Visible
    • Optical System: Double Beam Blazed Holographic Grating (1200 lines/mm)
    • Display: 320x240 LCD
    • Wavelength Range (nm): 190-1100
    • Wavelength Accuracy (nm): ±0.3
    • Baseline Flatness (A): ±0.001
    • Detector: Silicon Photodiode
    • Dimensions (mm): 545x468x245
    • Noise: ≤0.2%T/3min (250/500nm,0%T); ≤0.5%T/3min (250/500nm,100%T)
    • Output Port: USB Port & RS232 Port
    • Photometric Accuracy (T): ±0.2%
    • Photometric Range: 0-200%T, -0.3 to 3A; 0-9999C
    • Power Requirement (V/Hz): 90-250 AC/(50/60)
    • Sampel Compartment: Accommodate 5-100mm Pathlength Cuvette
    • Scan Speed: High, Medium, Low, Max. 2000nm/minute
    • Stability (A/hour): ±0.001 (500nm, 0A)
    • Stray Light (T): ≤0.05% (220/360nm)
    • Wavelength Repeatability (nm): ≤0.2
    • Wavelength Setting: Auto, Resolution 0.1nm
  7. DLAB Spectrophotometer
    Mulai

    Rp34.999.900

  8. BRAND Cuvette Rack
    Mulai

    Rp899.900

    BRAND Cuvette Rack
    atribut:
    • Material: gray , polypropylene
    • Size (mm): 210x70x38
    • Manufacturer/Tradename: BRAND 759500
  9. AS ONE Options For Spectrophotometer
    Mulai

    Rp1.099.900

    AS ONE Options For Spectrophotometer
    Deskripsi:
    It boasts a long lifespan of approximately 2000 hours.
    atribut:
    • AS ONE Part Number: 2-4451-12
    • Dimensions (mm): 10×10×45
    • Transmissive Surface: 2 sides
    • Volume (ml): about 4.3
  10. K-LAB Double Beam Spectrophotometer UV-Vis
    Mulai

    Rp259.999.900

    K-LAB Double Beam Spectrophotometer UV-Vis
    Deskripsi:
    OPTIZEN Alpha can grasp the quantitative characteristics such as density or purity by measuring transmittance or optical density according to wavelength of sample in the range of ultraviolet rays and visible ray.OPTIZEN SERIES can be utilized from not only a general analysis experiment to but also a specialized research field and guarantee accurate measurement and excellent reproducibility, accordingly offer reliable results in the various fields such as environment, biotechnology, chemistry, etc.
    atribut:
    • Photometrics System: Double-beam type
    • Wavelength Range (nm): 190-1100
    • Spectral Bandwidth (nm): 1 (190 to 1100)
    • Wavelenght Setting (nm): 0.05
    • Wavelength Accuracy (nm): ±0.3 (For entire range), ±0.1 (656.1nm)
    • Wavelength Repeatability (nm): <± 0.1
    • Baseline Flatness (Abs): <± 0.0005
    • Baseline Stability (abs/hour): < 0.0003
    • Dimensions (WxDxH) (mm): 520x500x200
    • Lamp Interchange Wavelength (nm): 340~41 (Default 370 nm)
    • Light Source: Tungsten Halogen Lamp & Deuterium Lamp
    • Photometric Accuracy: Less than ± 0.005 Abs at 1.0 Abs
    • Photometric Range: Absorbance : -4 to 4 Abs Transmittance : 0 % to 400 %
    • Photometric Repeatability: ± 0.0002 at 0.5 Abs ± 0.0006 at 1.0 Abs ± 0.001 at 2.0 Abs
    • Power Requirement: 100~240 V; 50~60 Hz
    • Scan Speed (nm/minute): max 6000
    • Slew Rate (nm/minute): About 8800
    • Standard Cell Holder: Autometic Rotary type 8-position Multi-Cell Holder
    • Stray Light: < 0.02 % Nal at 220 nm, NaNO₂ at 340 nm
    • Weight (kg): 14
  11. Drawell UV/VIS Spectrophotometer
    Mulai

    Rp23.999.900

    Drawell UV/VIS Spectrophotometer
    Deskripsi:
    Quantitative, Wavelength Setting Manually, All model( USB and RS232 + PC interface )
  12. Sanplatec Disposable Cell (Cuvette)
    Mulai

    Rp299.900

    Sanplatec Disposable Cell (Cuvette)
    Deskripsi:
    Disposable cells for spectrophotometers have optical properties comparable to glass cells. The non-transparent surface has a groove so it cannot be mistaken for the transmissive surface. One set of 100 units is in a dedicated rack.
    atribut:
    • Optical Path Length (mm): 10±0.5
    • Range to Use (mm): 350 to 800
    • Material: PS (Polystyrene)
  13. Cole Parmer Visible Spectrophotometer
    Mulai

    Rp189.999.900

    Cole Parmer Visible Spectrophotometer
    Deskripsi:
    These spectrophotometers suit a variety of general-purpose and quality control applications—ideal for biochemistry, environmental chemistry, food testing, and water testing labs. They combine value and simplicity with the accuracy of much more expensive instruments.Auto-zeroing saves time between samples and reduces potential errors. The wavelength adjustment knob features end-of-range stops to maintain calibration and prevent damage. Built-in filters automatically switch to accommodate wavelength setting—eliminating manual adjustment and ensuring accuracy.Model 83055-20 features a concentration mode and an RS-232 and USB interface. Use the interface to print or download data to your PC—order optional printer, software, and cables at right for integrated data collection.What’s included: twelve 10-mm diameter test tubes cuvettes, cuvette adapter, dust cover, and 7-ft (2.1-m) cord with a US standard plug. For 230 VAC operation, order the optional 83055-25 power cable.
    atribut:
    • Stray Light (%T): <0.5 (at 340 nm, 400 nm)
    • Source Lamp: Tungsten-Halogen
    • Bandwidth (nm): 10
    • Minimum Wavelength (nm): 335
    • Maximum Wavelength (nm): 1000
    • Minimum Photometric - Transmittance (%T): None
    • Detector: Solid-state
    • Display Type: LCD (4-digit)
    • Maximum Photometric - Absorbance (A): 1.95
    • Maximum Photometric - Concentration (C): 1999
    • Maximum Photometric - Transmittance (%T): 125
    • Minimum Photometric - Absorbance (A): None
    • Minimum Photometric - Concentration (C): None
    • Output: RS-232
    • Power (V AC): 115 / 230
  14. Cole Parmer Uv/Visible Spectrophotometer
    Mulai

    Rp559.999.900

    Cole Parmer Uv/Visible Spectrophotometer
    Deskripsi:
    The 4 nm bandwidth of these single-beam instruments produces precise response to transmittance changes for UV/visible spectrum methods. Four-position cuvette holders save time and improve efficiency. Use the RS-232 or USB ports for connecting directly to a printer or to a PC. Order optional Peltier temperature controller and/or sipper system for total spectrophotometric utility. Peltier controller regulates temperature between 15 and 40°C.UV/Visible spectrophotometers have a low profile with a large LED display which can be read from any angle. Optional software 83057-65 lets you create standard curves and absorbance vs. time graphs and also includes a wavelength scanning feature.
    atribut:
    • Stray Light (%T): <0.3 (at 340 nm, 400 nm)
    • Source Lamp: Deuterium; Tungsten-Halogen
    • Bandwidth (nm): 4.0
    • Minimum Wavelength (nm): 200
    • Maximum Wavelength (nm): 1000
    • Depth (cm): 40
    • Detector: Silicon photodiode
    • Display Type: LCD (4-line)
    • Height (cm): 14
    • Height (inch): 5 1/2
    • Maximum Photometric - Absorbance (A): 2.5
    • Maximum Photometric - Concentration (C): 1999
    • Maximum Photometric - Transmittance (%T): 125
    • Minimum Photometric - Absorbance (A): 0.1
    • Minimum Photometric - Concentration (C): None
    • Minimum Photometric - Transmittance (%T): None
    • Output: USB; RS-232
    • Path Length (mm): 10 (expandable to 100 mm with optional holder)
    • Width (cm): 47
    • Width (inch): 18 1/2
  15. Cole Parmer Visible Spectrophotometer Wavelength Range
    Mulai

    Rp179.999.900

    Cole Parmer Visible Spectrophotometer Wavelength Range
    Deskripsi:
    These spectrophotometers suit a variety of general-purpose and quality control applications—ideal for biochemistry, environmental chemistry, food testing, and water testing labs. They combine value and simplicity with the accuracy of much more expensive instruments.Auto-zeroing saves time between samples and reduces potential errors. The wavelength adjustment knob features end-of-range stops to maintain calibration and prevent damage. Built-in filters automatically switch to accommodate wavelength setting—eliminating manual adjustment and ensuring accuracy.What’s included: twelve 10-mm diameter test tubes cuvettes, cuvette adapter, dust cover, and 7-ft (2.1-m) cord with a US standard plug. For 230 VAC operation, order the optional 83055-25 power cable.
    atribut:
    • Stray Light (%T): <0.5 (at 340 nm, 400 nm)
    • Source Lamp: Tungsten-Halogen
    • Bandwidth (nm): 20
    • Minimum Wavelength (nm): 335
    • Maximum Wavelength (nm): 1000
    • Minimum Photometric - Transmittance (%T): None
    • Detector: Solid-state
    • Display Type: LCD (4-digit)
    • Maximum Photometric - Absorbance (A): 2
    • Maximum Photometric - Transmittance (%T): 125
    • Minimum Photometric - Absorbance (A): None
    • Output: USB
    • Power (V AC): 115 / 230
  16. B-ONE Spectrophotometer X Series
    Mulai

    Rp34.999.900

    B-ONE Spectrophotometer X Series
    atribut:
    • WL Accuracy (nm): ≤2
    • WL Repeatability (nm): ≤1
    • Spectrum Bandwith (nm): 4
    • Transmittance Accuracy: ±0.5%(t) (NBS930D)
    • Transmittance Repeatability: ≤0.2% (t)
    • Absorbance Measuring Range: 0-2 A
    • Cell Holder (mm): 10
    • Drift: ≤0.5% (t)/3min
    • Package Dimensions (mm): 640x480x340
    • Power Supply (V): AC 220
    • Signal Noise: 0.2T%
    • Transmittance Measuring Range: 0-100 T
Daftar Harga Cuvette Spectrophotometer Terbaru March 2026
Cole Parmer Visible Spectrophotometer Cuvette HolderRp28.999.900
Cole Parmer Spectrophotometer Cuvette Holder 4-PositionRp27.999.900
AS ONE Cuvette RackRp1.099.900
Thermo Scientific Visible SpectrophotometerRp81.999.900
Cole Parmer SpectrophotometerRp289.999.900
Drawell SpectrophotometerRp209.999.900
DLAB SpectrophotometerRp34.999.900
BRAND Cuvette RackRp899.900
AS ONE Options For SpectrophotometerRp1.099.900
K-LAB Double Beam Spectrophotometer UV-VisRp259.999.900

Data diperbarui pada 20/03/2026 (Harga belum termasuk PPN)